Page 123 - tmp
P. 123
Choose between Medium, Heavy, and Extra Heavy Duty INCLINE
ARM
Create the rack that’s right for you. Available in medium to
extra heavy gauge construction. Cantilever racks help speed the HOW TO ORDER -
handling of bulky items which often present a space problem. 1. Choose type and arm length desired.
Arms include “Pin keepers” for tool free height adjustments at 3” 2. Determine upright type and height.
increments. Straight Arms are perfect for storing long, flat items, Order two uprights per starter unit. DOUBLE
such as lumber. Inclined Arms feature a 20° incline; perfect for One per add-on unit. SIDED
storing bar stock and pipes. Durable gray enamel finish. 3. Order one brace set per bay. UPRIGHT
Single Sided Uprights are ideal for against-the-wall applications. Arms - Arm capacities are based on
Double Sided Uprights provide maximum storage in minimal evenly distributed load.
space. Ideal for center of aisles or rows.
Horizontal Brace Sets maintain strength and rigidity while evenly Brace Sets for Uprights -Measured
spacing out uprights for assembly. from center to center of upright. 3’ TO 8’ HORIZONTAL
WIDE BRACE
EXTRA HEAVY DUTY Up to 57,200 lb. capacity!
SINGLE SIDED UPRIGHT
FOR ARMS Price
Ht’ Base (“A”) L” Cap. Lbs. L” Cap. Lbs. L” Cap. Lbs. Model Each STRAIGHT
8 31 12 28600 18 24700 --- --- SG482202 $422.00 ARM WITH
8 37 24 21500 --- --- --- --- SG482204 436.00 LIP
8 49 30 18300 36 16000 --- --- SG482206 460.00
8 61 42 14200 48 12800 --- --- SG482208 483.00
10 31 12 28500 18 24600 --- --- SG482210 481.00
10 37 24 21300 --- --- --- --- SG482212 502.00
10 49 30 18200 36 15800 --- --- SG482214 523.00
10 61 42 14100 48 12600 --- --- SG482216 549.00
12 31 12 28200 18 24400 --- --- SG482218 531.00
12 37 24 20900 --- --- ---- --- SG482220 557.00
12 49 30 17800 36 15600 --- -- SG482222 574.00
12 61 42 13900 48 12500 --- --- SG482224 605.00
14 37 12 27400 18 23400 24 20200 SG482226 640.00 A
14 49 30 17600 36 15400 --- --- SG482228 664.00 “PIN KEEPER”
14 61 42 13700 48 12400 --- --- SG482230 704.00 PROVIDES
16 37 12 23700 18 20300 24 17600 SG482232 711.00 FAST EASY
16 49 30 15300 36 14000 --- --- SG482234 730.00 ADJUSTMENT
16 61 42 12900 48 12000 --- --- SG482236 753.00 AND ENSURES
DOUBLE SIDED UPRIGHT SAFETY
8 53 12 57200 18 49400 --- --- SG482302 $488.00
8 65 24 43000 --- --- --- --- SG482304 511.00
8 82 30 36600 36 32000 --- --- SG482306 534.00 STRAIGHT ARM INCLINE ARM
8 106 42 28400 48 25600 --- --- SG482308 596.00 Cap. Lbs. Model Model Price Price
10 53 12 57000 18 49200 --- --- SG482310 540.00 Length” per arm No Lip With 2” Lip Each Incline” Model Each
10 65 24 42600 --- --- --- --- SG482312 570.00 12 3000 SG482402 SG482502 $31.00 4 1 /4 SG482420 $34.00
5
10 82 30 36400 36 31600 --- --- SG482314 618.00 18 2500 SG482404 SG482504 36.00 6 /8 SG482422 37.00
13
10 106 42 28200 48 25200 --- --- SG482316 662.00 24 2000 SG482406 SG482506 38.00 8 /16 SG482424 40.00
12 53 12 56400 18 48800 --- --- SG482318 595.00 30 1500 SG482408 SG482508 43.00 11 3 SG482438 46.00
SG482510
1200
SG482410
SG482440 50.00
48.00
36
12 65 24 41800 --- --- --- --- SG482320 615.00 36 2175 SG482446 SG482546 63.00 13 /16 --- ---
---
12 82 30 35600 36 31200 --- --- SG482322 651.00
---
---
---
12 106 42 27800 48 25000 --- --- SG482324 713.00 36 3400 SG482431 SG482531 74.00 13 /8 SG482442 56.00
1100
52.00
42
5
SG482448
SG482548
14 65 12 54800 18 46800 24 40400 SG482326 712.00 42 1865 SG482450 SG482550 68.00 --- ---
14 82 30 35200 36 30800 --- --- SG482328 751.00 42 2900 SG482433 SG482533 80.00 --- --- ---
14 106 42 27400 48 24800 --- --- SG482330 814.00 48 1000 SG482414 SG482514 52.00 3 /16 SG482444 58.00
9
16 65 12 47400 18 40600 24 35200 SG482332 780.00 48 1630 SG482452 SG482552 68.00
16 82 30 30600 36 28000 --- --- SG482334 819.00 48 2000 SG482454 SG482554 68.00
16 106 42 25800 48 24000 --- --- SG482336 840.00 48 2500 SG482436 SG482536 82.00
HORIZONTAL BRACE SET - For rigidity and support
Upright Ht’ Width” Braces/Set Model Price/Set Upright Ht’ Width” Braces/Set Model Price/Set Upright Ht’ Width” Braces/Set Model Price/Set
8 36 2 SG482520 $68.00 10, 12, 14 36 3 SG482524 $99.00 16 36 4 SG482540 $184.00
8 48 2 SG482521 77.00 10, 12, 14 48 3 SG482525 110.00 16 48 4 SG482541 210.00
8 60 2 SG482538 89.00 10, 12, 14 60 3 SG482539 126.00 16 60 4 SG482542 242.00
8 72 2 SG482522 100.00 10, 12, 14 72 3 SG482526 138.00 16 72 4 SG482543 281.00
8 96 2 SG482523 126.00 10, 12, 14 96 3 SG482527 174.00 16 96 4 SG482544 382.00
14’ and 16’ includes cross bracing
SUPER CAPACITY CANTILEVER RACK Up to 43,800 lb. capacity
Solves the toughest storage requirements for steel bar stock, lumber, pipes, and more! Single and double sided uprights are available. For use with Extra Heavy-Duty and Super Capacity
Straight Arms. 12 3 /8”D uprights provide superior strength and rigidity over all other cantilever racks. 7 gauge steel arms, base, and uprights for optimum strength. 12”H base. Arms adjust
at 3” increments. “Pin Keeper” arm installation for quick and secure assembly. Gray enamel finish.
SINGLE SIDED UPRIGHT DOUBLE SIDED UPRIGHT STRAIGHT ARM HORIZONTAL BRACE SET
Base Cap. Price Base Cap. Price Cap. Lbs. Model Model Price Upright Braces/ Price/
Ht’ Depth” Arm L” lbs. Model Each Ht’ Depth” Arm L” lbs. Model Each Length” per arm No Lip With 2” Lip Each Ht.’ Width” Set Model Set
12 52 36 21900 SG795821 $753.00 12 84 36 43800 SG795830 $873.00 36 2175 SG482446 SG482546 $63.00 12, 14 48 3 SG482525 $110.00
64 48 17700 SG795822 824.00 108 48 35400 SG795831 965.00 36 3400 SG482431 SG482531 74.00 12, 14 60 3 SG482539 126.00
76 60 14900 SG795823 832.00 132 60 29800 SG795832 1000.00 48 1630 SG482452 SG482552 68.00 12, 14 72 3 SG482526 138.00
14 52 36 21000 SG795824 869.00 14 84 36 42000 SG795833 977.00 48 2000 SG482454 SG482554 68.00 12, 14 96 3 SG482527 174.00
64 48 17600 SG795825 904.00 108 48 35200 SG795834 1054.00 48 2500 SG482436 SG482536 82.00 16 48 4 SG482541 210.00
76 60 14600 SG795826 939.00 132 60 29200 SG795835 1104.00 48 3000 SG795854 SG795844 102.00 16 60 4 SG482542 242.00
16 52 36 20500 SG795827 927.00 16 84 36 41000 SG795836 1044.00 48 4000 SG795855 SG795845 121.00 16 72 4 SG482543 281.00
64 48 17200 SG795828 1011.00 108 48 34400 SG795837 1126.00 60 1300 SG795856 SG795846 86.00 16 96 4 SG482544 382.00
1650
60
SG795857 SG795847 122.00
76 60 14400 SG795829 1003.00 132 60 28800 SG795838 1138.00
60 2000 SG795858 SG795848 148.00
123

