Page 126 - tmp
P. 126
BEST VALUE
Over 1,000,000 Sold!
PALLET TRUCK O Ov ve er r 1 1, ,0 00 00 0, ,0 00 00 0 S So ol ld d! !
5500 lb. capacity
REINFORCED FRAME & POLYURETHANE ENTRY ROLLERS
SOLID STEEL TIE RODS LOAD WHEELS
GERMAN
HYDRAULIC
SEALS Durable and economical, this truck offers
Price Each
Model W” x L” 1-2 3+ the best value for your material handling
needs. Reinforced tapered steel forks. Spring
SG334475 27 x 48 $344.00 $327.00
FLOOR SG251783 27 x 42 356.00 339.00 loaded self-righting safety loop handle. Easy
PROTECTIVE SG251784 21 x 48 356.00 339.00 to operate 3-function hand control (raise,
POLYURETHANE SG251785 21 x 36 356.00 339.00 neutral, lower) for smooth control. Hardened
STEER WHEELS SG988184* 27 x 60 517.00 494.00 chrome piston with protective dust cover.
Durable powder coat finish.
*4400 Lb. Capacity
PREMIUM PALLET TRUCK
A Real Warehouse Workhorse!
Proven 6600 lb. capacity
STRUCTURALLY
REINFORCED FORKS
Sealed leak-proof Exclusive Endura Pump with hardened
chrome piston and ram offers smooth, trouble-free
operation. Steel roller chain mechanism opens and closes
valve with precision. By-pass valve helps protect against
overload. Super-strong, box flanged structurally reinforced
tapered forks. Convenient 3-stage (raise, neutral, lower)
EXCLUSIVE ENDURA PUMP fingertip control and safety loop handle. Includes grease
fittings to help maintain performance. Articulated 3 /4” axle
allows load to move smoothly across uneven surfaces.
Durable powder coat finish.
Model W” x L” Price
SG585354 27 x 48 $482.00
SPECIALTY FORK SIZE MODELS - 6600 Lb. Capacity
Model W’’x L’’ Price Model W’’x L’’ Price
SG168032 27 x 42 $482.00 SG168034 21 x 48 $482.00
SG168033 27 x 36 482.00 SG168035 21 x 42 482.00
SG988945* 18 x 48 482.00 SG168036 21 x 36 482.00
FLOOR *5500 lb. capacity
PROTECTIVE LOW PROFILE MODELS - 4500 Lb. Capacity
POLYURETHANE SG168037 27 x 48 $482.00 SG168039 21 x 48 $482.00
SG585354 WHEELS SG168038 21 x 42 482.00 SG168040 21 x 36 482.00
ARTICULATED AXLE
QUICK REFERENCE PALLET TRUCK SPECIFICATIONS CHART
QUICK REFERENCE PALLET TRUCK SPECIFICATIONS CHART
Limited
Limited
Model Capacity Lbs. Lowered Ht.” Raised Ht.” Fork Width” Steer Arc° Adjustable Tie Rod* Load Wheel Entry Rollers Warranty
Capacity Lbs. Lowered Ht.” Raised Ht.” Fork Width” Steer Arc° Adjustable Tie Rod* Steer Wheel Steer Wheel
Model
Warranty
Load Wheel
Entry Rollers
No
190
3
BEST VALUE
Yes
1 Year
5500
BEST VALUE 5500 3 7 3 6 190 No 7” Polyurethane Yes 1 Year
7” Polyurethane 3” Polyurethane 3” Polyurethane
6
7 3 /4 /4
PREMIUM 6600 3 7 1 1 / 4 200 Yes 7” Polyurethane 3” Polyurethane 3” Polyurethane Yes 5 Year
5 Year
Yes
7” Polyurethane
Yes
PREMIUM
3
200
6
6600
6 1 /4
7 1 /2 /2
PREMIUM (Low Profile) 4500 (Low Profile) 4500
No
6
5 Year
7” Polyurethane
2 1 /8
Yes
PREMIUM 2 1 / 8 6 1 / 4 1 / 4 200 Yes 7” Polyurethane 2” Solid Steel 2” Solid Steel No 5 Year
200
6 1 /4
6 1 /4
190
Yes
5500
Yes
ERGO
3
6
2 Year
ERGO 5500 3 7 1 1 / 4 190 Yes 7” Polyurethane Yes 2 Year
7 1 /2 /2
6 1 /4
7” Polyurethane 3” Polyurethane 3” Polyurethane
Yes
5500
QUICK-LIFT 5500 3 7 1 1 / 4 210 Yes 7” Polyurethane 3” Polyurethane 3” Polyurethane Yes 5 Year
6
Yes
210
7” Polyurethane
5 Year
3
QUICK-LIFT
7 1 /2 /2
6 1 /4
11,000
No
3 1 /2 /2
HIGH CAPACITY
8
HIGH CAPACITY 11,000 3 1 8 1 / 4 210 Yes 8” Steel 3” Steel No 2 Year
2 Year
Yes
210
3” Steel
8
8 1 /4
8” Steel
* Helps to keep proper fork alignment.
126