Page 124 - tmp
P. 124

BUILD YOUR OWN CANTILEVER RACK
                                 20° INCLINE
                                   ARM                   MEDIUM-DUTY Up to 16,200 lb. capacity
                                                      Arm  Capacity  Base   Price  Arm Cap./Arm Model  Model  Price
                                                   Ht.’ Length”  Lbs.  Depth” Model  Each  Length”  Lbs.  No Lip  2” Lip  Each
                   HORIZONTAL                             SINGLE SIDED UPRIGHT      STRAIGHT ARMS - Pitch of  3 /8” per foot
                     BRACE                         6 12 & 24 8,100 & 5,500  33  SG793742 $212.00   12  1,000 SG793768 SG793784 $26.00
                                                   6  36    4,100  45  SG793749  227.00   18  750  SG793770 SG793786 29.00
                                                   6  48    3,300  57  SG795611 247.00   24  600  SG793772 SG793788 33.00
                                                   8 12 & 24 7,600 & 5,300  33  SG793750 229.00   30  500  SG793769 SG793777 38.00
                                                   8  36    4,000  45  SG793754 241.00   30  500  SG793771 SG793779 40.00
                                                   8  48    3,200  57  SG795612 261.00   48  300  SG795617 SG795618 50.00
                     STRAIGHT                      10 12 & 24 7,100 & 5,000  33  SG793751 250.00   INCLINED ARMS - 20° incline from horizontal
                       ARM              “PIN KEEPER”   10  36  3,800  45  SG793755 259.00   12  1,000 SG793774 SG793790 29.00
                                         PROVIDES   10  48  3,100  57  SG795613 286.00   18  750  SG793776 SG793792 31.00
                                                                                        600
                                                                                            SG793778 SG793794 34.00
                                                                                   24
                                         FAST EASY        DOUBLE SIDED UPRIGHT     30   500  SG793773 SG793793 40.00
                                        ADJUSTMENT   6 12 & 24 16,200 & 11,000  54  SG793756  250.00   36  400  SG793775 SG793795 42.00
                                           AND     6  36    8,200  78  SG793757 275.00   48  300  SG795619 SG795620 48.00
                                         ENSURES   6  48    6,600  102 SG795614 313.00
                                          SAFETY   8 12 & 24 15,200 & 10,600  54  SG793764 270.00   HORIZONTAL BRACE SET
                                                   8  36    8,000  78  SG793761 298.00   For  Braces     Price
                                                   8  48    6,400  102 SG795615 343.00   Uprights’ Width” Per Set  Model  Per Set
                                                   10 12 & 24 14,200 & 10,000  54  SG793763 297.00   6, 8, 10  35  2  SG793780  $68.00
                                                   10  36   7,600  78  SG793765 312.00   6, 8, 10  47  2  SG793781   76.00
                                                   10  48   6,200  102 SG795616 355.00   6, 8, 10  59  2  SG793799  89.00
                                                                                   6, 8, 10  71  2  SG793782  99.00
                                 Up to 26,600 lb.         HEAVY-DUTY Up to 26,600 lb. capacity
                                     capacity!        Arm  Capacity  Base   Price  Arm Cap./Arm Model  Model  Price
                                                   Ht.’ Length”  Lbs.  Depth”  Model  Each  Length”  Lbs.  No Lip  2” Lip  Each
                                              20°   SINGLE SIDED UPRIGHT          STRAIGHT ARMS - Pitch of  3 /8” per foot
                                            INCLINE   8  24  13,300  38  SG795621  $327.00   24  1,200 SG795643 SG795655 $36.00
                                             ARM   8  36   10,600  50  SG795622   348.00   24  2,400 SG795644 SG795656 45.00
                                                   8  48   8,800  62  SG795623  356.00   36  800  SG795645 SG795657 46.00
                                                   10  24  13,100  38  SG795624  368.00   36  1,500 SG795646 SG795658 51.00
                                                   10  36  10,300  50  SG795625  391.00   36  2,400 SG795647 SG795659 59.00
                                                   10  48  8,600  62  SG795626  408.00   48  600  SG795648 SG795660 54.00
                                                   12  24  12,600  38  SG795627  412.00   48  1,000 SG795649 SG795661 50.00
                                                   12  36  10,200  50  SG795628  420.00   48  1,500 SG795650 SG795662 58.00
                                                   12  48  8.500  62  SG795629  450.00   48  2,000 SG795651 SG795663 64.00
                                                   14  24  12,300  38  SG795676  470.00   INCLINED ARMS - 20° incline from horizontal
               HORIZONTAL                          14  36  9,800  50  SG795677  497.00   24  1,200 SG795652 SG795664 $42.00
                 BRACE                             14  48  8,300  62  SG795630  516.00   36  800  SG795653 SG795665 48.00
               3’ TO 8’ WIDE             STRAIGHT   DOUBLE SIDED UPRIGHT           48   600  SG795654 SG795667 54.00
                                          ARM      8  24   26,600  59  SG795631  $378.00
                                         WITH LIP  8  36   21,200  83  SG795632   414.00   HORIZONTAL BRACE SET
                                                   8  48   17,600  107  SG795633  452.00   For  Braces   Price
                                                   10  24  26,200  59  SG795634  409.00   Uprights’ Width” Per Set  Model  Per Set
                                                   10  36  20,600  83  SG795635  442.00   8  35  2  SG795668  $67.00
                                                   10  48  17,200  107  SG795636  493.00   8  47  2  SG795669  77.00
                                                   12  24  25,200  59  SG795637  450.00   8  59  2  SG795670  89.00
                                                   12  36  20,400  83  SG795638  500.00   8  71  2  SG795671  100.00
                                                   12  48  17,000  107  SG795639  526.00   10, 12, 14  35  3  SG795672  99.00
                                                   14  24  24,600  59  SG795640  513.00   10, 12, 14  47  3  SG795673  110.00
                                                   14  36  19,600  83  SG795641  563.00   10, 12, 14  59  3  SG795674  126.00
                                                   14  48  16,600  107  SG795642  592.00   10, 12, 14  71  3  SG795675  138.00
                                                 MODULAR CANTILEVER RACK Up to 43,000 lb. capacity
                                                Stores lumber and other long, flat items with ease. Thick, heavy gauge steel with gray enamel finish. Straight
                                                arms allow tool free height adjustments at 3” increments. Base can be used as bottom shelf for added storage.
                                                Includes 1 horizontal brace set (47”W for 6’ & 8’H Units; 71”W for 10’, 12’H, & Extra Heavy Duty Units). Single
                                                Sided Units can be placed up against walls. Double Sided Units are great for center of aisles or rows. Starter
                                                Units include 2 uprights and specified number of straight arms; Add-On Units include 1 upright and specified
                                                number of straight arms. Add “L” Suffix for straight arms with 1”H retaining lip.
        UPRIGHT  BASE  ARMS*   STARTER   ARMS*  ADD-ON     UPRIGHT  BASE  ARMS*   STARTER     ARMS*  ADD-ON
          Cap.        Qty. Cap.           Qty.               Cap.         Qty. Cap.          Qty.
       Ht’  Lbs.  Depth” L”  Ea.  Lbs.  Model*  Price  Ea.  Model*  Price  Ht’  Lbs.  Depth  L”  Ea.  Lbs.  Model*  Price  Ea  Model*  Price
                          MEDIUM DUTY CANTILEVER RACK                        MEDIUM DUTY CANTILEVER RACK
                              SINGLE SIDED UNITS                                DOUBLE SIDED UNITS
        6  8,100  33  12  6  1000 SG248371  $627.00   3  SG248389  $347.00  6  16,200  54  12  12  1000 SG248374  $846.00   6  SG248392  $459.00
        8  5,300  33  24  8  600  SG248372   739.00   4  SG248390  406.00  8  10,600  54  24  16  600 SG248375 1039.00   8  SG248393  557.00
       10  3,800  45  36  12  400  SG248373 1008.00   6  SG248391  552.00  10  7,600  78  36  24  400 SG248376 1479.00   12  SG248394  801.00
                           HEAVY DUTY CANTILEVER RACK                         HEAVY DUTY CANTILEVER RACK
                              SINGLE SIDED UNITS                                DOUBLE SIDED UNITS
        8  13,300  38  24  8  1200 SG248377  1018.00   4  SG248395  702.00  8  26,600  59  14  16  1200 SG248380  1247.00   8  SG248398  810.00
       10 10,300  50  36  10  800  SG248378 1254.00   5  SG248396  843.00  10 20,600  83  36  20  800 SG248381 1577.00   10  SG248399  995.00
       10  8,500  52  48  12  600  SG248379 1368.00   6  SG248397  931.00  12 17,000  107  48  24  600 SG248382 1990.00   12  SG248400  1154.00
                        EXTRA HEAVY DUTY CANTILEVER RACK                   EXTRA HEAVY DUTY CANTILEVER RACK
                              SINGLE SIDED UNITS                                DOUBLE SIDED UNITS
        8  21,500  37  24  8  2000 SG248383 1268.00   4  SG248401  679.00  8  43,000  65  14  16  2000 SG248386 1577.00   8  SG248404  897.00
       10 15,800  49  36  12  1200 SG248384 1622.00   6  SG248402  938.00  10 31,600  82  36  24  1200 SG248387 2256.00   12  SG248405  1282.00
       12 12,500  61  48  16  1000 SG248385 2001.00   8  SG248403 1137.00  12 25,000  106  48  32  1000 SG248388 2847.00   16  SG248406  1482.00
      124
   119   120   121   122   123   124   125   126   127   128   129