Page 127 - tmp
P. 127

GALVANIZED &                        ERGO PALLET TRUCK
                         STAINLESS STEEL                           The Next Generation of
                          PALLET TRUCKS                                  Pallet Truck!
                       Perfect for Pharmaceutical &
                                                                                        5500 lb.
                           Food Service Industry                                        capacity


                             4400 lb.
                            capacity

                                                                 EXCLUSIVE ENDURA PUMP



                                           SG241629


        Specifically designed for corrosive or extremely wet environments and ideal for
        use in laboratories and clean rooms. Choice of Galvanized Frame or Premium 316   Model  Price
        Stainless Steel Frame truck for ultimate corrosion protection.  Exclusive Endura   SG168119  $482.00
        zinc-plated pump with chrome-plated components offers reliable service. 27”W x
        48”L with 6 /4”W tapered forks that include entry rollers for smooth pallet entry/exit.   Offset, contoured handle helps alleviate stress and strain. Slip-resistant
               1
        Comfortable self-righting corrosion resistant galvanized or stainless steel handle   plastic grip minimizes vibration and reduces the transfer of cold and heat to
        has 3-function hand control (raise, neutral, lower) for smooth control. 210° turning   the hands. Features a fully sealed Exclusive Endura Pump with controlled,
        radius, 3” lowered height and 7 /2” raised height. 7” nylon steer wheels and 2 /4”   variable speed lowering reducing product damage. Spring loaded finger
                                                        3
                            1
        nylon load wheels. 1 Year Limited Warranty.         grip automatically stops lowering when released to help reduce foot injury.
                                                            Includes grease fittings to help maintain performance. Tapered 27” W x 48”
              Model         Pallet Truck Type   Price       L forks. Durable powder coat finish.
             SG241628      Galvanized           $643.00
             SG241629      Stainless Steel      1782.00     SEE QUICK REFERENCE CHART ON OPPOSITE PAGE FOR ALL TRUCK SPECIFICATIONS.
         HIGH CAPACITY PALLET TRUCK                                   QUICK-LIFT
                    Lift & Move 11,000 lbs.!                       PALLET TRUCK






                                  TWIN STEEL
                                 LOAD ROLLERS
           SOLID STEEL TIE-RODS,
           REINFORCED FRAME AND
            INTEGRAL TOW LOOP                                          OFFSET ERGO HANDLE






            Model     Price                                  5500 lb.
           SG241637  $1253.00
                                                             capacity      Model    Price
        Rugged, double-channel reinforced structural steel frame handles loads up   SG168081  $459.00
        to 5 1 /2 tons! Solid steel pump mount and extra heavy-duty pump with high-  The fastest, most productive truck on the market! Within 2 strokes, pallet is
        pressure seals and hardened chrome-plated piston for years of service.   ready to be moved. Highly efficient; achieve maximum lift height in half the
        Adjustable solid steel tie rods maintain proper rollability of truck. Steel   time. Pump automatically switches to normal operation when load exceeds
        steer wheels and twin steel load rollers assure secure load movement in   250 lbs. European designed fully sealed Exclusive Endura Pump has integral
        toughest environments. Frame includes integral tow loops. Safety loop   overload protection valve. Slip-resistant offset handle offers comfort and
        handle has 3-function hand control (raise, neutral, lower). Tapered 23”W x   safety. Welded, high strength, 27”W x 48”L “C” section forks supply extra
        45 1 /2”L forks. Durable powder coat finish.        rigidity. Durable powder coat finish.
         SEE QUICK REFERENCE CHART ON OPPOSITE PAGE FOR ALL TRUCK SPECIFICATIONS.   SEE QUICK REFERENCE CHART ON OPPOSITE PAGE FOR ALL TRUCK SPECIFICATIONS.
                                                                                                           127
   122   123   124   125   126   127   128   129   130   131   132