Page 128 - tmp
P. 128
DUAL DIRECTION PALLET TRUCK PALLET TRUCK CHOCK
Unique, Lateral Movement Pallet Truck
Moves Long Loads in Narrow Areas!
LATERAL MODE
5000 lb.
Model Price
SG168041 $574.00 capacity
STANDARD MODE
Model Price
SG988025 $29.00
The pallet jack stop is engineered to hold any pallet truck in
place in a moving truck or trailer. Its unique design helps to
This pallet truck combines the functionality of a standard truck with the versatility of a reduce freight and trailer damage due to runaway pallet jacks,
lateral moving truck. Perpendicular movement is achieved by raising the load to 7 1 /4” making it ideal for freight, logistics and trucking companies.
high, which automatically activates the side rolling load wheels. Simply turn the steering Durable rubber skid jack stop prevents any movement on
handle, set the lock detent into place and truck moves loads up to 2200 lbs. in the lateral the floor of a truck or trailer, protecting valuable freight from
mode. Ideal for maneuvering in tight areas, truck can also be used to move oversized items damage caused when a pallet jack rolls or slides unsecured.
by placing load across the forks. Lateral mode offers 7 1 /4” lowered height and 8 1 /2” raised The chock works on any surface and will not slip. Truck
height. Standard mode offers 5000 lb. capacity, 3 2 /5” lowered height and 7” raised height. drivers simply pull the pallet jack into the stop and it is
Ergonomic rubber coated handle improves comfort and grip. 27”W x 48”L with fully securely parked in seconds. Drivers will never again have
adjustable fork connecting rods. 7”W forks. Built-in safety bypass valve prolongs jack life to tie a pallet truck down or turn the pallet truck on its side.
by preventing overloading. Durable powder coat finish. 1 Year Limited Warranty. 14”L x 12”W x 2”H overall and weighs only 3.5 lbs.
BATTERY PALLET SCALE TRUCK
TRANSFER
PLATFORM
PALLET TRUCK
NOT INCLUDED
Model Price
SG242066 $1149.00 LCD DISPLAY SCALE
4000 lb. A quick and economical 4400 lb. capacity
capacity solution to determine pallet
weights. Use at the dock
to estimate incoming and
outbound shipments or in
Convert your existing 27”W x 48”L pallet truck into a cost-effective the warehouse to avoid
portable battery changer. One person can load, unload and transfer forklift overloading pallet racks.
batteries. 2 1 /4” diameter steel rollers and hand-crank winch with 6’ cable Patented frame mounted
and safety latch hook safely facilitate horizontal battery transfer. Because sensor measures deflection
the pallet truck’s height is adjustable, it aligns easily with forklift’s battery caused by the load. Displays up to 4400 lb. capacity in 10 lb. increments and
compartment; height to top of rollers is 2 5 /8” above pallet truck’s forks. Front accurate to +/- 40 lbs. throughout lifting capacity range. LCD display with 3 /4”H
locking safety tabs secure battery to deck. All-welded steel construction characters offers ZERO, TARE and LB/KG keypads. Scale operates on (4) AA
with durable powder coat finish. 48”L x 33”W x 7”H overall (46”H to top of batteries (included) with automatic shut-off after 3 minutes. 6.3”W tapered forks
winch) with 40”L x 30”W usable deck. are 27”W x 48”L. 3-position hand control. 7” polyurethane steer wheels, 2 3 /4” load
Model SG241957 Price $517.00 wheels, 210° steer arc, 2.95” lowered ht., 7.7” raised ht. 1 Year Limited Warranty.
LOW PROFILE
PALLET SCALE TRUCK
Weigh & Move Loads in Seconds
Quickly verify inbound and outbound freight. Versatile truck combines all features of a pallet
truck with a portable Mettler-Toledo HAWK scale/sensor. (242050 has Ravas scale/sensor).
UL approved scale operates on (6) AA batteries (included) or 7’ AC power cord (included).
Model SG241414 has an integrated RS-232 port for sending data to serial device. Backlit
LCD display with 1”H characters. 4 color-coded, tactile-feel keys (ZERO, TARE, FUNCTION,
5000 lb. LCD DISPLAY SCALE PRINT). Displays up to 5000 lb. capacity in 1 lb. increments (or kilograms/grams). Accurate to
1
capacity 0.15%. 7’’W tapered forks. 3 position hand control. 7” polyurethane steer wheels, 2 /2” load
3
wheels, 210° steer arc. 2.95” lowered height, 7 /4”raised height. Durable powder coat finish.
NTEP Approved Legal for Trade Class III Truck is certified for commercial transactions and
1
is supplied with certificate of compliance. 3 /4” lowered height. 1 Year Limited Warranty.
Fork
Model Description W” x L” Price
SG241414 Pallet Scale Truck 27 x 48 $1724.00
SG988941 Pallet Scale Truck 22 x 48 1724.00
SG242050 NTEP Legal for Trade Pallet Scale Truck 27 x 48 2840.00
128

