Page 130 - tmp
P. 130

PALLET POSITIONER Ergonomic Solutions to Help Reduce Employee Fatigue
                                                                   Rotating ring minimizes worker movement, increasing productivity while
                                                                   helping reduce injuries due to bending and reaching. Heavy duty welded
                                                  ROTATING         steel construction. Carousel is ideal for applications that require easy load
                  Portable                          RING           rotation only. Designed to be used on a floor or table. 40” O.D., 36 1 /2”
                                                                   I.D., 2 1 /8”H. Pallet Stand offers height adjustment benefits. Positive locking
             SELF LEVELING POSITIONER            LOW FRICTION      mechanism helps ensure worker safety. Choice of 20”, 31”, and 35” height
                    SG123007                    SUPPORT BEARINGS   settings. Pallet Stand/Carousel combines the benefits of height adjustment
                                                                   and rotation. Heavy duty 40” x 45” platform and 40” O.D. carousel welded to
                                                                   stand. 22” lowered height with 33” and 37” raised height positions.
                                                                   EZ Loader Self Leveling - Positioner is a true ergonomic tool. As the load
                                             CAROUSEL ONLY SG330012  changes, the positioner adjusts automatically, keeping top of the load at
                                                                   convenient working height. Proven Firestone Airstroke Actuator pneumatic
                                                                   support system. Totally self-contained and does not require constant air
                                                                   source (requires initial air pressure of 60 psi). Forkliftable. Built-in air gauge
                                                                   and pressure relief valve. 49”L x 24 5 /16”W base and 43” O.D. carousel.
                                                            PALLET  10 1 /2” lowered height and 30 1 /2” raised height.
                                                            STAND/
                                                           CAROUSEL    Model  Description      Cap. Lbs.     Price
                                                           SG330015  SG330012  Carousel Only     2000  $275.00
                                                                   SG330013  Carousel Only       4000   322.00
                                                                   SG330014  Carousel Only       6000   368.00
                                                                   SG330015  Pallet Stand Only   5000   655.00
                                                                   SG330016  Pallet Stand/Carousel  4000  1022.00
                                                                   SG123007  Self-Leveling Positioner  250/4000† 2644.00
                                                                            †min./max. capacity
                                                                              PALLET CAROUSEL
                                                                             & SKID POSITIONER
                                                                              Reduce Worker Strain and
                                                                                     Risk of Injury
                                                                             Ideal for building or unpacking pallet loads.
                                                                             Heavy-duty springs and shock absorbing dampener
                                                                             maintain a constant working height without overshoot
                                                                             or spring bounce, lowering and raising the carousel
                                                                             as packages are removed or added. No power or
                                                                             air  supply  is  required;  virtually  maintenance  free!
                                                                             43 5 /8” dia. turntable features low-friction bearings for
                                                                             smooth operation. 360° access allows for nearside
                                                                             loading without reaching; operator can step closer to
                                                                             the platform to add or remove loads. Free-standing
                                                                             base features 36 5 /8”L x 6”W x 2”H fork pockets for easy
                                                                             relocation by fork lift. Strong tubular steel frame with
                                                                             durable powder-coat finish. 9 1 /2” lowered height and
                                                                             27 3 /4” raised height. 1 Year Limited Warranty.
                                                                               Model         Cap. Lbs.       Price
                                                                             SG988295   400 Min./4500 Max.  $1494.00
                        FLOOR LEVEL LIFT & TILT TABLES                       PALLET TURNTABLE
                                            Position work at a comfortable level to help improve   4000 lb. capacity
                                            productivity and worker safety. Adjustable height
                                            helps eliminate bending and stretching. Constructed
                                            of heavy gauge steel for strength. Floor level platform
                                            ramp allows you to use a pallet truck or hand truck
                                            to quickly load and unload equipment. 1 HP 115V,
                                            single phase motor. Toe guard/safety edge helps
                                            protect workers from injury.  Lift Table raises and
                                            lowers contents to provide individual workers with a
                                            personalized working height to ensure correct posture.
                                                      3
                                            Raised height is 33 /8”. Especially suitable for use with
                  6000 lb.                  pallets. Tilt Table tilts contents from 0° to 45° to help
                                            eliminate undue stress on workers. Allows you to
       LIFT TABLE  capacity                 angle containers so parts are within sight and reach.
                                            Available with either a push button Hand Control
                                            with 8’ coil cord or a Foot Control. Specify suffix:
                                            (H) for Hand or (F) for Foot.   Increase  productivity  and  reduce  muscle  strain  from
                                                                           stretching and reaching over and around loads.
                           LIFT TABLE                      TILT TABLE      Precision anti-friction ball bearings allow for 360°
                          Overall  Lift   Cap. Lowered   Overall  Lift     pallet rotation by a single person. Low profile  7 /8”
        TILT         Model  W” x L”  Seconds  Price  Lbs. Height”  Model  W”x L” Seconds  Price  overall height allows pallet truck access for efficient
       TABLE            44”W x 48”L PLATFORM           44”W x 48”L PLATFORM  load transfer without a pit. Includes lock to prevent
                                                             1
                    SG176820 61 1 /4 x 59  40  $6439.00 2000  3 /8  SG176826 55 x 60 /2  30  $5174.00  unwanted rotation. Strong steel construction has chip
                                                             1
                    SG176821 61 1 /4 x 59  44  6727.00 4000  3 /8  SG176827 55 x 60 /2  32  5289.00  resistant finish. Use throughout the plant, as unit does
                      ---   ---  ---  ---  6000  1 /2  SG176828 55 x 60 /2  36  6658.00  not require lagging to the floor.
                                                             1
                        50”W x 48”L PLATFORM           50”W x 48”L PLATFORM
                    SG176823 67 1 /4 x 59  44  6439.00 2000  3 /8  SG176829 63 x 60 /2  32  5289.00  Overall  Usable  Wt.
                                                             1
                                                             1
                    SG176824 67 1 /4 x 59  46  6727.00 4000  3 /8  SG176830 63 x 60 /2  34  5968.00  Model  dia.”  dia.”  Lbs.      Price
                                                             1
                      ---   ---  ---  ---  6000  1 /2  SG176831 63 x 60 /2  38  6945.00  SG988946  60  51  247  $988.00
      130
   125   126   127   128   129   130   131   132   133   134   135