Page 125 - tmp
P. 125
MOBILE REEL WIRE REEL CADDY
DISPENSER Pays out wire quickly and easily. Designed
for wire spools of assorted sizes. Includes
900 lb. capacity 8 axles 3 /4” diameter and 2 axles 1 1 /8”
diameter. Rugged 16 gauge welded steel
frame is constructed of /4” tubing with
3
durable powder coated bright orange finish.
Store, dispense and cut desired lengths of
5
wire, cable, rope, etc. Each 40’’ long, /8’’
dia. axle holds 150 lbs. and adjusts on 7’’
centers. Tubular steel construction, 32” x 40”
base with leveling glides for uneven surfaces.
1
66”high. Optional casters add 6 /4’’ to height.
Gray enamel finish. Assembles easily.
SHOWN WITH
OPTIONAL
CASTERS
EASILY REMOVE KEEPER PINS
AXLES TO SECURELY LOCK
Model Description Price CHANGE SPOOLS AXLES
SG184632 6 axle reel dispenser $219.00
SG184631 5’’ polyurethane swivel 73.00 Model Price
brake caster set SG230002 $130.00
HIGH CORROSION RESISTANT
CAPACITY CANTILEVER SHELVING & RACK
REEL RACK
Customize
10,000 lb. WIRE to Your Bulk
capacity! SHELVES Storage Needs!
INCLINE
ARM
Adjustable for up to 60” diameter reels. Axle
brackets accommodate up to 2” diameter Offers 800 lb. capacity per pair of arms. ADJUSTABLE
axles for 2000 lb. capacity per pair. Safety Nexelon finish protects against bacteria, WIDTH
pins lock axle brackets and cross beams mold, cold weather, and chemicals. 10 36” - 72”
to upright frames. 12 gauge steel upright Year Limited Lifetime Warranty against
1
frames measure 3 /2’’W x 3”D. Durable 10 rust and corrosion. 12 gauge steel frame
gauge steel axle brackets. Cross beams and AXLE KIT adjusts to 36”, 48”, 60”, or 72”W. Frame
brackets adjust on 3’’ centers. Starter Unit Width’’ Model Price Ea. measures 72”H x 27”D and includes STRAIGHT
includes 2 upright frames with brace set, 24 SG653193 $38.00 27”D x 8 1/2”H bottom shelf. Allows ARM
2 pairs cross beams, 4 pairs axle brackets. 36 SG653194 54.00 arm adjustments at 6” increments.
Add-on is same as starter except includes 48 SG653195 68.00 Cantilever Shelving includes frame,
one upright frame. Axle Kit includes two 1’’ 3 pairs of straight arms, and 3 wire
7
and two 1 /8’’ diameter axles. Gray powder shelves. Wire Shelves easily rest on
coat finish. Easy assembly. straight arms. Configure your own
Base STARTER ADD-ON Cantilever Rack using 1 Frame and 24”L 27” BOTTOM SHELF
D’’ x W’’ x H’’ Model Price Model Price Straight Arms to store square or flat FOR SMALLER ITEMS
24 x 24 x 96 SG653171 $385.00 SG653182 $230.00 items or 20° Inclined Arms to store pipes
24 x 36 x 96 SG653172 431.00 SG653183 251.00 and round stock.
24 x 48 x 96 SG653173 455.00 SG653184 273.00
36 x 24 x 96 SG653174 405.00 SG653185 234.00
36 x 36 x 96 SG653175 437.00 SG653186 260.00 CANTILEVER ADDITIONAL
36 x 48 x 96 SG653176 462.00 SG653187 284.00 SHELVING WIRE SHELVES CANTILEVER RACK
24 x 24 x 120 SG653177 445.00 SG653188 249.00 W”x D” Model Price Model Price Model Description Price
24 x 36 x 120 SG653178 471.00 SG653189 278.00 36 x 24 SG245644 $520.00 SG188556E $38.00 SG235947 Frame $290.95/each
24 x 48 x 120 SG653179 498.00 SG653190 301.00 48 x 24 SG245645 543.00 SG188558E 50.00 SG235948 Straight Arms 46.00/pair
36 x 36 x 120 SG653180 493.00 SG653191 290.00 60 x 24 SG245646 574.00 SG188560E 65.00 SG235949 20° Incline Arms 40.00/pair
36 x 48 x 120 SG653181 478.00 SG653192 312.00 72 x 24 SG245647 599.00 SG188564E 74.00
125