Page 129 - tmp
P. 129

SCISSOR LIFT                                                 VINYL FORKLIFT SEAT
                                                                          Replace Worn or Broken Seats!
                   TABLE                                                 Ergonomic, comfortable
        Simple Foot Pedal Operation.                                     design  helps  provide
                                                                         optimal body support
          The Best Value Available.                                      for  operators.  Universal
                                                                         mounting design offers
                                                                         easy  installation  that
                                                                         fits most applications.
        Convenient  and  compact.  Low  effort  foot  action             Durable  vinyl  seat
        pump. Smooth rolling 5” casters, two with brakes.                material withstands years
        Automatic descending speed control; unique                       of service. Safety seat
        hydraulic pump is designed to descend slower with                switch, 8° seat back angle
        increased weight. Welded steel frame with durable                adjustment,  adjustable
        powder coat finish. Includes handy hook-on bin to                lumbar  support,  and
        carry parts. 2 Year Limited Warranty.                            premium retractable safety
                                                                         belt with flexible housing
                                                                         are standard. Note: Circuit
                                                                         is open when there is no
                Cap.   Table    Height  Strokes                          operator seated.
           Model  Lbs.  L” x W”  Min.  Max.    To Max.  Price                            Overall      Price
                               3
                          3
                      1
                                    1
        SG954850  660 29 /2 x 19 /4  10 /4  31 /2  16  $540.00  SG954850  Model     W” x D” x H”   1-2    3+
                      1
                          1
                               3
        SG954852  1100 35 /2 x 23 /2  11 /4  36 /2  25  689.00           SG988287  18¼ x 19½ x 17¾  $173.00  $160.00
                                    1
             WORK POSITIONING
                    LIFT TABLE
         Foot Control or Battery Operated!
        Bring the work to the worker! Use at conveyor or production lines, as an
        adjustable workbench or positioning table, or at the dock loading/unloading
        trucks. Solid steel platform and base with durable enamel finish, and central
        lift point offer sure, stable lifting. Safety floor lock holds table in position.   A  B
        1 Year limited warranty.
                                               1
        FOOT CONTROL has durable hydraulic jack offering  /16” of lift per stroke ( /8”        C
                                    7
        on 6000 lb. models). Easy rolling 2 swivel, 2 rigid polyurethane wheel casters.
                     Cap.       Height”  Wheel
            Model  Style   Lbs.  L”x W’’ Min.  Max.  Dia’’   Price
        SG501098†  A  200  16 x 16  29  46  3  $413.00
        SG232054  B  500  18 x 18  30  48  4  632.00
        SG232056  B  1000 36 x 18  30  48  4  781.00
        SG241381  C  2000 36 x 24  30  48  4  1115.00
        SG241382  C  2000 48 x 32  30  48  4  1264.00
        SG232066  C  6000 36 x 24  37  59  6  1264.00
        SG232068  C  6000 48 x 32  37  59  6  1379.00
        †Four swivel casters, without floor lock.
               TILTING WORK TABLES                               ELECTRIC PALLET TRUCK
                                                             Increase Worker Productivity, Efficiency & Safety!
                                                             Fully powered electric pallet truck easily lifts
                                                             and lowers loads with a push of a button.
                                                             Maneuvers loads up ramps and inside
                                                             trailers. Double reinforced welded forks
                                                             for years of service. High-torque 24V DC
                                                             drive and lift motors handle heavy-duty
                              300 lb.                        jobs. Ergonomic handle features easy to
                                                             operate throttle with infinite forward and
                             capacity                        reverse speeds, lift/lower controls, safety
                                                             belly reverse button, and horn. Includes a
                                                             Curtis controller for smooth and responsive  3300 lb.
                                                             control, and an electromagnetic disc
                                                             brake with automatic dead-man feature  capacity!
                                                             that activates when user releases handle.
                                                             Includes battery, integral battery charger,
                                                             battery level gauge and emergency battery
         SG241728                        SG241729            disconnect. Rolls smoothly on polyurethane
                                                             steer and load wheels.
        Places material at an ergonomically correct level, reducing fatigue and risk of injury. Tilt angle and   Features 0.65 KW drive
        platform height are easily adjusted using friction screw (mechanical hand crank on SG241729)   and 0.84 KW lift motors,
        placing containers and parts at a comfortable position. Powder coated steel construction with lip   3.15"  lowered  and  7.5"
        edge on platform to retain load. Four 4” diameter polyurethane swivel casters (2 with brake and   raised heights. Offers a
        swivel lock) allow unit to be transported fully loaded from one workstation to another.  minimum of 4.8 hours   SG988993
                                                             service per charge.
                   Platform  Height  Platform Cap.           1 Year Limited Warranty.
            Model  L” x W”  Range”*   Tilt°    Lbs.   Price         Cap   Fork        Battery     Duty Cycle
        SG241728   22 x 21  28-38     45       150   $252.00    Model  Lbs.  W” x L”   Qty.  Voltage  Amp/Hr. Per Charge  Price
        SG241729   24 x 24  31 1 /2-42  30     300    575.00
                         * Platform in level position        SG988993  3300  27 x 45  2  12  65   4.8 hours $2529.00
                                                                                                           129
   124   125   126   127   128   129   130   131   132   133   134