Page 132 - tmp
P. 132

FORKLIFT PEDESTRIAN                                   HI-LIFT SKID TRUCK
                  WARNING LIGHT                                           Raises Load to a
                                                                     Comfortable Work Height


                                                                                            Heavy duty truck has 4mm
                                                                                            thick  reinforced  steel  plate
                                                                                            for added strength. Forks
                                                                                            can be raised from 3 1 /2”
                                                                                            to 31 1 /2”H. Support legs
                                                                                            automatically extend when
                                                                                            the load reaches 16 1 /2” H
                                                                                            and help prevent the truck
                                                                                            from moving.  2200 lb.
                                                                                            capacity manual pump
                                                                                            handle model requires 60
                                                                                            strokes to reach full height
                                                                                            at  maximum  capacity
                                                                                            and automatically slows
                                     Model  Price Each                                      the descending speed
                                    SG988717  $63.00                                        with heavier loads to help
                                                                                            protect cargo.  3300 lb.
                                                                                            capacity  battery  operated
      LED Light mounts to forklift and projects bright blue spot beam pattern on the        model   has  12V/63AH
      floor surface that is clearly visible to pedestrians, regardless of ambient noise,    battery and 10 amp charger
      alerting them to the nearby presence of the forklift. Twin 5 watt solid-state, shock-  2200 lb.   offering 15 second lift time
      resistant, 50,000 hour service life Cree LED lights (600 lumens) are enclosed in   capacity  to max. ht. Rolls easily on 7”
      IP68 rated aluminum housing with a UV-resistant polycarbonate lens. Light uses        polyurethane steer wheels
      the vehicle electrical power and can be installed on the front and/or rear of any     and 3” load rollers.  Use
      forklift, sweeper, or AGV. Configured for 10 to 80 Volt DC input range with reverse   Model  Fork Size  Price  with single faced pallets,
      voltage protection. 6 1 /2”L x 4”W x 4 3 /4”H overall and includes a universal stainless   MANUAL PUMP HANDLE – 2200 LB. CAP.  skids and bulk containers.
      steel swivel mounting bracket. Rated for -49 to 185° F.  SD983222      27”W x 45”L  $770.00  2 Year Limited Warranty.
                                                               PANEL AND LUMBER TRUCK
                                                                  Complete with Uprights Included
                                                                             60”L x 30”W Deck
                                                                Transport plywood, drywall, lumber, pipe and other long, bulky
                                                                products with ease. Removable 1 3 /16” dia. steel pipe uprights are
                                                                24” and 34” high and offer (2) 7”W and (1) 10”W bays to help
                                                                keep the oversized cargo stable. Strong 60”L x 30”W 14 gauge
                                                                channel reinforced steel deck with welded upright sockets for
                                                                maximum durability. Rolls easily on 2 swivel, 2 rigid casters. 6”
                                                                wheels  offer  9 1 /2”  deck  height  while  8”  wheels  offer  11 1 /2”  height.
                                                                Scratch resistant enamel finish. Assembles easily. Optional  1 /2” thick
                                                                Carpeted Plywood Deck helps protect cargo, offers quieter transport.
                                                                Specify Carpeted Deck suffix (C) to model.
                                                                   2000 LB. CAP   2400 LB. CAP   1200 LB. CAP
         SD241444        2400 lb.       SD241444C                MOLD-ON RUBBER  MOLD-ON RUBBER  FULL PNEUMATIC
                                                                                 8” x 2” WHEELS
                                                                                                   1
                         capacity       OPTIONAL                   6” x 2“ WHEELS  Model  Price  8” x 2 /2“ WHEELS
                                                                                                       Price
                                                                         Price
                                                                                                Model
                                                                   Model
                                       CARPETED DECK            SG241443 $372.00   SG241444  $387.00  SG241445 $422.00
                                                      ADJUSTABLE PANEL TRUCK
                       CHOICE                  Expandable Frame Capacity to Suit Your Needs!
            38” HIGH  OF FRAME
                       HEIGHT                Upright 1 3 /16” dia. pipe frames are available in three different heights to allow easy access of cargo, while
                                             keeping materials upright. Uprights adjust on 3 1 /2” increments. (Upright frames sold separately.) 24”W truck has
                                             7 available socket positions while the 30”W truck has 9 sockets. Truck platform is constructed of 1 1 /2” x  1 /2” thick
                                             angle iron frame with rounded safety edges finished in scratch resistant blue enamel. Rugged  3 /4” thick plywood
                                             deck has a durable lacquer finish. Rolls smoothly on 2 swivel, 2 rigid casters. Choice of high-capacity mold-on
               26” HIGH                      rubber or non-marring “cushion-ride” pneumatic wheels. Assembles easily.
                                                                    PANEL TRUCK- (Purchase Uprights Separately)
                                                               2000 LB. CAP    2400 LB. CAP    1200 LB. CAP
                                                             MOLD-ON RUBBER  MOLD-ON RUBBER  FULL PNEUMATIC
                                                              6” x 2“ WHEELS  8” x 2” WHEELS  8” x 2 /2 “ WHEELS
                                                                                                 1
                                                      L” x W”  Model   Price  Model   Price    Model    Price
                                                      48 x 24  SG241543  $243.00  SG585228  $261.00  SG585229  $289.00
                                                      60 x 30  SG241544  322.00  SG585231  341.00  SG585232  373.00
                 12” HIGH
                                                                              UPRIGHT FRAMES- (Sold In Pairs)
                                                                         Model
                                                                                               Model
                                              2400 lb.           H” x L”  SG585233  Price/Pair   H” x L”  SG585236  Price/Pair
                                                                                 $52.00
                                                                                                       $58.00
                                                                 12 x 48
                                                                                       12 x 60
                                              capacity           26 x 48  SG585234  71.00  26 x 60  SG585237  122.00
                                                                                                        80.00
                                                                        SG585235
                                                                 38 x 48
                                                                                              SG585238
                                                                                  90.00
                                                                                       38 x 60
      132
   127   128   129   130   131   132   133   134   135   136   137