Page 133 - tmp
P. 133

STEEL BOUND                                  Rugged,  3 /4” thick plywood deck with lacquer finish is surrounded by a sturdy
                                                               1 1 /2” x  1 /8” angle iron frame with chip-resistant enamel finish. Removable
          WOOD PLATFORM TRUCK                                  cross-braced tubular steel handle.  Corner sockets on both ends are
                                                               integrated into the frame to accommodate additional removable
                    1
                 5” x 1 /4”  5” x 1 /2”   6” x 2”              handle (sold separately). Roll smoothly on 2 swivel, 2 rigid casters. 5” dia.
                                 1
                                                               casters offer 7 1 /2” deck height, 6” casters offer 8 1 /2” height and 8” casters offer
               POLYURETHANE  RUBBER TIRED  RUBBER TIRED        10 3 /4” height. Assembles easily.
                 \WHEELS      WHEELS     WHEELS
          Deck   1000 LB. CAP.  1400 LB. CAP.  2000 LB. CAP.                              Additional Removable Handle
         L” x W”  Model  Price  Model  Price  Model  Price                                 Model  Deck W”  Price
        48 x 24  SG241706 $247.00 SG241708 $264.00 SG241710 $275.00                       SG241735  24    $42.00
        60 x 30  SG241707  322.00 SG241709  340.00 SG241711 351.00                        SG241736  30    45.00
                  8” x 2”     8” x 2 /2”
                                 1
                RUBBER TIRED  PNEUMATIC
                  WHEELS      WHEELS
          Deck   2400 LB. CAP.  1200 LB. CAP.  2400 lb.
         L” x W”  Model  Price  Model  Price                           SD241714
        48 x 24  SG241712  $293.00 SG241714 $350.00  capacity
        60 x 30  SG241713  368.00 SG241715  426.00                                                  OPTIONAL
                                                                                                    DOCUMENT
                                                                                                     HOLDER
        HARDWOOD PLATFORM TRUCK                                                                     SD489070S
        Superior performance at affordable prices. Flush  7 /8” thick, kiln-dried and sealed deck   SD952500P
        reinforced with cross-battens for long life. Removable cross-braced tubular steel handle.   HARDWOOD DECK
        Stake  Handle  models  come  complete  with  four  30”H  removable  pipe  stakes.  Roll   TRUCK
        smoothly on 2 swivel, 2 rigid casters. 5” dia. casters offer 7 1 /2” deck height, 6” casters
        offer 8 1 /2” height and 8” casters offer 10 3 /4” height. Assembles easily.
                               1
                                                                1
                   1
                5” x 1 /4”  5” x 1 /2”  6” x 2”   8” x 2”   8” x 2  /2”
              POLYURETHANE  RUBBER TIRED   RUBBER TIRED  RUBBER TIRED  PNEUMATIC
                 WHEELS     WHEELS     WHEELS     WHEELS     WHEELS
          Deck   1000 LB. CAP.  1400 LB. CAP.  2000 LB. CAP.  2400 LB. CAP.  1200 LB. CAP.
         L” x W”  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price
        HARDWOOD DECK TRUCK
        48 x 24  SG952509 $157.00 SG952500 $174.00 SG952516 $186.00 SG952501 $203.00 SG952500P $260.00
        54 x 27  SG952511 191.00 SG952503 209.00 SG952517 220.00 SG952502 237.00 SG952502P 295.00
        60 x 30  SG952513 199.00 SG952505 217.00 SG952518 228.00 SG952504 245.00 SG952504P 303.00
        72 x 36  SG241697 245.00 SG952507 263.00 SG952519 274.00 SG952506 291.00 SG952506P 349.00
        STAKE HANDLE TRUCK
        48 x 24  SG241698 212.00 SG952508 229.00 SG241702 241.00 SG952523 258.00 SG952524 316.00
        54 x 27  SG241699 228.00 SG952520 245.00 SG241703 257.00 SG952510 274.00 SG952525 332.00  STAKE HANDLE
        60 x 30  SG241700 248.00 SG952521 265.00 SG241704 276.00 SG952512 294.00 SG952526 351.00  TRUCK SD952523
        72 x 36  SG241701 287.00 SG952522 304.00 SG241705 316.00 SG952514 333.00 SG952527 390.00
        FOLDING PLATFORM TRUCK  Handles Fold For Storage and Transport
                                       H
                                     SD241419
                                  ALUMINUM DECK
                                  FOLDED POSITION
        A wide variety of material handling trucks for route distributors, salespeople and
        warehousing. Comfortable, ergonomically designed handle folds down for compact
        storage.  Integral vinyl deck  bumpers protect doorways  and  walls. Lightweight, quiet
        rolling and maneuver easily on 2 swivel, 2 rigid rubber casters. Model SD241580 has
        dual folding handles for bi-directional use, plus a 5th wheel center mounted caster for
        additional deck rigidity.
                       Platform  Cap.  Wheel  Wt.  Price Each
            Model  Style  L” x W”  Lbs.  Dia.”  Lbs.  1-2  3+
        SOLID STEEL DECK with Non-Skid Vinyl Surface, Bungee Cord and Deck Hooks to help
        retain cargo.
        SG2413733  A    28 x 18  400  4     25   $49.00  $43.00      F
        SG2413743  A    35 x 23  600  5     41    81.00  72.00
        SOLID STEEL DECK with Non-Skid Vinyl Surface, Bungee Cord, and Deck Hooks to help   SD168134
        retain cargo, and Shock Absorbing, Non-Marring Pneumatic Wheels.   STEEL DECK
        SG1681343  A    35 x 23  600  8     43   150.00  134.00
        TELESCOPING ALUMINUM DECK extends from 20” to 28” long.
        SG1091003  B    28 x 16  300  4     19    75.00  67.00
        LIGHTWEIGHT ALUMINUM DECK with Skid-Resistant Ribbed Surface.
        SG2414193  C   29 x 19  400   4     20   $87.00  $78.00  600 lb.
        SG2415783  C   36 x 24  600   5     35   138.00  124.00
        SG2415793  C   48 x 24  600   5     40   138.00  124.00  capacity                        G
        STAINLESS STEEL DECK offers maximum corrosion resistance.               SD109100
        SG242092   C   29 x 19  440   4     26   454.00  454.00                TELESCOPING
        SG242093   C   34 x 22 1 /2  770  5  37  589.00  589.00               ALUMINUM DECK
                                                                                                           133
   128   129   130   131   132   133   134   135   136   137   138