Page 134 - tmp
P. 134

STEEL DECK TRUCK   All Welded Construction
                                       All welded heavy duty 14 gauge steel decks, reinforced
                                       with  internal longitudinal  stiffening  members  for  extra   Deck  Price Each
                                       strength.  Non-marring integral corner bumpers protect walls.   L” x W”  Model  1-11  12-24  25+
                                       Removable pipe handle. Bolt-on casters are double ball race,   1
                                       two swivel and two rigid. Durable baked gray enamel finish.   5’’ x 1 /4’’ POLYURETHANE WHEELS 1000 LB. CAP.
                                                   1
                                                                     1
                                       5” dia. wheels offer 7 /2” deck height, 6” dia. have 8 /2” height   36 x 24  SG952105  $161.00 $152.00 $144.00
                                                  3
                     DOCUMENT HOLDER   and 8” dia. have 10 /4” height. Optional Ergo Handle helps to   48 x 24  SG952106  188.00  178.00  168.00
                        SG489070Y      reduce strain on the back, wrists and arms. Specify Ergo suffix   48 x 30  SG952107  215.00  204.00  194.00
                                       (E) to any model.                      60 x 30  SG952108  245.00  233.00  220.00
                                                                              72 x 36  SG952109  295.00  280.00  265.00
                                                                                 1
                                                                              5’’ x 1 /2’’ RUBBER TIRED WHEELS 1400 LB. CAP.
                                                                              36 x 24  SG952110  179.00  170.00  160.00
                                                       2400 lb.               48 x 24  SG952112  205.00  195.00  184.00
                                                      capacity                48 x 30  SG952113  233.00  220.00  209.00
                                                                              60 x 30
                                                                                                        236.00
                                                                                                   249.00
                                                                                              263.00
                                                                                     SG952116
                                                                              72 x 36  SG952118  312.00  296.00  281.00
                                                                              6’’ x 2’’ RUBBER TIRED WHEELS 2000 LB. CAP.
                SHOCK-ABSORBING                PROTECTIVE                     36 x 24  SG952121  190.00  180.00  171.00
                    PNEUMATIC                  BUMPERS                        48 x 24  SG952123  217.00  205.00  195.00
                    WHEELS                                                    48 x 30  SG952122  244.00  232.00  219.00
                                                                                                        247.00
                                                                                                   260.00
                                                                              60 x 30
                                                                                              274.00
                                                                                     SG952127
                                       SG952112P                              72 x 36  SG952129  324.00  306.00  290.00
                                                                              8’’ x 2’’ RUBBER TIRED WHEELS  2400 LB. CAP.
                                                                              36 x 24  SG952130  207.00  196.00  186.00
                      EXCLUSIVE BETTER BUILT                                  48 x 24  SG952132  234.00  221.00  210.00
                     CHANNEL REINFORCED DECK                                  48 x 30  SG952139  261.00  248.00  235.00
                                                                              60 x 30  SG952136   291.00  276.00  263.00
                                                                              72 x 36  SG952138  341.00  324.00  306.00
                                                                              8’’ x 2 /2’’ FULL PNEUMATIC SHOCK-ABSORBING
                                                                                 1
                                                                              WHEELS 1200 LB. CAP.
                                                                              36 x 24  SG952110P  265.00  251.00  239.00
                                                                              48 x 24  SG952112P   291.00  276.00  263.00
                                                                              48 x 30  SG952113P   319.00  303.00  287.00
                                                                              60 x 30  SG952116P   349.00  331.00  313.00
                                                        OPTIONAL ERGO HANDLE  72 x 36  SG952118P   398.00  378.00  358.00
                                      ALUMINUM DECK TRUCK
                             Lightweight, Maintenance Free - 2400 lb. capacity
                              Maximum strength, lightweight deck makes
                   ALUMINUM   this the perfect choice for moving bulk product.
                     HANDLE   All-welded aluminum channel frame and deck
                              ensures long life and resists corrosion. Slip-
                              resistant diamond tread deck surface has more
                              grip cleats per square foot than competitive trucks,
                              helping to prevent items from falling during
                              transport.  Non-marring integral corner bumpers
                              protect walls. Newly designed offset ergonomic
                              aluminum push handle helps reduce fatigue and
                              increases maneuverability. Reinforced corner
                              sockets on both ends allows use of additional
                              push handle (sold separately). Rolls smoothly
                              on 2 swivel, 2 rigid roller bearing wheels. 5” dia.
                              wheels offer 7 1 /2” deck height, 6” dia. have 8 1 /2”
                              height and 8” dia. have 10 3 /4” height.
                                                                                        SG241593
                                                                                     56”L x 42”W
                                                                                     Pallet Sized!
           SG241553
                                                                                   ADDITIONAL REMOVABLE
                         NON-SLIP                                                    ALUMINUM HANDLE
                      DIAMOND TREAD           FREE PROTECTIVE                             Deck
                                                BUMPERS                               Model  Width”   Price
                                                                                   SG241554  24  $40.00
               5” x 1 1 /4”  5” x 1 1 /2”  6” x 2”     8” x 2”    8” x 2 1 /2”     SG241555  30  43.00
             POLYURETHANE  RUBBER TIRED  RUBBER TIRED  RUBBER TIRED  FULL PNEUMATIC  SG241595  42  51.00
                WHEELS      WHEELS       WHEELS       WHEELS       WHEELS
         Deck  1000 LB. CAP.  1400 LB. CAP.  2000 LB. CAP.  2400 LB. CAP.  1200 LB. CAP.
       L” x W’’  Model  Price  Model  Price  Model  Price  Model  Price  Model  Price
       48 x 24  SG241549 $367.00 SG241550 $385.00 SG241551 $396.00 SG241552 $413.00 SG241553 $471.00
       48 x 30  SG232596  426.00 SG232600 443.00 SG232610  455.00 SG232620 472.00 SG232630 529.00
       60 x 30  SG232597  460.00 SG232602 478.00 SG232612  489.00 SG232622 506.00 SG232631 564.00
       56 x 42  SG241590  609.00 SG241591 626.00 SG241592  638.00 SG241593  655.00 SG241594 712.00
      134
   129   130   131   132   133   134   135   136   137   138   139