Page 135 - tmp
P. 135

EUROPEAN STYLE
                     PLASTIC
             PLATFORM TRUCK
                                                                               Up to 2000 lb.
        Rugged injection molded polypropylene platform is corrosion
        resistant and easily cleaned.  Underside of platform is ribbed            capacity
        for extra strength to help absorb impact. Offset epoxy coated
        handle and 2 swivel and 2 rigid casters help to ease transport
        of materials. Models  SG241420 and  SG241421 offer a folding
        handle for compact storage. Models SG252812 and  SG252814
        offer sockets on each platform end to add an additional handle.
                      Cap. Caster  Caster  Deck     ADDITIONAL HANDLE
            Model   L” x W” Lbs.  Dia.”  Type  Ht.”   Price  Model  Price
        SG241420  33 x 21  500  4  Polyurethane  6 1 /2 $173.00  ---  ---
        SG241421  36 x 24  500  5  Polyurethane  8  222.00  ---  ---
        SG2528123 36 x 24 1000  5  Mold-On Rubber 8 1 /2  219.00 SG2528133 $50.00            SG252814
        SG2528143 52 x 25 2000  6  Mold-On Rubber 9 1 /2  299.00 SG2528153  57.00
                NARROW AISLE                                                              SG330036
                                                                                          STEEL  DECK
              PLATFORM TRUCK                                                              TRUCK SHOWN
                                                                                          WITH OPTIONAL
                 Choose Wood, Steel                                                       SHELF
                 or Aluminum Deck!
        Handles more merchandise than several hand trucks and
        stock carts combined. Narrow deck width design simplifies
        movement in confined spaces, aisles or hallways. Six-
        wheel  caster  configuration  allows  truck  to  turn  on  its
        own radius.  Twin  removable handles  allow  transport of
        oversized cargo.  Choose steel bound  5 /8” Plywood Deck
        with polyurethane finish, or 13 gauge Steel Deck with slip-
        proof diamond tread surface, both with 1500 lb. capacity
        for maximum strength in toughest applications; two rigid
        8” polyurethane wheels and four swivel 4” rubber casters
        with a 12” deck height. Durable powder coat finish.
        Aluminum Deck truck offers aluminum handles and slip
        resistant diamond tread 6063 T5 aluminum surface riveted
        to an all-welded aluminum deck. Corrosion resistant and
        lightweight truck has  1200 lb. capacity and 9 1 /2” deck
        height, and rolls easily on two 6” rigid and four 5” swivel
        polyurethane casters.  Optional Shelves offer additional
        shelf space, as each truck can accommodate two shelves
        (350 lb. capacity per shelf).
                                                                                             SG242045
                    STEEL DECK  WOOD DECK  STEEL SHELF                                      ALUMINUM
         L’’ x W’’x H’’  Model  Price  Model  Price  Model  Price                          DECK TRUCK
         60 x 16 x 63  SG330034 $218.00 SG168002 $276.00 SG241690 $98.00  SG330038
         60 x 24 x 63  SG330036  288.00 SG330038  322.00 SG241691 115.00  WOOD DECK
                                                                TRUCK
                                    ADDITIONAL   1500 lb.
                    ALUMINUM DECK  ALUMINUM SHELF
         L’’ x W’’ x H’’   Model  Price  Model  Price  capacity
         63 x 16 x 61  SG242045  $334.00  SG242046  $127.00
               WOOD DECK
           PLATFORM TRUCK                                    2400 lb.
                                                            capacity
        Transport items safely. 51”L x 23 1 /2”W truck has
        1 /2” varnished plywood deck with welded steel
        frame to handle heavy loads. Complete with twin
        removable 1” dia. tubular steel handles with cross-
        braces to help retain cargo. Rolls smoothly on 2
        swivel, 2 rigid roller bearing wheels. Chip-resistant
        powder coat finish. Assembles easily.
           Model  Wheel Type  Cap. Lbs.  Deck Ht.”  Price
        SG241682 6” x 2” Mold-on Rubber  2000  8 1 /2  $275.00
        SG241683 8” x 2” Mold-on Rubber  2400  10 3 /4  293.00
        SG241684 8” x 2 1/2”Full Pneumatic  1200  10 3 /4  350.00
                                                                                                           135
   130   131   132   133   134   135   136   137   138   139   140