Page 137 - tmp
P. 137
ALUMINUM 2-IN-1 HAND TRUCK GRIP HANDLE
ANTI-SLIP
Converts in an instant from a standard hand truck to a useful platform truck. Convenient spring loaded auto-release bar offers
simple conversion. High strength, lightweight aluminum frame and large beveled 18” x 7 1 /2” aluminum noseplate with integral
wheel guards handles heaviest loads with ease. Anti-Slip grip handle provides safety and comfort. 10” x 3 1 /2” full pneumatic
wheels and 5” x 1 1 /4” rubber swivel casters offer smooth rolling in any environment. 2 Year Limited Warranty. Assembles easily.
Optional Snap-On Decks install easily to carry odd-shaped items in both truck positions; Choice of Aluminum Deck with non-
skid treadplate surface or Carpeted Aluminum Deck with durable slip-resistant all-weather carpet for a quiet ride.
STYLE JUNIOR SENIOR 800 lb.
Hand Truck Ht.” 52 62 capacity ANTI-SLIP
Platform Truck Ht.” 40 45 GRIP HANDLE
Platform Bed L” 43 56
Platform Bed W” 12 12
Hand Truck Cap. Lbs. 500 500
Platform Truck Cap. Lbs. 800 800 OPTIONAL
Weight Lbs. 42 48 SNAP-ON
Model SG241664 SG241666 CARPETED
1-2 3+ 1-2 3+ DECK
Price $207.00 $195.00 $219.00 $206.00
SNAP-ON DECKS Model Price Model Price
Aluminum SG241665 $61.00 SG241667 $73.00
Carpeted Aluminum SG241849 75.00 SG241850 86.00
OPTIONAL
SNAP-ON
ALUMINUM
DECK
PLATFORM TRUCK HAND
POSITION TRUCK
POSITION
Replacement Parts: ALUMINUM
Model Description Price NOSEPLATE
SG241848 Set of (2) 5” Swivel Casters $41.00
SG168255A Noseplate 42.00
SG241677A Set of (2) 10” pneumatic 53.00
wheels and axle kit JUNIOR SENIOR
ALUMINUM 3-IN-1 HAND TRUCK
Three trucks for the price of one! Converts in an instant from a standard
two-wheel hand truck to either a 500 lb. capacity 45° incline truck or
a four-wheel platform truck. High strength aluminum construction
is strong yet lightweight. Huge cast aluminum 18” x 7 /2” noseplate
1
accepts large loads and has integral wheel guards to protect cargo.
Includes a convenient hide-away 27”L x 7 /2” W folding nose extension
1
to ease carrying of bulky items. Comfort grip anti-slip handle. Rolls ANTI-SLIP
1
smoothly on 10” full pneumatic tires and 5” x 1 /4” rubber swivel casters. FOAM
Weighs only 42 lbs.! Assembles easily. 2 Year Limited Warranty. HANDLE
PLATFORM TRUCK POSITION
HAND
TRUCK
POSITION
Replacement Parts:
Model Description Price
SG168255B Noseplate 42.00
SG241677B Set of (2) 10” pneumatic 53.00 FOLDING
wheels and axle kit INCLINE NOSE
TRUCK
POSITION
HAND TRUCK PLATFORM TRUCK
Handle Cap. Handle Cap. Bed Bed Price Each
Model H” Lbs. H” Lbs. W” L” 1-2 3+
1
SG241632 51 /2 500 42 750 12 50 $253.00 $241.00
137