Page 136 - tmp
P. 136
DEPOT PLATFORM TRUCK MAGLINER
®
All-Weather Open Grated Steel Deck! ALUMINUM
Rugged steel construction assures years of performance. Ideal for transporting building
materials, as well as wet or dirty loads, as water and debris flow through the deck. Strong HAND TRUCK
2”x 1” tubular steel frame with 1 /8” thick steel grates welded to steel understructure for
additional support. 1 1 /4” cross-braced pipe handle. Durable powder coat finish. Rolls Loop handle
smoothly on 6” x 2” mold-on rubber casters; 4 Wheel Truck has 2 swivel and 2 rigid
casters and 10” deck ht.; 6 Wheel Truck has 11” deck ht., two 8” rigid center casters and 4 mold-on rubber
swivel end casters that allow truck to turn on its own radius. Assembles easily.
wheels
Lightweight all-aluminum
construction is durable and built for
years of service. Choice of handles
for personal comfort. Extruded
aluminum channel uprights have
riveted crossbars provide high
strength. Polyethylene rail caps
OPEN GRATED protect cargo from damage.
DECK 14”W x 7 1 /2”D beveled aluminum
noseplate for extra strength.
Mold-on rubber wheel offers
long life and the lightest weight.
3200 lb. Cap. Assembles easily. 1 Year Limited
Warranty.
capacity SG241871 Model Description Lbs. Price Model Cap. lbs. Price
60”L x 30”W 6 WHEEL SG241870 4 Wheel Truck 2000 $310.00 SG277014 500 $215.00
SG241871 6 Wheel Truck 3200
TRUCK
334.00
MULTI-CART ® 500 lb. capacity
2 3 LONG 4
HI-STACKER
SHORT Transforms into any of 8
PLATFORM configurations in 2 seconds.
CART Carries bulky cargo with ease
1 SHORT DOLLY yet folds compact for storage.
Lightweight rugged steel
frame with powder coat finish
SHORT and non-skid surface extends
HI-STACKER in seconds with quick-release
action. Integral stair climbers.
Foldable sides lift and lock
into place with handy release
cables. Rolls smoothly on 2
2-WHEEL STORAGE/ swivel and 2 axle-mounted
HAND TRUCK TRANSPORT HJ241596 rigid wheels. Optional
LONG NO-FLAT 2-piece Carpeted Snap-On
Deck attaches instantly to
6 DOLLY CASTERS
7 prevent small items from
falling through frame.
Foldable
8 Cap. Wt. Deck Deck Sides” Front Rear
Caster
Extends”
Model Lbs. Lbs. W”
Wheel
5 SG334433 350 16 11 26-39 Front/Rear 4” Polymer 6” Polymer Price
$126.00
30/23
SG334434 500 22 12 1 /2 28-42 1 /2 24/24 4” Polymer 8” Polymer 161.00
SG334435 500 28 13 1 /2 34-52 32/32 5” Polymer 8” Polymer 196.00
LONG SG334436 500 30 13 1 /2 34-52 32/32 5” Polymer 10” No-Flat 213.00
PLATFORM SG241596 500 33 13 1 /2 34-52 32/32 8” No-Flat 10” No-Flat 288.00
SG242061 Snap-On Deck (fits only 334435, 334436 and 241596) 60.00
HAND TRUCK MULTI-FUNCTION
4-WHEEL POSITION WITH
INSTRUMENT HAND FOLDING NOSE 5-IN-1 TRUCK
TRUCK HAND TRUCK RECESSED
TRUCK Five Trucks for
the Price of One!
PLATFORM
TRUCK Versatile truck converts easily for a multitude of
uses and weighs just 41 lbs. Ideal for office use
and folds compactly for storage and transport. 16
gauge welded tubular steel frame. Comfortable
foam grip handle extends from 41” to 56”L. Rolls
smoothly on 8” x 1 3 /4” semi-pneumatic wheels and
2 1 /2” rubber swivel casters. Hand truck position
offers 300 lb. capacity and 14”W x 6 1 /2”D reversible
steel nose-plate. Platform and dolly position offer
400 lb. capacity. Instrument table position has
23 1 /2” x 19” laminate top (25”H) with protective
DOLLY Up to 400 lb. vinyl edge and 175 lb. capacity. Assembles easily.
Model
Price
capacity SG241415 $173.00
136