Page 138 - tmp
P. 138
ALUMINUM GEMINI 2-IN-1 HAND TRUCK
® ®
SENIOR Make the most of your equipment. This dual
JUNIOR function truck provides you with the features
of a platform truck and a hand truck. Compact,
lightweight, high strength aluminum construction
is balanced to accommodate high capacity loads
throughout your workplace. Junior and Senior
trucks have 18”W x 7 /2” beveled aluminum
1
1
noseplate, 10” x 3 /2” full pneumatic wheels, and
1
5” x 1 /4” rubber wheel swivel casters. Gemini XL
INCLUDES NON- truck has the industry’s widest deck with integral
3
SKID DECK non-skid surface and large 18” x 8 /4” beveled
aluminum noseplate. XL also comes equipped
with 10” x 4” full pneumatic wheels, and 6” x 2”
rubber wheel swivel casters with brakes for easiest
movement over thresholds. Assembles easily.
1 Year Limited Warranty.
GEMINI XL
OPTIONAL SNAP-ON DECK
Snaps in place quickly and easily
removed. Helps Gemini Jr. and
Sr. trucks carry odd shaped
1250 lb. items in hand truck or platform
capacity positions.
STYLE
As Easy As 1-2-3 ! Hand Truck Ht.” GEMINI JR. GEMINI SR. GEMINI XL
3
61
51
62 /4
3
1
Platform Truck Ht.” 40 45 /8 45 /4
A simple press of the Platform Bed L” 38 51 53 /4
3
release bar allows the Platform Bed W” 12 12 17
frame to slide down into Hand Truck Cap. Lbs. 500 500 500
1 2 platform mode. Platform Truck Cap. Lbs. 1000 1000 1250
43
Weight Lbs.
54
44
Model SG277002 SG277004 SG241626
Price $333.00 $344.00 $562.00
SNAP-ON DECK
Model SG252838 SG252839 INCLUDED
3 Price $92.00 $96.00
HEAVY-DUTY STEEL 3-IN-1 STEEL HAND TRUCK
2-IN-1 HAND TRUCK 600 lb. capacity
INCLINE TRUCK
Versatile truck converts in POSITION WITH
seconds from a 55”H hand truck FOLDING NOSE
to a convenient platform truck. EXTENDED
Heavy duty /4” dia. structural
3
steel pipe frame with 14 gauge
steel platform. Large 14” x 8”
beveled noseplate has integral
wheel guards to help protect
merchandise. Platform position
offers 43”L x 14”W bed, 42”H
handle, 3” rubber swivel casters,
and 600 lb. capacity. 10” rubber
tired ball bearing wheels.
Durable enamel finish. Shipped
assembled.
PLATFORM
TRUCK
600 lb. HAND TRUCK POSITION WITH POSITION
capacity FOLDING NOSE RECESSED o
SG185545 SG185546 Easily converts to suit your needs! Features a 45 inclined position and can be
used as a hand or platform truck. Heavy duty 14 gauge 1” dia. tubular steel
Price Each construction for maximum durability. Includes folding 29” nose extension. 10”
1
Model Wheel Type 1-2 3+ pneumatic wheels and 3 /2” urethane swivel Price Each
SG185545 Semi-Pneumatic $115.00 $103.00 casters for smooth mobility. Durable powder Model 1-2 3+
SG185546 Full Pneumatic 115.00 103.00 coat finish. 51”H and 14”W. Shipped
assembled. SG983131 $138.00 $126.00
138