Page 139 - tmp
P. 139

FOLDING HAND CART                                  EASY LIFT DESK MOVER









                                                                                            Moves Wood or
                                                                                              Steel Desks!
           275 lb.                                          440 lb.
          capacity                                         capacity





                             FOLDS FLAT   FOLDS FLAT
                                             1
                                 1
                              TO 2 /2”    TO 3 /2”
                              SG241301    SG241627
                                                                                                 600 lb.
                                                                                                capacity
         Compact, collapsible carts fit neatly into overhead luggage compartments; perfect for airline travel. Strong tubular
         frame cart is lightweight, yet handles heavy loads. Comfort-grip telescopic handle and simple push button operation   Quickly move a double pedestal desk without removing contents
         retracts wheels and folds noseplate automatically in seconds. Durable cast aluminum noseplate (150 lb. cart has a   or drawers. Positive safety latch automatically locks in the raised
         steel noseplate) handles the load.                                position. Heavy duty 2” rubber wheel swivel casters rotate 360°
                                                                                                        3
               Cap. Frame  Overall    Folded  Noseplate  Wheel  Wt.  Price Each  for easy maneuvering. Overall size - 22” x 32”. Height 9 /4” raised,
                                                                            1
         Model  Lbs.  Type  W” x D” x H”  W” x D” x H”  W” x D”   Size  Lbs.  1-2    3+  5 /2” lowered. Removable handle and tubular lift frame assembly
                                                                           is  completely coated with  non-marring material.  Chip  resistant
        SG251847 150  Steel  16 x 16 1 /2  x 39  16 x 2 1 /2 x 28  15 x 11  5 x 1  9  $41.00  $37.00  blue finish.
        SG251848 200  Steel  20 x 19  x 39  20 x 2 1 /2 x 29  19 x 11  7 x 1 1 /4  10 1 /2  41.00  37.00  Price Each
        SG241301 275 Aluminum 19 x 13 1 /2 x 42 1 /2  19 x 2 1 /2 x 31  19 x 13 1 /2  7 x 1 1 /4  10  80.00  73.00  Model  1-2  3+
        SG241627 440 Aluminum  23 x 15  x 50  23 x 3 1 /2 x 40  23 x 15  8 x 1 1 /2  21  230.00 206.00  SG268602  $207.00  $187.00
                                              PROFESSIONAL                     APPLIANCE TRUCKS
                                            APPLIANCE TRUCK


            POSITIVE
            RATCHET                                                              800 lb.
           TIGHTENER
                                                                               capacity

                                                                           Our  popular  Steel  Appliance
                                                                           Truck has a rugged 7/8” tubular
                                                                           steel 59”H x 17 1 /2”W frame and
                                                                           24” x 5 1 /2” steel nose-plate.
                                                                           Ratchet assembly with 14’L
                                                                           nylon belt securely holds load.
                                                                           Shipped assembled.
         STAIR CLIMBER
         Continuous rubber
          belt smoothly
          rotates on roller
          bearing, easing                                SG168031
          load up or down          SG168067
           stair tread.                    1200 lb. capacity
         High-strength tubular steel frame with double-welded joints make this the professionals choice in appliance
         trucks. Smooth rolling continuous belt stair climbers. 2” x 14’ nylon belt won’t scratch load surface. Positive
         ratchet assembly assures secure load. Non-marring rubber on all contact surfaces. Easy rolling ball bearing
         wheels. 24” x 5” noseplate. 2 wheel models are 59”H x 17”W; 4 wheel model offers unique handle which
         releases rear caster assembly from standing position. Gives you 4-wheel stability and 2-wheel maneuverability
         on 3 1 /2” rear casters and is 66”H x 17”W x 14 1 /2”D. Shipped assembled.  SG252605
           Model    Style     Ht.”    Wt. Lbs  Cap. Lbs.  Wheel”   Price              Wheel   Wt.  Cap.
        SG168067   2-wheel     59      62       750        8       $161.00   Model    Type    Lbs.  Lbs.  Price
        SG168031   4-wheel     66      69      1200        8       230.00   SG252605  8” Mold-on  51  800  $138.00
                                                                                                           139
   134   135   136   137   138   139   140   141   142   143   144