Page 140 - tmp
P. 140
FURNITURE HARDWOOD DOLLY
DOLLY Seasoned and sealed hardwood, smoothly finished with flush
top bolted construction. Four swivel hard rubber casters.
Raise and
Transport Bulky C
Items A CARPETED
3950 lb. ENDS
capacity OPEN DECK
B
SOLID DECK D
3” CASTER–1000 LB. CAP. 4” CASTER–1200 LB. CAP.
Price Each Price Each RUBBER
Safely transport furniture, computer equipment, or any odd- Style L” x W” Model 1-3 4+ Model 1-3 4+ BUMPERS
shaped item easily. Simple hand-operated hydraulic jack A 24 x 16 SG952150 $37.00 $33.00 SG952150B $42.00 $37.00
raises and lowers loads at controlled speeds. 23”W x 2 1 /4”D A 36 x 24 SG952152 45.00 41.00 SG952152B 50.00 45.00
lift plate raises load to 10”H. Positive ratchet mechanism B 24 x 16 SG952154 40.00 35.00 SG952154B 44.00 40.00 REPLACEMENT CASTERS-Set of 4
with 16’ nylon strap secures load. Rolls smoothly on 6” B 36 x 24 SG952156 52.00 46.00 SG952156B 63.00 56.00 Wheel
polyurethane casters. 26 1 /2”L x 16”W x 42”H overall and C 30 x 18 SG585342 40.00 35.00 SG585172B 42.00 37.00 Model Dia.” Price
weigh 95 lbs. each. Sold in pairs. C 36 x 24 SG585343 45.00 41.00 SG585344B 50.00 45.00 SG251444 3 $22.00
Model SG242044 Price/Pair $689.00 D 30 x 18 --- --- --- SG952168B 49.00 42.00 SG251445 4 27.00
LIGHTWEIGHT PLASTIC DOLLY STEEL DOLLY
1200 lb. K
J capacity PADDED
FLUSH DECK L
DECK PULL LOOP
One piece 30”L x 18”W high-impact molded polyethylene dollies are lightweight OPEN STEEL
and easy to clean. Will not rot, warp or splinter. Steel reinforced in critical areas DECK
for added strength. Four swivel non-marring rubber wheel casters assure easy
mobility. Convenient steel loop allows dolly to be towed with a rope or chain. Move machinery or heavy
Choose flush deck or non-marking rubber padded deck for added cargo protection. cases and cartons. Arc Cap. Price Each
Welded Steel dolly has Style L” x W” Lbs. Wheel Model 1-3 4+
4” CASTER-1000Lb. Cap Price Each 5” CASTER-1200Lb. Cap. Price Each 1 1 /2” x 1 1 /2” x 3 /16” open L 27 x 16 1200 Rubber SG952164 $143.00 $128.00
Style Model Wt. Lbs. 1-3 4+ Model Wt. Lbs. 1-3 4+ deck frame with durable L 27 x 16 1600 Steel SG952165 156.00 141.00
J SG241344 14 $57.00 $51.00 SG241529 15 $65.00 $58.00 enamel finish and low L 36 x 24 1200 Rubber SG952166 164.00 147.00
K SG241345 16 64.00 57.00 SG241530 17 72.00 65.00 profile 5” deck height. L 36 x 24 1600 Steel SG952167 176.00 159.00
FULL-PNEUMATIC CASTER
Transport delicate parts and materials virtually on air. Shock-absorbing, HOW TO SELECT THE PROPER
full pneumatic tired, roller bearing wheel absorbs vibrations which WHEELS AND CASTERS
could be harmful to load, while protecting floors. Corrosion-resistant
electroplated casters provide years of dependable service. 4 /2” x 4” 1. SELECT WHEEL TYPE:
1
plate size with 2 5 /8” to 3” x 3” to 3 5 /8” bolt spacing. Gray rubber tires. HARD RUBBER - Highly resistant to water, oil and animal
(6” diameter casters are constructed of black rubber) fats. High load carrying ability and floor protection.
Cap. Width” O.A SWIVEL RIGID STEEL - Carbon steel casting. Unbreakable in normal service.
Lbs. Dia.” /Ply Ht.” Model Price Model Price SEMI-PNEUMATIC - For light duty trailers, dollies
200 6 2.00/4 7 1 /4 SG241532 $46.00 SG241531 $41.00 or hand trucks. “Puncture-proof”, no inner tube.
300 8 2.80/4 9 3 /4 SG748042 44.00 SG748040 35.00 FULL PNEUMATIC - For handling delicate instruments
330 10 4.10/4 12 1 /2 SG748046 54.00 SG748044 46.00 or fragile parts. Floats loads over the roughest floors or
CASTER KIT - 2 Swivel, 2 Rigid. Capacity lbs. is per kit. obstructions.
1200 8 2.80/4 9 3 /4 SG502592A 139.95 MOLD-ON RUBBER - For full floor protection where greater
capacities, load cushioning and less “load starting” effort is
required.
FLOOR LOCK MOLDED PLASTIC/POLYOLEFIN - For high impact, easy
Mount to underside of platform trucks, lift tables and carts to help immobilize rolling, floor protection, and capacity. Resistance to many
while loading or unloading. Simply step down to lock, step again to unlock. chemicals and heat.
Corrosion resistant zinc-plated steel with 3” rubber footpad. 4 1 /2” x 4” top POLYURETHANE - For longer wear, floor protection, high
plate with slotted holes for 2 5 /8” to 3” x 3” to 3 5 /8” mounting. capacity and excellent cushioning.
For Extended Retracted 2. DETERMINE LOAD CAPACITY per caster by adding load and
Model Caster Dia.” Height” Height” Price truck weight and dividing result by number of supporting
SG241851A 4 5 3 /4 5 1 /16 $18.00 casters. For specific recommendations consult our engineering
department.
SG241851B 5 6 5 /8 5 5 /8 19.00 3. WHEEL DIAMETER - The greater the wheel diameter, the easier
SG241851C 6 7 5 /8 6 5 /8 22.00 it is to move.
SG241851D 8 9 5 /8 8 5 /8 23.00
140

