Page 141 - tmp
P. 141

Use when an economical caster is desired. Hardened steel balls roll in large
                                               3
                                                    3
                             1
                                  1
        raceway. 3” swivel caster has 4 /8” x 3 /8” plate size with 3 /8” x 2 /8” bolt spacing.   LIGHT DUTY  CASTER
                                             3
                      1
                           1
        3” rigid caster has 5 /8” x 2 /4” plate size with 4” x 1 /16” bolt spacing. 4” swivel   150-350 lb. capacity
                                                             1
                                                         1
        caster has 5” x 4” plate size with 4” x 3” bolt spacing. 4” rigid caster has 6 /4” x 3 /4”
        plate size with 5” x 2” bolt spacing.
            SWIVEL                 WHEEL                RIGID
                 Price  Cap.                Overall        Price
         Model   Each  Lbs. Dia.” Width”  Ht.”  Material  Model  Each
        SG308500  $9.00  150  3  1 /4  3 /8  Hard Rubber  SG308508 $8.00  SG308500
                                1
                                      7
                                1
        SG308504  19.00  240  4  1 /2  5  Hard Rubber  SG308512 17.00
                                                                                         SG308508
                  MEDIUM DUTY CASTER
        Ideal when increased capacity is required. Plain (PB) and Ball Bearing (BB) wheels
                                                    7
                                      1
                                 5
                                                          3
        ensure smooth, easy movement. 3 /8” x 2 /2” plate size with 2 /8” x 1 /4” bolt
                                                            1
        spacing except models SG906230, SG906212 and SG502590A which have 4 /2” x   SG906232
         3
        3 /4” plate size with  2 5 /8” to 3” x 3” to 3 5 /8” bolt spacing.
            SWIVEL                WHEEL                 RIGID                        200-290 lb.
                      Cap.         Overall
          Model  Price  Lbs. Dia.” Width”  Ht.”  Material  Model  Price               capacity
                               1
                                     3
                           1
        SG906218 $17.00  200  3 /2  1 /8  4 /4  Soft Rubber PB  SG906200 $14.00
                                     3
        SG906220  20.00  275  3 /2  1 /4  4 /4  Hard Rubber PB SG906202  17.00
                               1
                           1
        SG906230  20.00  250  5  1 1 /4  6  Polyurethane BB SG906212  16.00
                               1
        SG906232  23.00  290  5  1 /4  6  Hard Rubber PB SG906214  20.00
        CASTER KIT - 2 Swivel, 2 rigid. Capacity lbs. is per kit                            SG906230
                      1000  5  1 /4  6  Polyurethane BB SG502590A 58.00
                               1
            SWIVEL               WHEEL                 RIGID
                     Cap.    Overall                                    HEAVY DUTY CASTER
          Model  Price  Lbs. Dia.” Width” Ht.” Material   Model  Price
                               1
        SG748205 $22.00 420  4  1 /2  Molded Plastic  SG748305  $17.00
        SG748207  25.00 600  4  1 /2  5 /8 Polyurethane  SG748307  20.00  350-800 lb. capacity
                                    1
                               1
        SG601108  24.00 500  5  1 /2  Plastic     SG601208  20.00
                               1
        SG601110  32.00 500  5  1 /2  6 /2 Polyurethane  SG601210  28.00  Ideal for general utility trucks,
                                    1
                               1
                               1
        SG601112  26.00 350  5  1 /2  Mold-on Rubber SG601212  22.00  platform trucks, dollies, etc.
        SG601118  25.00 800  6  2     Plastic     SG601218  21.00   Swivel casters have hardened
        SG601120  37.00 800  6  2  7 /2 Polyurethane  SG601220  34.00  double ball races and heat
                                    1
        SG601122  28.00 500  6  2     Mold-on Rubber SG601222  25.00  treated king bolt for longer
        SG601124  29.00 800  8  2     Plastic     SG601224  25.00   life. Wheels roll easily on cage
                                    1
        SG601126  38.00 800  8  2  9 /2 Polyurethane  SG601226  35.00  type hardened and ground
        SG601128  33.00 600  8  2     Mold-on Rubber SG601228  28.00  roller bearings. Standardized
        CASTER KIT - 2 Swivel, 2 rigid. Capacity lbs. is per kit    4 1 /2” x 4” top plate has slotted
                               1
                                    1
                     1400  5  1 /2  6 /2 Mold-on Rubber SG241630  77.00  holes for  2 5 /8” to 3” x 3” to
                     2000  6   2   7 /2 Mold-on Rubber SG241631  90.00  3 5 /8” mounting.
                                    1
                                    1
                     2400  8   2   9 /2 Mold-on Rubber SG502591A 104.00                   SG601120
                    LO-PROFILE CASTER
        Low profile design offers low load height and quick swivel response. Ideal for business
        machines, dollies and carts. Nylon bearing, powdered metal bushing and double ball   LO-PROFILE
        bearing, heat-treated raceway. Non-marring casters and thread guards are standard. Durable   SWIVEL
                    3
                                    1
                        3
        zinc plated finish. 3 /4” x 2 /4” plate size with 3 /16” x 1 /4” bolt spacing.   SG585501
                                         3
            SWIVEL                WHEEL                 RIGID
                      Cap.      Overall
          Model  Price  Lbs.  Dia.”  Width”  Ht.”  Material  Model  Price          LO-PROFILE
         SG585501 $14.00 175  2 1 /2  1 1 /8  3  5 /16  Polyolefin  SG585502 $9.00   RIGID
         SG585503  16.00 210  3  1 1 /4  3 13 /16  Polyolefin  SG585504 10.00       SG585502
          HI-TECH DUAL LOCKING CASTER
        Unique patented dual braking system allows you to lock the caster in two ways.
        You can lock both the swivel and wheel rotation or just lock the caster swiveling   400 lb.
        feature, while still allowing the wheel to roll. Durable gray thermoplastic rubber
        construction is non-marring. Plate size 4 1 /2” x 4” with 3 5 /8” x 2 5 /8” bolt spacing.  QUALITY   capacity
                                                                    CONSTRUCTED
                                     Overall  Price Each             THRU-OUT
                     Model  Dia.” Width”  Ht.”  1-4  5+
                                  3
                   SG585369  6   1 /4  8   $87.00 $80.00
        HAND TRUCK REPLACEMENT WHEEL KIT
        Replace broken, faulty and ineffective wheels. Wheel kit includes two wheels, a  5 /8”
        dia. x 18”L axle, 4 washers and 2 cotter pins. Add or subtract washers as necessary
        to adjust frame spacing.  Fits most hand truck frames.
                   Cap.   Wheel      Frame       Wheel       Kit
          Model    Lbs.    Size”    Width”      Material    Price
        SG906260   500     8 x 1 3 /4  14 5 /16  - 14 5 /8  Mold-On Rubber  $32.00
        SG906262   500    10 x 2 1 /2  14 3 /16  - 14 1 /2  Semi-Pneumatic  46.00     SEMI-PNEUMATIC  MOLD-ON
        SG906261   500    10 x 3 1 /2  14  - 14 5 /16  Pneumatic  53.00  PNEUMATIC
                                                                                                           141
   136   137   138   139   140   141   142   143   144   145   146