Page 144 - tmp
P. 144

NEST-A-WAY FOLDING TRUCK                               METRO  qwikSLOT  WIRE
                                                                                            ™
                                                                           ®
                                                                        SHELF TRUCKS




                                                                                     Metro  qwikSLOT  Wire  Shelf  Trucks
                                                                                     feature  open  wire  shelves  that  reduce
                                                                                     dust accumulation, increase sprinkler
                                                                                     effectiveness, and ventilation. qwikSLOT
                                                                                     shelves are supported on snap on clips
                                                                                     to provide instant shelf adjustment
                     OPTIONAL SHELF                                                  to accommodate a variety of items.
                                                                                     Wraparound hard rubber bumpers protect
                                                                                     walls from damage. Material handling
                                                                                     trucks roll on 5” rubber casters for efficient
                                                                                     material handling. Super Erecta Brite™
                                                                                     finish provides long lasting durability.
                                                                                     800 lb. capacity. Dimensions and shelf
                                                                                     quantities vary by model.
                                                                                      800 lb. capacity!
                                      Strong 16 gauge tubular steel
                                      frame folds and nests for space
                                      saving storage. 42” x 30” bottom
                                      shelf folds up and right side folds
                                      in forming an “L” shape for easy,
                   1200 lb.           compact storage. 6” x 2” mold-                        EXTRA qwikSLOT
                  capacity            on rubber casters, 2 swivel, 2   Model   SHELF  TRUCK  Price  Model    Price
                                                                                              SHELVES
                                      rigid.  Optional shelf   is 42”W x
                                                                       W” x D” x H”
                            Price Each  30”D, has a 1000 lb. capacity,   SGB2065364  36 x 18 x 68  $510.00  ---  ---
        Model  Description  1-2   3+  and hangs onto trucks welded   SGB2066122  36 x 24 x 68  567.00  SGB2052084  $65.00
       SG252750 Folding Truck  $382.00 $364.00  cross members. Durable gray   SGB2066538  48 x 18 x 68  563.00  SGB2050727  66.00
                                      enamel finish. 43”W x 32”D x
       SG252759 Hook-On Shelf   100.00  95.00              SGB2065761  48 x 24 x 68  639.00   ---        ---
             (3 Maximum per truck)    67”H overall. Easy assembly.  SGB2065431  60 x 24 x 68  731.00  SGB2051893  96.00
                                                           TWO WIRE-
                                                         ONE SOLID SHELF      WIRE EXCHANGE AND
                                                        OPEN STYLE TRUCK
                                                         1000 LB. CAPACITY  TRANSPORT TRUCK
                                                     (SHOWN WITH OPTIONAL DIVIDERS)
                                                                               Up to 1000 lb. capacity
                                                                                             OPEN-SIDED
                                                                                       800 LB. CAP.  1000 LB. CAP.
                                                                               W” x D”  Model  Price  Model  Price
                                                                               TWO WIRE-ONE SOLID GALVANIZED SHELF TRUCK
                                                                               36 x 18  SG251281  $195.00 SG251287 $274.00
                                                                               48 x 18  SG251282  219.00 SG251288  310.00
                                                                               36 x 24  SG558812A 221.00 SG558830A 306.00
                                                                               48 x 24  SG558813A 250.00 SG558831A 349.00
                                                  FIVE WIRE SHELF   FOUR WIRE ONE SOLID   60 x 24  SG558814A 276.00 SG558832A 382.00
                                                 OPEN STYLE TRUCK  GALVANIZED SHELF   FIVE  WIRE SHELF TRUCK (Includes 3 QUICK
                                                  800 LB. CAPACITY  STYLE      ADJUST wire shelves)
                                                                               36 x 18  SG251283  242.00 SG251289  322.00
                                                                               48 x 18  SG251284  284.00 SG251290  375.00
                                                                               36 x 24  SG558800A 281.00 SG558818A 364.00
                                                                               48 x 24  SG558801A 327.00 SG558819A 421.00
                                                                               60 x 24  SG558802A 380.00 SG558820A 482.00
                                                                               FOUR WIRE-ONE SOLID GALVANIZED SHELF TRUCK
                                                                               (Includes 2 QUICK ADJUST wire shelves)
                                                                               36 x 18  SG251285  272.00 SG251291  351.00
               FIVE WIRE SHELF                                                 48 x 18  SG251286  313.00 SG251292  405.00
                                                                                     SG558806A 316.00 SG558824A 401.00
                                                                               36 x 24
              3-SIDED ENCLOSED                                                 48 x 24  SG558807A 365.00 SG558825A 464.00
               800 LB. CAPACITY                                                60 x 24  SG558808A 413.00 SG558826A 520.00
                 SG558805A                        SG558802A       SG251286
      Quickly dispense and replenish supplies throughout your facility. 25 shelf label holders are included for   3-SIDED ENCLOSED
      identification and organization. Open Style Truck has 4-way access to contents. 3-Sided Enclosed Truck   800 LB. CAP.  1000 LB. CAP.
      helps prevent items from falling off back and sides of shelves during transport. 800 lb. capacity truck has  W” x D”  Model  Price  Model  Price
      5” polyurethane swivel casters with protective rubber donut bumpers. 1000 lb. capacity truck has sturdy  FIVE  WIRE SHELF TRUCK
      dolly base with corner bumpers and 5” polyurethane swivel casters for heaviest loads. 69”H. Shelves  (Includes 3 QUICK ADJUST wire shelves)
      adjust easily on 1” increments on numbered posts. Galvanized Solid Shelves are coated with clear epoxy  36 x 18  SG251295  432.00 SG251301  511.00
      for maximum corrosion resistance.  Genuine Chrome Wire Shelves are electro-plated, nickel-chrome  48 x 18  SG251296  494.00 SG251302  586.00
      offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire  36 x 24  SG558803A 503.00 SG558821A  586.00
      Shelves have unique shelf suspension hooks that allow shelves to be added, removed, or adjusted without  48 x 24  SG558804A 577.00 SG558822A  672.00
      disassembling entire truck. Assembles easily.                           60 x 24  SG558805A 656.00 SG558823A  759.00
      144
   139   140   141   142   143   144   145   146   147   148   149