Page 143 - tmp
P. 143

FOLD-UP SECURITY TRUCK                          QUICK ADJUST WIRE SHELF TRUCK
           Protect Against Theft and Damage               Adjustable In An Instant!          Unique shelf suspension
                                                                                             hooks allow shelves to
                                                                                             be added, removed, or
                                                                                             adjusted in seconds without
                                                                                             disassembling entire truck.
                                                                                             No tools required; simply
                                                                                             lift shelf off post hooks and
                                                                                             reposition to desired height.
                                                                                             Chrome-plated, open wire
                                                                                             shelving offers maximum
                                                                                             visibility, light, and sprinkler
                                                                                             penetration while minimizing
                                                                                             dust accumulation. Standard
                                                            OPTIONAL                         top and bottom shelves each
                                                            PUSH                             have 600 lb. capacity for
                                                            HANDLE                           stability, while Quick-Adjust
                                                                                             shelves have 400 lb. capacity
                                                                                             each.  Truck has 1200 lb.
                                                                                             overall  capacity.  All  shelves
                                                                                             adjust  on  1”  increments
                                                                   SG580564AB                on  numbered  posts.
                                            FOLDS TO 6’’                                     High capacity Dolly Base
                                                                                             Trucks are available.
                                                                                                  OPTIONAL
                                                                                                 PUSH HANDLE
                                                                                                Model   Size”  Price
                                                                                             SG331584B  18  $16.00
                                                                    OPTIONAL BRAKE CASTERS   SG331585B  24  17.00
                                                          OPTIONAL    4 SHELF TRUCK 5” x 1 1/4” SWIVEL POLYURETHANE WHEELS*
                                                           ESD KIT   Model  W” x D” x H”  Price  Model  W” x D” x H”  Price
                                                                   SG580550A 36  x 18  x 60 $249.00 SG580554A 36  x 24 x 60 $284.00
                                                                   SG580551A 48  x 18  x 60  283.00 SG580555A 48  x 24 x 60  317.00
                         2000 lb.                                  SG580552A 60  x 18  x 60  317.00 SG580556A 60  x 24 x 60  360.00
                                                                   SG580553A 72
                                                                                 x 60
                                                                             x 18
                                                                                                   x 24 x 60
                                                                                                           416.00
                                                                                     352.00 SG580557A 72
                                                                                                           289.00
                        capacity                                   SG580558A 36  x 18  x 69  255.00 SG580562A 36  x 24 x 69  321.00
                                                                   SG580559A 48
                                                                                                   x 24 x 69
                                                                                     287.00 SG580563A 48
                                                                             x 18
                                                                                 x 69
                                                                   SG580560A 60  x 18  x 69  322.00 SG580564A 60  x 24 x 69  364.00
         Completely enclose all types of merchandise. Lockable for maximum security.   SG580561A 72  x 18  x 69  356.00 SG580565A 72  x 24 x 69  419.00
         Conserve valuable floor space; folds to 6’’ thick. Constructed of 1’’ square   *Optional brake caster (2) add “B” to truck model number.  27.00
         tubing and heavy gauge  1” x 2” wire mesh. Top, bottom deck, and center   ADDITIONAL QUICK ADJUST SHELVES
         shelf are 1’’ sq. tubing covered with 20 ga. sheet metal for added strength and   Model  W” x  D”  Price  Model  W” x D”  Price
         rigidity. Center shelf folds to allow storage of oversized cargo. Maneuvers easily   SG580582A  36 x 18  $54.00  SG580586A  36 x 24  $67.00
         on 6’’ x 2’’ hard rubber casters, 2 swivel with brakes, 2 rigid. Gray epoxy finish.   SG580583A  48 x 18  67.00  SG580587A  48 x 24  79.00
          1
         44 /2’’W x 27’’D x 76’’H overall. Shipped assembled.      SG580584A  60 x 18  79.00  SG580588A  60 x 24  96.00
                                                           UNHOOKS  SG580585A  72 x 18  91.00  SG580589A  72 x 24  113.00
           Model             Description         Price Each  TO ADJUST
         SG912114           Fold-Up Truck        $616.00  IN SECONDS  ESD KIT – Includes conductive Aluminum Shelf Sleeves and
                                                                   dissipative Ground Chain.
                                                                                                          $36.95
                                                                                         Model SG241418C

                                                                  SECURITY STORAGE TRUCK
                                                                OPTIONAL ADDITIONAL   The mobility of a standard truck and the security of
                                                                QUICK ADJUST SHELVES   a lockable storage unit are combined for maximum
                                                                 UNHOOK TO ADJUST                      1
                                                                   IN SECONDS  versatility. Heavy gauge, chrome plated 2 /2” square
                                                                               wire mesh  allows  for  visibility  and  air  circulation,
                                                                               makes inventory control simple, and minimizes dust
                                                                               accumulation. Dual hinged doors with padlock hasp for
          OPTIONAL                                    ADDITIONAL               security. Additional Quick Adjust Shelves are available for
         DOCUMENT                                   QUICK ADJUST               greater shelf space. Shelves can  be added, removed or
           HOLDER                                       SHELF                  adjusted without disassembling truck. Assembles easily.
                                                                   SECURITY TRUCK  SECURITY TRUCK
                                                                   5” X 1 1 /4” Polyurethane   6” x 2” Rubber Wheels
                                                                  Wheel* Swivel Casters &   (2 swivel, 2 rigid), Dolly Base   ADDITIONAL QUICK
                                                                     Donut Bumpers  & Corner Bumpers-1600 lb.
                                                                   1200 lb. Capacity-69”H  Capacity-70”H  ADJUST SHELVES
                                                         W”  x D”   Model  Price  Model    Price  Model   Price
                                                         36   x 14  SG334476  $480.00  ----  ----  SG241290  $38.00
                                                         36  x 18  SG334477  480.00  SG241812  $520.00  SG241291  42.00
          OPTIONAL                                       36  x 24  SG184206  524.00  SG241813  620.00  SG241292  51.00
            BRAKE                                        48  x 14  SG334478  540.00  ----  ----  SG241293  45.00
           CASTERS                                       48  x 18  SG334479  540.00  SG241814  624.00  SG241294  52.00
                                                         48  x 24  SG184207  603.00  SG241815  667.00  SG241295  61.00
                                                         60  x 24  SG334529  690.00  SG241816  774.00  SG241296  73.00
                                                    *For optional brake casters (2) add “B” to truck model number. See pricing online.
                                                                        SECURITY TRUCK ACCESSORIES
                                                                Model     Description                     Price
                            1600 lb.                           SG184210   Document Holder                 $21.00
                                                                                                           6.00
           OPTIONAL         capacity                           SG959101H  Keyed Padlock                   41.00
                                                                          ESD Kit-Includes conductive Aluminum
                                                               SG241418D
            ESD KIT                                                       Shelf Sleeves and dissipative Ground Chain.
                                                                                                           143
   138   139   140   141   142   143   144   145   146   147   148