Page 142 - tmp
P. 142
E-Z ADJUST BOLT-LESS Easy access to items from all sides. Super strong roll formed steel framing with positive interlocking beam and
post connection. 2 1 /4” x 1 1 /2” x 14 gauge uprights. Choose rugged 5 /8” thick particle board shelves or attractive,
SHELF TRUCK bright, easy to clean white melamine laminated /2” thick particle board shelves. Shelves are supported by steel
1
1
beams that “quick adjust” on 1 /2” increments. Strong 14 gauge angle iron dolly base. Durable gray baked
Choice of Wood or Laminated enamel finish. All trucks have a 1200 lb capacity. Overall height with 5” wheels is 65”, 8” wheel trucks are 68”
high. Easy assembly.
Wood Shelves WHEEL CHOICES
CHOOSE THE
WHEELS AND
SHELVES TO 5’’ x 1 1 /4’’ 8’’ x 2 1 /2’’
DOUBLE RIVET BEAM SUIT YOUR
8’’ x 2’’
NON-MARRING
FOR ADDED RIGIDITY EASY, SNAP-IN NEEDS! POLYURETHANE RUBBER TIRED NON-MARRING
PNEUMATIC
ASSEMBLY TIRED WHEELS WHEELS WHEELS
POLYURETHANE RUBBER FULL PNEUMATIC ADDITIONAL
Shelf 5” x 1 1 /4” Wheels 8” x 2” Wheels 8” x 2 1 /2” Wheels SHELVES
W” x D” Qty. Model Price Model Price Model Price Model Price
WOOD SHELF
36 x 18 4 SG585410 $175.00 SG585411 $227.00 SG585412 $293.00 SG585457 $25.00
36 x 18 5 SG585413 190.00 SG585414 240.00 SG585415 306.00 SG585457 25.00
36 x 24 4 SG585416 191.00 SG585417 242.00 SG585418 307.00 SG585458 28.00
36 x 24 5 SG585419 203.00 SG585420 253.00 SG585421 320.00 SG585458 28.00
48 x 24 4 SG585422 204.00 SG585423 255.00 SG585424 320.00 SG585459 36.00
48 x 24 5 SG585425 221.00 SG585426 272.00 SG585427 337.00 SG585459 36.00
60 x 24 4 SG983111 226.00 SG983112 276.00 SG983113 343.00 SG983114 44.00
60 x 24 5 SG983115 253.00 SG983116 303.00 SG983117 370.00 SG983114 44.00
LAMINATED WOOD SHELF
POLYURETHANE RUBBER FULL PNEUMATIC ADDITIONAL
Shelf 5” x 1 1 /4” Wheels 8” x 2” Wheels 8” x 2 1 /2” Wheels SHELVES
W” x D” Qty. Model Price Model Price Model Price Model Price
36 x 18 4 SG330410 $192.00 SG330411 $243.00 SG330412 $309.00 SG330434 $31.00
36 x 18 5 SG330413 207.00 SG330414 259.00 SG330415 325.00 SG330434 31.00
36 x 24 4 SG330416 204.00 SG330417 256.00 SG330418 321.00 SG330435 33.00
36 x 24 5 SG330419 227.00 SG330420 279.00 SG330421 327.00 SG330435 33.00
SG330422 48 x 24 4 5 SG330422 236.00 SG330423 288.00 SG330424 353.00 SG330436 44.00
48 x 24
255.00 SG330426
SG330425
372.00 SG330436
44.00
306.00 SG330427
1200 lb. capacity 60 x 24 4 5 SG330428 263.00 SG330429 312.00 SG330430 379.00 SG330437 51.00
348.00 SG330433
414.00 SG330437
60 x 24
51.00
SG330431
296.00 SG330432
ADJUSTABLE SHELF CART WIRE TRAY CART & TRUCK
600 lb. capacity
Open chrome-plated wire construction permits easy access and removal of contents.
800 lb. Allows maximum air circulation while minimizing dust accumulation. Rolls easily on 5”
1
1
x 1 /4” rubber swivel casters, 2 with brakes. Rubber bumpers help to protect walls. 1 /2”
capacity spacing between shelves. Accepts Optional Trays sold separately; 40” H Cart holds 19
Trays while 69” H truck holds 39 trays. Choose easy access 30” L x 18” W Side-Load style
or 30”L x 21”W End-Load style for smaller work areas and aisles. Optional Tray Stop
Kit available to help prevent trays from sliding out. Optional ESG Conversion Kit offers
effective protection for handling PC boards and electronic components in assembly,
package, and storage areas.
Model Description Price
SG168315 Side-Load Cart $165.00
SG168317 End-Load Cart 219.00
SG188892 SG168316 Side-Load Truck 232.00
SG188692 SG168318 End-Load Truck 279.00
SHOWN WITH OPTIONAL Tray Stop Kit - requires 2 per Cart or Truck.
PUSH HANDLE & DOCUMENT SG168319 Fits Side or End Cart $35.00
HOLDER AND ESG KIT SG168320 Fits Side or End Truck 43.00
ESG Conversion Kit - Includes conductive
Assembles quickly without tools. Shelves adjust at 1” increments. Numbered posts allow quick Aluminum Shelf Sleeves and dissipative ground
positioning at desired height. Convenient 4-way access. 5” polyurethane wheel swivel casters chain. For Carts or Trucks. $41.00
ESG Kit
SG241288
with donut bumpers. Open Wire Chrome plated shelves minimize dust accumulation, maximize
visibility and air circulation. Solid galvanized steel, 18 gauge, shelves are corrosion resistant for
long life and double walled for maximum rigidity and strength. Overall height for all carts is 40” .
2 SHELF CART 3 SHELF CART
OPEN Price SOLID Price OPEN Price SOLID Price SG168316
36 x 18 SG188679 $145.00 SG188879 $190.00 SG188687 $172.00 SG188887 $238.00 SIDE-LOAD TRUCK
48 x 18 SG188680 163.00 SG188880 209.00 SG188688 197.00 SG188888 261.00 WITH ESG KIT, ESG
60 x 18 SG188681 179.00 SG188881 230.00 SG188689 220.00 SG188889 293.00 TRAYS & TRAY STOP KIT
72 x 18 SG188682 199.00 SG188882 238.00 SG188690 249.00 SG188890 304.00
36 x 24 SG188683 159.00 SG188883 218.00 SG188691 192.00 SG188891 282.00
48 x 24 SG188684 179.00 SG188884 245.00 SG188692 220.00 SG188892 318.00 OPTIONAL TRAYS - 26” x 18” trays are temperature
60 x 24 SG188685 207.00 SG188885 257.00 SG188693 256.00 SG188893 330.00 resistant from -60° to 250° F. Standard Trays are
72 x 24 SG188686 227.00 SG188886 304.00 SG188694 286.00 SG188894 402.00 molded of off-white fiberglass and have reinforced
edges for extra strength. ESG Conductive Trays are
PUSH HANDLE. Chrome finished handle aids Size” Model Price molded of black thermo-set composite material
in steering. Adjusts easily on 1” increments. 18 SG703164A $16.00 with permanent surface resistivity of <10 ohms/sq.
5
24 SG703165A 17.00 Price Each
SG168317
DOCUMENT HOLDER Model SG489070 $21.00 END-LOAD CART Model Tray Style 1-10 11+
ESG KIT. Includes conductive Aluminum Shelf Sleeves and dissipative. WITH TRAY SG585301 Standard $21.00 $19.00
Ground Chain (For chrome wire carts only). Model SG241418B $41.00 STOP KIT SG241289 ESG 26.00 23.00
142

