Page 146 - tmp
P. 146

ADJUSTABLE WIRE SHELF TRUCK DESIGNED FOR YEARS OF SERVICE
               Maintenance-Free Genuine Chrome-Plated Finish; Superior to Zinc-Plated!

                                                     CHROME FINISH
                                                                                      SPRINKLER
                                                              CHROME                PENETRATION
                                                              NICKEL
           OPTIONAL                                         UNDERCOAT     OPTIONAL
          DOCUMENT                                        CARBON STEEL     LEDGE
           HOLDER



                                                                                OPTIONAL
                                  OPTIONAL                                      DIVIDERS         MAXIMUM
                                  TRAY                             DUST                          VISIBILITY
                                  SLIDE     OPTIONAL                FREE
                                  INSERT     LEDGE



                                                                               EXCELLENT
                                                                               VENTILATION









                     OPTIONAL CASTERS WITH
                      WHEEL BRAKE SHOWN  1200 lb.                            DOLLY BASE WITH CORNER BUMPERS AND
       OPTIONAL                        capacity                                CUSHION-RIDE PNEUMATICS SHOWN
       ESD KIT
                  QUICK                 Shelves adjust on             Simply snap   1200 lb. capacity
                 ASSEMBLY                1” increments.               together and
                   CLIP                Numbered posts for              slide shelf
                                        quick assembly.                over sleeve   WIRE SHELF DIVIDERS- Attaches at any
                                                                       for positive    point along shelf. Chrome.
                                                                                              Model
      Super-strong, 4 shelf wire trucks store and transport material safely and   locking.  L” x H”  SG188595B  Price
                                                                                 18 x 8
                                                                                                        $8.00
      efficiently. 1Year Limited Warranty against rust and corrosion when used in a   24 x 8  SG188596B  13.00
      dry storage application. Open design minimizes dust accumulation, maximizes   WIRE LEDGES- Chrome.
      visibility, light penetration, and air circulation. Ideal for warehouse, laboratory,   Prevents items from falling off.
                                                                                                3
                                                                                                        5
      factory, hospital, school, or hotel use. Assembles quickly and easily without   L” x H”  Model  Price  DOCUMENT HOLDER- 12 /8”L x 2”W x 8 /8”H.
      tools; shelves adjust instantly on 1’’ increments. Numbered posts allow quick   18 x 4  SG188580H  $8.00   Model SG489070  $21.00
      positioning at desired height. Bright chrome-plated finish. Convenient 4-way   24 x 4  SG188582H  10.00
      access. Individual shelf capacity not to exceed 600 lbs.   36 x 4  SG188584H  15.00  ESD CONVERSION KIT- Includes conductive
                                                         48 x 4  SG188586H  17.00
            †CASTERS WITH WHEEL BRAKE FOR ALL 5” DIA. WHEEL   60 x 4  SG188588H  18.00  Aluminum Shelf Sleeves and dissipative
          MODELS; ADD “B” TO MODEL WITH A MINIMAL UPCHARGE  72 x 4  SG188590H  21.00  ground chain.     $38.00
                                                                                 Model SG241418A
                 5” x 1 /4” POLYURETHANE  WHEEL†                                      1
                    1
               SWIVEL CASTERS & DONUT  BUMPERS         6”x 2” RUBBER (2 SWIVEL, 2 RIGID)  8” x 2 /2” FULL PNEUMATIC WHEELS
                                                                                      (2 SWIVEL, 2 RIGID) FOR
                     1200 LB. CAPACITY                  TIRED WHEELS, DOLLY BASE AND  AIR CUSHIONED RIDE. DOLLY BASE AND
                                                             CORNER BUMPERS
                            Price Each
      W”x D”x H”  Model  1-2  3-11   12+                    1600 LB. CAPACITY     CORNER BUMPERS. 1200 LB. CAPACITY
                                                                                              Price Each
                                                                   Price Each
      36 x 18 x 69  SG168214  $194.00  $184.00 $175.00  W”x D” x H”*      Model      1-2       3-11      12+  Model        1-2          3-11          12+
      48 x 18 x 69  SG168215  222.00  212.00  202.00  36 x 18 x 63  SG168230  $325.00  $309.00 $294.00 SG168242  $395.00  $375.00  $357.00
      60 x 18 x 69  SG168216  253.00  241.00  229.00
                                                                                                        396.00
      72 x 18 x 69  SG168217  286.00  272.00  258.00  48 x 18 x 63  SG168231  367.00  349.00  332.00 SG168243  439.00  417.00  436.00
                                                               411.00
                                                                     391.00
                                                                           372.00 SG168244
                                                                                                 459.00
                                                     SG168232
                                                                                          482.00
                                          60 x 18 x 63
      36 x 24 x 69  SG168218  220.00  210.00  199.00
      48 x 24 x 69  SG168219  253.00  241.00  229.00  36 x 24 x 63  SG168233  358.00  341.00  324.00 SG168245  429.00  409.00  388.00
                                                                                          475.00
                                                                           366.00 SG168246
                                                                                                 452.00
                                                                                                        429.00
                                                               405.00
                                                     SG168234
                                                                     386.00
                                          48 x 24 x 63
      60 x 24 x 69  SG168220  299.00  284.00  271.00  60 x 24 x 63  SG168235  464.00  441.00  419.00 SG168247  535.00  510.00  483.00
      72 x 24 x 69  SG168221  334.00  318.00  302.00
      36 x 18 x 80  SG168222  201.00  191.00  181.00  36 x 18 x 74  SG168236  330.00  314.00  298.00 SG168248  402.00  382.00  363.00
                                                                                                 424.00
                                                                                                        403.00
                                                                                          445.00
                                                     SG168237
                                          48 x 18 x 74
                                                               374.00
                                                                           339.00 SG168249
                                                                     356.00
      48 x 18 x 80  SG168223  228.00  218.00  206.00  60 x 18 x 74  SG168238  418.00  397.00  378.00 SG168250  488.00  464.00  441.00
      60 x 18 x 80  SG168224  259.00  247.00  235.00
      72 x 18 x 80  SG168225  293.00  279.00  265.00  36 x 24 x 74  SG168239  366.00  349.00  332.00 SG168251  436.00  416.00  395.00
      36 x 24 x 80  SG168226  228.00  218.00  206.00  48 x 24 x 74  SG168240  412.00  393.00  373.00 SG168252  483.00  459.00  437.00
      48 x 24 x 80  SG168227  259.00  247.00  235.00  60 x 24 x 74  SG168241  471.00  448.00  426.00 SG168253  541.00  514.00  489.00
      60 x 24 x 80  SG168228  305.00  290.00  276.00            *For overall height, add caster size plus 1”.
      72 x 24 x 80  SG168229  342.00  326.00  310.00
      146
   141   142   143   144   145   146   147   148   149   150   151