Page 147 - tmp
P. 147
GALVANIZED OR STAINLESS STEEL SHELF TRUCK
Choose between 18 gauge clear epoxy coated galvanized steel or Type 304 stainless
steel shelves. Shelves are corrosion resistant, adjust at 1” increments and feature a raised
shelf edge to keep items from falling during transport. 5” diameter polyurethane swivel Use in Labs,
casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed
400 lbs. Fast, easy assembly. High capacity Dolly Base Trucks are available. Casters with wheel Clean Rooms and
brakes available. Add “B” to model. Hospitals
4 SHELF ADDITIONAL
TRUCK SHELVES OPTIONAL ACCESSORIES
W” x D” x H” Model Price Model Price
GALVANIZED SHELVES CHROME PUSH HANDLE
36 x 18 x 69 SG489042 $329.00 SG189970C $57.00 Model Size” Price
48 x 18 x 69 SG489043 362.00 SG189971C 64.00 SG703164G 18 $16.00
60 x 18 x 69 SG489044 390.00 SG189972C 72.00 SG703165G 24 17.00 1200 lb. capacity
72 x 18 x 69 SG489045 410.00 SG189973C 75.00
36 x 24 x 69 SG489046 382.00 SG189974C 73.00 SHELF LEDGES. 4”H.
48 x 24 x 69 SG489047 424.00 SG189975C 83.00 Prevent items from falling.
60 x 24 x 69 SG489048 432.00 SG189976C 84.00 Chrome finish.
72 x 24 x 69 SG489049 514.00 SG189977C 107.00 Model Size” Price
36 x 18 x 80 SG489052 337.00 SG189970C 57.00 SG189982B 18 $8.00
48 x 18 x 80 SG489053 368.00 SG189971C 64.00 SG189983B 24 11.00
60 x 18 x 80 SG489054 394.00 SG189972C 72.00 SG189984B 30 12.00
72 x 18 x 80 SG489055 417.00 SG189973C 75.00 SG189985B 36 15.00
36 x 24 x 80 SG489056 390.00 SG189974C 73.00 SG189986B 48 19.00
48 x 24 x 80 SG489057 435.00 SG189975C 83.00 SG189987B 60 22.00
60 x 24 x 80 SG489058 437.00 SG189976C 84.00 SG189988B 72 20.00
72 x 24 x 80 SG489059 521.00 SG189977C 107.00
STAINLESS STEEL SHELVES WIRE SHELF DIVIDER. 8”H.
36 x 18 x 69 SG585110 657.00 SG585119 $141.00 Model Chrome finish Price
D”
36 x 24 x 69 SG585111 731.00 SG585120 167.00
48 x 24 x 69 SG585112 803.00 SG585121 188.00 SG189980E 18 $16.00
36 x 18 x 80 SG585113 662.00 SG585119 141.00 SG189981E 24 18.00
36 x 24 x 80 SG585114 756.00 SG585120 167.00 DOCUMENT HOLDER.
48 x 24 x 80 SG585115 820.00 SG585121 188.00 12 /8”x 2”x 8 /8”H.
3
5
SG585112B
36 x 18 x 92 SG585116 667.00 SG585119 141.00 Model Price
36 x 24 x 92 SG585117 754.00 SG585120 167.00 STAINLESS STEEL TRUCK SHOWN WITH
48 x 24 x 92 SG585118 826.00 SG585121 188.00 SG489070 $21.00 OPTIONAL ACCESSORIES AND BRAKE CASTERS
EUROPEAN STYLE DECK TRUCK
SHOWN WITH
OPTIONAL A
DOCUMENT
HOLDER
D E
B C
2000 LB. CAP. 2400 LB. CAP. 1200 LB. CAP. F
MOLD-ON RUBBER MOLD-ON RUBBER FULL PNEUMATIC
Description Style L”x W” 6” x 2” WHEELS 8” x 2” WHEELS 8” x 2 1 /2” WHEELS G
WOOD SIDES AND DECK Model Price Model Price Model Price
Flat Deck A 48 x 24 SG241501 $275.00 SG952661 $293.00 SG952662 $350.00 SECURITY TRUCK
Flat Deck A 60 x 30 SG241502 351.00 SG952664 368.00 SG952665 426.00
1
1
Closed Ends B 48 x 24 SG241503 398.00 SG952667 416.00 SG952668 473.00 Transport materials easily and securely. Sturdy 1 /2” x /8” angle iron
Closed Ends B 60 x 30 SG241504 505.00 SG952670 523.00 SG952671 580.00 frame has rounded safety edges and is finished in scratch resistant
3
Three Sides C 48 x 24 SG241505 443.00 SG952673 460.00 SG952674 518.00 blue enamel. Rugged /4” thick plywood decking with lacquer finish
1
Three Sides C 60 x 30 SG241506 569.00 SG952676 586.00 SG952677 643.00 helps reduce noise during transport. Wire panels 23”H with 2 /4” DP.
Four Sides D 48 x 24 SG241507 490.00 SG952679 508.00 SG952680 565.00 grids allow for air circulation and inventory control. Security Truck
Four Sides D 60 x 30 SG241508 632.00 SG952682 649.00 SG952683 707.00 Model can be locked with optional padlock to protect contents. Each
WIRE SIDES WITH WOOD DECK truck includes 2 swivel and 2 rigid casters. Cross-braced 29”H dual
Three Sides E 48 x 24 SG241509 355.00 SG952685 372.00 SG952686 429.00 handles (except Style A one handle). Assembles easily.
Three Sides E 60 x 30 SG241510 428.00 SG952688 445.00 SG952689 503.00
Four Sides F 48 x 24 SG241511 388.00 SG952691 405.00 SG952692 463.00 OPTIONAL ACCESSORIES
Four Sides F 60 x 30 SG241512 468.00 SG952694 486.00 SG952695 543.00 Model Description Price
Security Truck G 48 x 24 SG241513 431.00 SG184300 448.00 SG184302 505.00 SG489070 Document Holder $21.00
Security Truck G 60 x 30 SG241514 526.00 SG184301 543.00 SG184303 601.00 SG959101C Keyed Padlock 6.00
147