Page 148 - tmp
P. 148

PLASTIC SERVICE
                                                                               & UTILITY CARTS

                                                                              Industrial Carts Feature:
                                                                              • Tablet/cell phone holder
                                                                              • Drill/Cup holder
                                                                              • Storage tray
                                                                              • Tool holders
         SG498526                                                             •  Tool/Bag hooks on ends of the handle
                                                                              •  Support legs with 4” spaced slots on each
                                                                               side of the legs to hold specialized accessories
                                                                              Deluxe Carts Feature:
                                                                              •  Handle includes molded-in tool storage trays,
                                                                               cup holder and towel rack



                                             Shown with                               500 lb. Capacity
                                            optional 241581,
                                            800302 & 241678   SG800297





                                                                      SD800307
















                    SG242087                       Plastic Tray Shelf Service & Utility Carts Organize and Store Items For Material Handling
                                                   Areas, Hospitals, Foodservice Environments, and more.  This high quality cart is virtually
                                                   maintenance  free  and  perfect  for  industrial,  commercial,  medical,  or  food  service
                                                   applications. Structural foam construction is easy to clean and won’t rust, dent, peel, or
                                                   chip. Select from 3” Tray or flat top shelf carts, both have 2-3/4” bottom, leak-proof trays.
                                                   Comfort grip push handle provides effortless steering. 2 swivel and 2 rigid non-marking 5”
                                                   Rubber casters, 6 or 8” Pneumatic wheels gives you mobility for all tools and equipment
                                                   on the cart. 500 lbs. overall cart capacity; 250 lbs. capacity per shelf evenly distributed,
                                                   3-shelf carts not to exceed the overall cart capacity. Easy assembly. Choose cart type
                                                   Standard, Industrial or Deluxe Carts with added features.
                                                            Cart   Overall  Shelf  Shelf   Shelf  Wheel  Price
                                                     Model  Type  L" x W" x H"  Style  L" x W"  Qty  Type    1-3      4+
                                                    SG241749 Standard 34 x 17 /2 x 33  Tray  30 x 16  2  5" Rubber  $121.00 $115.00
                                                                    1
                                                    SG498526 Standard 40 x 26     x 33  Tray  36 x 24  2  5" Rubber  133.00  127.00
                                                                    1
                                                                        1
                                                    SG800299 Industrial 38 x 17 /2 x 32 /2 Tray  30 x 16  2  5" Rubber  138.00  132.00
                                                                    1
                                                                        1
                                                    SG800297 Industrial 44 x 25 /2 x 32 /2 Tray  36 x 24  2  5" Rubber  150.00  138.00
                                                    SG800307 Industrial 44 x 25 /2 x 32 /2 Tray  36 x 24  3  5" Rubber  190.00  180.00
                                                                    1
                                                                        1
                                                    SG800328 Industrial 44 x 25 /2 x 32 /2 Tray  36 x 24  2  8" Pneumatic  207.00  196.00
                                                                        1
                                                                    1
                                                                    1
                                                                        1
                                                    SG800330 Industrial 44 x 25 /2 x 32 /2 Tray  36 x 24  3  8" Pneumatic  230.00  219.00
                                                                    1
                                                                        1
                                                    SG800300 Industrial 38 x 17 /2 x 32 /2  Flat  30 x 16  2  5" Rubber  138.00  132.00
                                                                    1
                                                                        1
                                                    SG800298 Industrial 44 x 25 /2 x 32 /2  Flat  36 x 24  2  5" Rubber  150.00  138.00
                                                                        1
                                                                    1
                                                    SG800329 Industrial 44 x 25 /2 x 32 /2  Flat  36 x 24  2  8" Pneumatic  207.00  196.00
                                                                    1
                                                                        1
                                                    SG800331 Industrial 44 x 25 /2 x 32 /2  Flat  36 x 24  3  8" Pneumatic  230.00  219.00
                                                    SG242080  Deluxe  40 x 17     x 33  Tray  31 x 17  2  5" Rubber  153.00  146.00
                                                    SG242082  Deluxe  40 x 17     x 35  Tray  31 x 17  2  6" Pneumatic  271.00  258.00
                                                    SG242083  Deluxe  40 x 17     x 33  Tray  31 x 17  3  5" Rubber  209.00  198.00
                 SG800329                           SG242084  Deluxe  40 x 17     x 35  Tray  31 x 17  3  6" Pneumatic  325.00  309.00
                                                    SG242081  Deluxe  46 x 25     x 33  Tray  37 x 25  2  5" Rubber  176.00  163.00
                                  Shown with optional   SG242085  Deluxe  46 x 25     x 35  Tray  37 x 25  2  6" Pneumatic  295.00  281.00
                                  SG241581, SG800302,   SG242086  Deluxe  46 x 25     x 33  Tray  37 x 25  3  5" Rubber  245.00  234.00
                                 SG241678 & SG241720  SG242087  Deluxe  46 x 25     x 35  Tray  37 x 25  3  6" Pneumatic  363.00  345.00
      148
   143   144   145   146   147   148   149   150   151   152   153