Page 149 - tmp
P. 149

MOBILE WORK CENTER
        Rugged industrial strength plastic stock and utility carts have steel locking
        doors and sides with steel pegboard at both ends for secure storage and
        organization. Cable management opening on back allows cart to be used
        as a mobile charging station for rechargeable tools. Pegboard end panel
        prevents heat build-up from electronics. Steel enclosure secures valuables
        with 2 point locking mechanism that captures and locks both doors.
        Locking chrome door handle includes 2 keys. Perforated end panels serve               SG800327
        as a pegboard with handy organization hooks (sold separately).
        INDUSTRIAL PLASTIC MAINTENANCE CARTS
                  Overall  Shelf Shelf  Shelf   Wheel  Price
         Model   L” x W” x H”  Style  L” x   Qty  Type  Each
                              W”
        SG800305 44 x 25 1 /2 x32 1 /2 Tray 36 x 24  2  Non-Marking Rubber $264.00
        SG800306 44 x 25 1 /2 x32 1 /2 Flat 36 x 24  2  Non-Marking Rubber  264.00
        SG800326 44 x 25 1 /2 x32 1 /2 Tray 36 x 24  2  Pneumatic  367.00
        SG800327 44 x 25 1 /2 x32 1 /2 Flat 36 x 24  2  Pneumatic  367.00
                                                          SG800327
        PLASTIC CART ACCESSORIES                                       Shown with
         Model   Description                                 Each       optional
        SG800301  2 3 /8” Deep Square Hook (Pair), for Industrial Service Carts, Structural Foam $23.00  800302
        SG800302 4 3 /8” Deep Square Hook (Pair), for Industrial Service Cart, Structural Foam  23.00
        SG800303 Ladder hook (Pair), Structural Foam          23.00
        SG241581* Utility Bin and Rail Mounting Kit 21”L x 2 1 /2”W x 4”H  13.00
        SG241678* Waste Container with Mount Bar 14 x 10 x 19  44.00
        SG241720* Optional Locking Steel Drawer with Divider for Plastic or Steel Carts  35.00
        SG241868 Three Outlet Power Strip with 10’ Cord for Plastic Carts  45.00   SG800326
        * Does not fit smaller carts SG800299 & SG800300
           WIRE UTILITY CART                                                   SHOWN WITH OPTIONAL
                                                                                   SG188704
                 800 lb. capacity                                                DOCUMENT HOLDER,
                                                                                LEDGES AND ESG KIT
        All purpose cart has 1001 uses. Bright chrome plated
        finish, open wire construction allows air circulation,
        reduces dust and dirt build-up.  Adjustable shelves.
        5”  polyurethane  wheel  swivel  casters  with  protective
        bumpers. Optional snap-on ledges help to prevent
        fall-off, ledges stack to create a basket effect. 38’’ high.
        Assembles easily.
        DOCUMENT HOLDER  Model SG489070  $21.00
        ESD KIT - Includes conductive Aluminum Shelf Sleeves
        and dissipative Ground Chain.
            Model SG241418F        $41.00
                                                          4’’H LEDGES  Price
                   2 SHELF        3 SHELF                Model  Size’’  Each
         L’’ x W’’  Model  Price  Model  Price         SG188580B  18  $8.00
        36 x 18  SG188704  $156.00  SG188724  $179.00  SG188582B  24  10.00                      SC188724
        36 x 24  SG188708  178.00  SG188728  204.00    SG188584B  36  15.00
        48 x 24  SG188710  212.00  SG188730  247.00    SG188586B  48  17.00
               FOLD-A-WAY
               STOCK CART

                750 lb. capacity
        Heavy-duty stock cart offers easy transport and
        removal of contents. High side walls contain cargo.
        Folds easily to 18” deep  for compact storage.
        Convenient latch holds cart in folded position.
        Durable 14 gauge steel construction with 1”
        tubular frame and handle. Open wire 3 1 /2” x 3 1 /2”
        grid allows visibility to contents.  Folding,  smooth
        top shelf provides additional storage space. 25”
        clearance between shelves. Bottom shelf features
        slip resistant tread plate surface. Features two
        5” polyurethane swivel casters and two 8” axle
        mounted thermoplastic rubber wheels for easy
        mobility. 38”L x 28”W x 39”H overall with chip
        resistant blue powder coat finish. Easy assembly.
                                          FOLDS TO
                   Model    Price         18” FOR                                INCLUDES
                 SG242026  $230.00        COMPACT                               FOLDING TOP
                                          STORAGE                                 SHELF
                                                                                                           149
   144   145   146   147   148   149   150   151   152   153   154