Page 150 - tmp
P. 150
MAIL/SERVICE CART STAINLESS STEEL
with Removable Baskets UTILITY CART
400 lb. capacity
Simply the best stainless steel
cart value on the market! Ideal
for use in clean rooms, restaurants
and other corrosive environments.
Premium 304 polished stainless
steel throughout, with 20 gauge
shelves and strong 16 gauge
shelf uprights for years of service.
250 lb. 24”L x 16 1 /4”W x 33”H with 12”
clearance between shelves. Top
capacity and middle shelves have 1 1 /4” lips
on 3 sides to help retain cargo
during transit, while flush lower
shelf is ideal for oversized items.
Comfortable tubular push handle.
Rolls smoothly on four 4” swivel
non-marring rubber casters, 2 with
SG168030 brakes. Assembles easily.
Model Price
SG241586 $235.00
Collect and deliver mail, packages, inventory and tools. Removable baskets make
sorting and loading simple. Heavy duty 18 gauge x 1” diameter tubular steel
construction is chrome plated for long life. File rails included to accommodate PICKING & DISTRIBUTION
hanging files. Carts feature non-marring wheels, two 5” dia. rubber swivel casters
and two 10” semi-pneumatic rear wheels. Cushioned push handle for comfort. UTILITY CART
1
1
STANDARD CART has a 25”L x 17 /4”W x 11”D upper basket and a 25”L x 17 /4”W
1
1
x 7 /2”D lower basket. DELUXE CART has a 36”L x 17 /4”W x 11”D upper basket
and a 36”L x 17 /4”W x 7 /2”D lower basket. Easy assembly. 200 lb. capacity
1
1
Model Description L” x W” x H” Cap. Lbs. Price
SG168029 Standard Cart 33 x 24 x 38 200 $250.00 Ideal for pickup and distribution
SG168030 Deluxe Cart 43 x 24 x 38 250 329.00 of parts, tools, mail, etc.
Rugged 1’’ round tubular steel
WIRE SHELF INSTRUMENT CART frame. Extra large heavy duty
welded steel baskets transport
bulky items easily. 36’’ x 16’’ x
11’’H upper basket. Removable
3
35” x 15 /4’’ x 7’’H lower
basket. File rails included to
accommodate hanging files.
Two 4’’ swivel rubber wheel
casters in front. Two rigid semi-
pneumatic wheels in back for
easy mobility. 44’’L x 22’’W REMOVABLE
1200 lb. x 35’’H. Nickel-chrome plated. LOWER BASKET
Assembles easily.
capacity Model Price
SG500154 $211.00
FOLD-N-STORE SERVICE CART
SHOWN WITH 350 lb. capacity
OPTIONAL DOCUMENT
SG188780 HOLDER, LEDGES
AND ESG KIT
Securely transport and store valuable, sensitive equipment. Ideal for Folds down compactly for
bulky items, too. Nickel chrome-plated wire is attractive and rust resistant. easy, out of the way storage.
Non-conductive 0.035” clear polypropylene shelf liners included. Shelves are Chrome plated 1” steel tubing
adjustable on 1” increments. Shock absorbing 8” pneumatic wheels (2 swivel, construction with a laminated
2 rigid) are smooth rolling and highly maneuverable. Donut bumpers help plastic top. Handy 21”L x
protect walls. 44” overall height. Assembles easily. 13”W x 3” H heavy duty wire
2 SHELF 3 SHELF storage basket included. Four
L’’ x W’’ Model Price Model Price swivel 4” polyurethane ball
bearing casters offers easy
36 x 24 SG188780 $295.00 SG188786 $319.00 mobility. 28”L x 19”W x 29”H
48 x 24 SG188782 302.00 SG188788 334.00 overall and folds to 44”L x
60 x 24 SG188784 313.00 SG188790 352.00 19”W x 12”H. Assembles in
4”H LEDGES minutes.
Size” Model Price Size” Model Price DOCUMENT HOLDER
24 SG188582D $10.00 48 SG188586D $17.00 Model Price
36 SG188584D 15.00 60 SG188588D 18.00 SG489070 $21.00
ESG KIT - Includes conductive Aluminum Model Price Each
Shelf Sleeves and dissipative Ground Chain.
Model SG241418E $41.00 SG912110 $158.00
150