Page 151 - tmp
P. 151

EASY ACCESS
            BOX TRUCK                        INCLUDES NYLON WEB DOORS
                                                  ON BOTH SIDES
        Uniquely designed,  18 bushel capacity
        truck offers 25”L x 13”H cut-away
        sides and quick-release nylon web
        doors to ease back strain when lifting
        contents. Seamless, rotational molded,
        polyethylene body cleans easily and
        offers double walled construction on
        upper flange for additional sidewall
        strength. Rectangular shape makes
        it easy to stack boxes and packages.
        Durable, welded powder coat steel
        frame. Includes 2 swivel and 2 rigid 5”
        rubber casters. 48”L x 31 1 /4”W x 38”H
        overall. Trucks nest when not in use for
        compact storage. Optional towable frame
        is available; call for more information.
        Available in colors for department or
        product segregation.  Specify color       SG242034GY
        suffix:  (BL)  Blue,  (GY)  Gray,  (RD)  Red,
        (WH) White, or (YL) Yellow.
            Model             Price                800 lb. capacity
        SG242034             $497.00                                               SG242034BL
             VINYL AND CANVAS BULK TRUCK
        Heavy duty, lightweight trucks are weather and water resistant. Kiln-dried hardwood base and welded
        spring steel frame for long life. Dual reinforced handles and 4 swivel rubber wheel casters for easiest
        transport of materials. Large document pocket included. Choice of fabric body: GLOSSTEX VINYL
        coated nylon has a smooth, easy to clean, snag-free surface that resists punctures. Available in
        colors for product or department segregation. Or select white CANVAS body for maximum abrasion
        resistance and durability. Caster size upgrades available; call for pricing. Specify Vinyl color suffix:
        (BL) Blue, (GN) Green, (GY) Gray, (RD) Red, or (YL) Yellow.
                                VINYL  CANVAS
         Cap.   Inside  O.A. Caster  TRUCK  TRUCK   REPLACEMENT LINER
         Bushel L”x W”x H”  H”  Dia.”  Model    Model  Price  VINYL   CANVAS  Price
                           1
          6  30 x  20 x 20  26  2 /2  SG126701 SG126650 $183.00  SG987243 SG987242 $63.00
                           1
          8  34 x  22 x 23  29  2 /2  SG126703 SG126652 201.00  SG334499 SG334498  76.00
          10  36 x  24 x 25  31  2 /2  SG126705 SG126654 207.00  SG489166 SG127731  81.00
                           1
          12  36 x  26 x 27  34  3  SG126707 SG126656 235.00  SG489167 SG127732  86.00              VINYL TRUCK
          14  40 x  28 x 27  34  3  SG126709 SG126658 276.00  SG489168 SG127733  90.00               SG126707YL
          16  40 x  28 x 30  37  3  SG126711 SG126660 281.00  SG489169 SG127734  95.00
          18  42 x  30 x 30  37  3  SG126713 SG126661 295.00  SG489170 SG127735 102.00
          20  48 x  32 x 30  37  3  SG126715 SG126662 318.00  SG489171 SG127736 115.00
          24  54 x  34 x 30  38  4  SG126717 SG126663 378.00  SG489172 SG127737 125.00
        OPTIONAL WHITE NYLON ELASTIC BAND CAP HELPS TO PROTECT CONTENTS.
           Model  Fits Truck       Price
        SG241347  6 through 12 Bushel  $37.00                        CANVAS TRUCK
        SG241348  14 through 20 Bushel  42.00                          SG126662
                HOPPER FRONT
                 BULK TRUCKS
         Cutaway Design Speeds Loading
                   and Unloading!
        Bulk Linen Trucks are designed to be reliable workhorses for
        commercial laundries and distribution companies serving
        hospitals, nursing homes, hotels, and other institutions. Rugged,
        seamless, rotationally molded polyethylene (LLDPE) truck has
        smooth walls for easy cleaning, and thrives in punishing indoor
        or outdoor conditions. Convenient cutaway opening offers easy
        access for loading/unloading of goods, and integral hand holes
        in the body offer easy steering. Security Truck has folding white
        plastic closure panels with a padlock hasp for securely storing
        contents. Padlock not included. Rolls easily on 6” non-marring,
        rubber wheel casters (2 swivel, 2 rigid). Specify color suffix: (BL)
        Blue, (GN) Green, (GY) Gray, or (RD) Red.
                               Cap.  Overall Dim.
          Type        Cu. Ft.  Lbs.  L” x W” x H”  Model     Price
         Bulk Truck  43  500  46¾ x 27½ x 64 SG987556 $481.00  SECURITY TRUCK           BULK TRUCK
         Security Truck  43  500  46¾ x 27½ x 64 SG987557 632.00  SG987557RD             SG987556BL
                                                                                                           151
   146   147   148   149   150   151   152   153   154   155   156