Page 152 - tmp
P. 152
DELUXE TILT TRUCK Holds Up to 2100 lbs.
STANDARD DUTY
1/2 CUBIC YARD 1000 LBS. CAPACITY
750 LBS. CAPACITY
PUSH HANDLE WITH
TRASH BAG HOOKS
CONVENIENT
PUSH HANDLE
WITH TRASH
BAG HOOKS
ALL-WELDED
STEEL CHASSIS
SG501600
STANDARD
SG984613 DUTY
SHOWN WITH INTEGRAL TILT
OPTIONAL LID SG984612 HANDLE
HEAVY DUTY EXTRA HEAVY DUTY 2100 LBS. CAPACITY
1250 LBS. CAPACITY SG242096
SHOWN WITH
OPTIONAL LID
VINYL UTILITY BAG* SG241969
SG251582
STEEL
IMPACT
NOSE
PLATE
CONVENIENT TILT
HANDLE
STRONG
FRAME
SUPPORTS
HEAVY
LOADS
SG242089
BLUE RECYCLE TRUCK
STEEL FRAME SUPPORTS
TRUCK DURING TILT
Ruggedly built for transporting and dumping bulky materials. One piece seamless Cap. Price Each
molded polyethylene body cleans easily, won’t dent, corrode or absorb moisture. Model Description Lbs. 1-2 3+
Convenient push and lift handles provide secure handling. Push handle includes 1 /2 CUBIC YARD TILT TRUCK - 46 1 /2”L x 31”W x 33”H - Assembles Easily
integrated trash bag hooks. SG984613 Gray Truck 750 $306.00 $270.00
1 /2 Cubic Yard Trucks feature two 9” roller bearing mold-on rubber load wheels and SG984614 Blue Truck 750 306.00 270.00
two 4” polyurethane swivel casters. SG984612 Gray Lid for 1 /2 Cu. Yd. Tilt Trucks 82.00 79.00
1 CUBIC YARD TILT TRUCK - 70”L x 35”W x 41 1 /2”H - Shipped Assembled
1 Cubic Yard Standard Duty Trucks feature two 8” roller bearing plastic load wheels SG501600 Standard Duty Gray Truck 1000 $493.00 $444.00
and two 4” plastic swivel casters. SG501600BK Standard Duty Black Truck 1000 493.00 444.00
Heavy Duty 1 Cubic Yard Trucks offer steel extended support rails to help prevent SG501600RD Standard Duty Red Truck 1000 493.00 444.00
against bulging while under load, two 12” roller bearing mold-on rubber load SG242088 Heavy Duty Gray Truck 1250 713.00 641.00
wheels and two 5” rubber swivel casters for easy rolling of heavy loads. SG242088BK Heavy Duty Black Truck 1250 713.00 641.00
Extra Heavy Duty 1 Cubic Yard Trucks incorporate the features of the Heavy Duty SG242088RD Heavy Duty Red Truck 1250 713.00 641.00
Trucks plus offer upper steel extended support rails and a steel impact nose plate to SG242096 Extra Heavy Duty Gray Truck 2100 855.00 770.00
2100
SG242096BK Extra Heavy Duty Black Truck
770.00
855.00
protect the nose of the truck for the heaviest loads. SG242096RD Extra Heavy Duty Red Truck 2100 855.00 770.00
Blue Trucks include a white “We Recycle” logo on both sides. Optional Hinged Gray SG241847 Standard Duty Blue Truck 1000 527.00 474.00
Lid helps control odors and protect cargo. Allows access to cargo without removal. SG242089 Heavy Duty Blue Truck 1250 754.00 678.00
9 Pocket Vinyl Utility Bag easily attaches to 1 cu. yd. tilt trucks using straps and ties SG242097 Extra Heavy Duty Blue Truck 2100 896.00 807.00
to carry various cleaning products and supplies. Measures 19”W x 27”H overall. SG241969 Gray Lid 1 Cu. Yd. Tilt Trucks 130.00 115.00
(*Does not fit 1 /2 cu. yd. Models). SG251582 9 Pocket Vinyl Utility Bag 58.00
152

