Page 153 - tmp
P. 153
WRIGHT LOW-PROFILE
SELF-DUMPING HOPPER
by Industries
Low profile design puts hopper within easy reach.
A single operator can easily dump the hopper
contents by pulling the 3’L steel chain while
seated on the forklift; the balanced hopper tilts to
an industry-optimal 90° to empty completely. Tilt
stops automatically and the hopper automatically
returns to the upright, locked position when it is
lowered to the ground. Reinforced and braced
formed steel base and precision robotic welds
provide a strong, industrial grade unit (leak-proof FRONT
hoppers are available upon request). Durable VIEW
gray enamel finish. Safety chain included to
secure the hopper to forklift.
Cu. Cap. Wall Overall Fork Pocket Wt. Price Each
Model Yd. Lbs. Gauge L” x W” x H” L x H” Lbs. 1-3 4+
SG988856 1 /4 4000 12 43 x 31 x 17 22 x 2 245 $488.00 $459.00
SG988857 1 /3 4000 12 43 x 41 x 17 28 x 2 295 575.00 547.00 SG988860
SG988858 1 /2 4000 12 43 x 62 x 17 28 x 2 268 628.00 597.00
SG988859 3 /4 5000 7 55 x 48 x 24 28 x 2 455 889.00 846.00
SG988860 1 5000 7 55 x 63 x 24 28 x 2 515 915.00 870.00
1
SG988861 1 /2 5000 7 66 x 62 x 24 42 x 2 650 1177.00 1118.00
WRIGHT SELF DUMPING STEEL HOPPER
by Industries 2
Engineered for safety and economy. Hoppers are B
perfectly balanced to roll forward when loaded,
dump completely, and automatically return A
to upright, locked position ready for reloading.
Continuous welding helps to prevent dripping of
wet materials (leakproof hoppers available upon
request). Hoppers are available in standard primer 1 WRIGHT SELF
gray or optional safety yellow. Specify color suffix: DUMPING HOPPER C
(GY) Gray or (YL) Yellow (add $30.00 to listed price
for yellow). Stainless Steel hoppers have chrome
pins and latches for corrosive environments.
SELF-LOCKING FOR SAFE TRANSPORT
1. Formed smooth edge around top and
pouring lip for safety and strength.
2. Extended sides prevent side-wise 4
scattering of material.
3. Stacking feature permits stacking of
empty hoppers. 3
1
Standard on /2 to 1 cubic yard hoppers.
4. Strong easy-to-operate latching
mechanism.
D
Cu. Length Width Height D’’ Fork Wt. Price Each HINGED LID
Model Yd. Suffix A’’ B’’ C’’ Opening Lbs. 1-3 4+ Model Price
1
3
HEAVY DUTY /16’’ (7 Gauge) Steel Plate Body with /4” SG Base
1
1
1
1
3
SG238400 /3 GY, YL 52 /2 31 /4 32 /2 3 x 22 /2 410 $753.00 $716.00 SG238520 $312.00
1
SG238401 /2 GY, YL 52 /2 37 /4 32 /2 3 x 20 /2 445 856.00 814.00 SG238521 328.00
3
1
1
1
3
1
3
3
SG238403 /4 GY, YL 58 /4 39 /4 36 /2 3 x 28 /2 551 940.00 894.00 SG238523 372.00
1
1
3
3
SG238405 1 GY, YL 63 /2 39 /4 39 /4 3 x 28 /2 602 1047.00 995.00 SG238525 389.00
1
3
1
3
1
1
SG238407 1 /2 GY, YL 63 /2 57 /4 39 /4 3 x 28 /2 715 1257.00 1195.00 SG238527 536.00 ACCESSORIES Model Price
1
3
SG238409 2 GY, YL 64 57 /4 46 3 x 28 /2 805 1369.00 1301.00 SG238529 605.00 LEGS: State clearance required. SG238510 $204.00
1
1
SG238411 3 GY, YL 70 /2 57 /4 55 3 x 28 /2 971 1666.00 1583.00 SG238531 639.00 LIFTING LUGS:
3
1
3
1
SG238413 4 GY, YL 70 /2 79 /4 55 3 x 42 /2 1203 2087.00 1983.00 SG238533 856.00 For overhead crane use. Set of 4. SG238512 221.00
1
3
SG238415 5 GY, YL 70 /2 99 /4 55 3 x 42 /2 1410 2376.00 2258.00 N/A ----
1
3
HEAVY DUTY 3 /16’’ (7 Gauge) Steel Plate Body with /16” Base CHAIN PULL LATCH:
3
1
SG238321 /4 GY, YL 44 /4 33 /4 22 /4 3 x 22 /2 300 643.00 609.00 SG238519 251.00 For dumping at extreme ht. SG238514 88.00
1
3
1
1
1
1
SG238322 /3 GY, YL 52 /2 31 /4 32 /2 3 x 20 /2 370 711.00 677.00 SG238520 312.00 THREE WAY ENTRY:
1
3
3
1
1
1
SG238323 /2 GY, YL 52 /2 37 /4 32 /2 3 x 20 /2 405 785.00 746.00 SG238521 328.00 Multiple access. SG238516 221.00
1
3
SG238324 /4 GY, YL 58 /4 39 /4 36 /2 3 x 28 /2 511 899.00 854.00 SG238523 372.00
1
3
1
3
3
1
SG238325 1 GY, YL 63 /2 39 /4 39 /4 3 x 28 /2 562 1000.00 950.00 SG238525 389.00
3
1
1
SG238326 1 /2 GY, YL 63 /2 57 /4 38 /4 3 x 28 /2 675 1170.00 1113.00 SG238527 536.00
3
3
1
1
SG238327 2 GY, YL 64 57 /4 46 3 x 28 /2 765 1303.00 1239.00 SG238529 605.00
3
1
3
1
MEDIUM DUTY /8’’ (11 Gauge) Steel Plate Body with /16” Base
1
3
3
1
SG238416 1 GY, YL 63 /2 39 /4 39 /4 3 x 28 /2 487 832.00 791.00 SG238525 389.00 CASTERS - 8’’ x 2’’ wheel. 2 swivel & 2 rigid
1
SG238417 1 /2 GY, YL 63 /2 57 /4 39 /4 3 x 28 /2 553 966.00 919.00 SG238527 536.00 Model Wheel Type Cap. Lbs. Price/Set
3
1
3
1
SG238418 2 GY, YL 64 57 /4 46 3 x 28 /2 620 1054.00 SG238529 605.00
1
3
1002.00 SG238500 Semi-steel 4800 $311.00
STAINLESS STEEL /16’’ (7 Gauge) 304 Stainless Steel Plate Body with /16” Base. SG238502 Rubber 2400 311.00
3
3
3
SG241857 1 /2 –– 52 /2 37 /4 32 /2 3 x 20 /2 405 3334.00 3173.00 SG241860 773.00 SG238504 Plastic 4800 311.00
1
1
1
1
3
3
1
SG241858 1 –– 63 /2 39 /4 39 /4 3 x 28 /2 562 4162.00 3955.00 SG241861 919.00 SG238506 Polyurethane 4800 426.00
1
SG241859 1 /2 –– 63 /2 57 /4 39 /4 3 x 28 /2 675 5002.00 4760.00 SG241862 1213.00
1
3
3
1
153