Page 154 - tmp
P. 154

RECYCLING TILT TRUCKS Holds up to 2100 lbs.!
                                   1/2 CUBIC YARD             STANDARD DUTY
                                  750 LBS. CAPACITY          1000 LBS. CAPACITY








                                      LIFTING HANDLE        PUSH HANDLE                             SG501601
                                        FOR EASY            WITH TRASH                            SHOWN WITH
                                        EMPTYING            BAG HOOKS                             OPTIONAL LID
                                                                                                    SG237649


                                 SG240924

                                HEAVY DUTY                        EXTRA HEAVY DUTY 2100 LBS. CAPACITY
                            1250 LBS. CAPACITY
                                                   VINYL UTILITY BAG







                                                                        SG237899
                                             STEEL FRAME
                         SG237872          SUPPORTS TRUCK   STEEL IMPACT
                                             DURING TILT    NOSE PLATE
      Transports and dumps bulky recyclable materials. One piece seamless molded polyethylene
      body cleans easily, won’t dent, corrode or absorb moisture. Steel chassis provides maximum
      support. Convenient push and lift handles provide secure handling. Push handle includes
      integrated trash bag hooks. Features a white “We Recycle” logo on both sides.  CONVENIENT
                                                                       TILT HANDLE
      Standard  / 2  Cu. Yd. Truck features two 9” axle mounted rubber wheels and two 4” plastic   Cap.  Price Each
            1
      swivel casters.                                        Model  Description            Lbs.   1-2    3+
      Standard 1 Cu. Yd. Truck features two 8” plastic wheels and two 4” plastic swivel casters.   1 /2 CUBIC YARD TILT TRUCK - 46 1 /2”L x 31”W x 33”H - Assembles Easily
      Heavy Duty 1 Cu. Yd. Truck offers steel support rails, two 12” mold-on rubber wheels and two   SG240924  Standard  1 /2 Cu. Yd. Tilt Truck   750  $306.00  $270.00
                                                           SG240925
                                                                   Gray Lid for  1 /2 Cu. Yd. Tilt Truck
                                                                                                  92.00
                                                                                                         80.00
      5” rubber swivel casters.                            1 CUBIC YARD TILT TRUCK - 70”L x 35”W x 41 1 /2”H - Shipped Assembled
      Extra Heavy Duty 1 Cu. Yd. Truck has the features of the Heavy Duty truck plus offers upper   SG501601  Standard 1 Cu. Yd. Tilt Truck   1000  $527.00  $475.00
      steel support rails and a steel impact nose plate.   SG237872  Heavy Duty 1 Cu. Yd. Tilt Truck  1250  754.00  678.00
      Optional Hinged Lid helps control odors and hides cargo.  SG237899  Extra Heavy Duty 1 Cu. Yd. Tilt Truck  2100  896.00  807.00
      Utility Bag easily attaches to 1 cu. yd. tilt truck using straps and ties to carry various cleaning   SG237649  Gray Lid for 1 Cu. Yd. Tilt Trucks  130.00  115.00
      products and supplies. Measures 19”W x 27”H overall. (Does Not Fit  1 /2 Cu. Yd. Model).  SG240705  9 Pocket Vinyl Utility Bag  58.00  ----
                                                                              PLASTIC
                                                                  RECYCLING CONTAINERS
                                            PAPER LID      Constructed of heavy duty plastic to resist dents and corrosion. Designed
                                                           to  fit  in  tight  spaces  or  along  workstations.  Smooth  surface  makes  for
                                                           easy cleaning. Corner tabs help secure trash bags in place. Features
                                                           built-in finger grips on top rim and handles on bottom which makes
                                                           lifting and dumping easier. 23 gallon capacity. Add an optional  Paper,
                                                           Bottles & Cans or Handle style lid.  Combine containers with 3 different
                                                           lid styles to create your own recycling station.  Specify Color Suffix:
                                           HANDLE LID      Black (BK), Blue (BL) or Gray (GY).
                                                                                                Color    Price
                                                            Model  Description      W”x D”x H”  Suffix   Each
                                                           SG261902  23 Gallon Container  20 x 11 x 30  BL, BK, GY  $48.00
                                                           SG261903  Paper Slot Lid  20 x 11 x 4  BL     20.00
                                                           SG261904  Solid Lid with Handle  20 x 11 x 4  GY  20.00
                                         BOTTLE & CAN LID  SG261905  Bottles & Cans LidH  20 x 11 x 4  BL  20.00
      154
   149   150   151   152   153   154   155   156   157   158   159