Page 155 - tmp
P. 155

MOBILE WASTE                                              RECYCLING PLASTIC
               CONTAINERS                                                    BOX TRUCKS







               AXLE        RECESSED GRIP
             MOUNTED        HANDLES FOR
              WHEELS      EASY LID OPENING
        Store and move trash or recycling waste with ease.
        Made using impact and corrosion resistant high
        density polyethylene. Reinforced at stress points
        for durability. Hinged, tight fitting lid contains odors    0.225” THICK
        and keeps out rain. Allows easy tilt and roll mobility       WALLS
        using a grip handle and two axle-mounted wheels.
        Specify Color Suffix: Gray (GY) or Blue (BL).
                Gal.
          Model  Cap. W” x D” x H”  Color  Price Each                                         SG240754
        SG241077  32  19 x 22 x 36  BL, GY  $87.00     SG241077BL
                 PLASTIC                                                         Leak-proof seamless molded polyethylene
                                                                                 has smooth walls and corners for easy
         RECYCLING TOTES                                                         cleaning. 0.225” wall thickness for superior
                                                                                 durability. Step-wall design offers greater
                                                                                 sidewall strength to prevent bulging. Powder
                                                                     TWO 5”      coated steel chassis.  760 lb. capacity. Nests
        Offers high nesting ratios for low cost                      SWIVEL      when empty to save space. 5” rubber casters
        shipping. Durable impact resistant plastic                   CASTERS     (2 swivel, 2 rigid). 1 Year Limited Warranty.
        features 35% post consumer content. Includes
        recycling  decals  on  2  sides  and  easy  grip                          Bushel
        handles. Nests when empty and allows cross                                 Cap.  L” x W” x H”  Model  Price
        stacking. Base includes impact feet.                        760 lb.        12  38 x 28 x 34  SG240754 $350.00
          Model  Gal. Cap.  Size  1-9  10+                         Capacity        14  42 x 30 x 34  SG240755  359.00
                                                                                       42 x 30 x 36
                                                                                   16
                                                                                                         368.00
                                                                                                 SG240756
        SG240771  14  19 3 /4 x 15 3 /4 x 13 1 /2 $13.00 $12.00                    18  45 x 32 x 36  SG240757  399.00
        SG240772  18  23     x 16     x 14 1 /2 16.00 15.00  SG240772               20  50 x 34 x 36  SG240758  410.00
                        OUTDOOR STEEL                                    PLASTIC RECYCLING
                  RECYCLING RECEPTACLE                                        CONTAINERS


                                                                                                     SWING
                                                                                                    TRASH LID





                                                                                                    BOTTLE &
                                                                                                     CAN LID



               SG261800BL
        Endures extreme climate conditions      SG261943BL                                          PAPER LID
        making  them  great  for  outdoor  use.
        Features a rugged, long lasting, flat               Price  Made using corrosion resistant polypropylene. Containers offer a 15
        bar steel body that deters graffiti and   Model  Gal. Cap. Dia.” x H”   Lid  Each  gallon capacity. Includes built-in grip handle for easy lifting. Measures
        vandalism.  Features  three  recycling   RECEPTACLES      12”W x 18”D x 24”H overall. Add an  Optional Lid (sold separately) with
        logos on lid and a RECYCLE decal   SG261800BL  36  28 x 36  Flat  $436.00   designated restricted openings that help prevent unwanted waste disposal.
        on body for clear identification. Metal   SG261850BL  36  28 x 41 3/4  Rain Cap  517.00   Lid options are Swing Trash Lid, Bottle & Can Lid, or Paper Slot Lid. Combine
        band top for extra strength. Available   SG261946BL  36  28 x 42  Dome  574.00   3 containers with 3 different lid styles to create a recycling station. Specify
        with Ergonomic Access Door to reduce   SG641365RBL  36  28 x 36  Multi-Stream 448.00   Color Suffix: Gray (GY) or Green (GN).  Color  Price Each
        heavy lifting and ease servicing.   RECEPTACLES WITH ACCESS DOOR      Model  Description  W”x D” x H”  Suffix  1-3  4+
        Includes security cable, anchor kit, and   SG261942BL  36  28 x 42  Flat  540.00   SG260590  15 Gallon Container  12 x 18 x 24  GY, GN  $29.00 $26.00
        black rigid plastic liner. Choose between   SG261943BL  36  28 x 47 3/4  Rain Cap  597.00   SG260591  Swing Trash Lid  13 x 18 x 9  GY  22.00  ---
        Flat Lid,  Rain Cap Lid,  or  Dome Lid.   SG261947BL  36  28 x 48  Dome  655.00   SG260592  Bottle & Can Lid  13 x 18 x 9  GY, GN  22.00  ---
        Powder coat finish in blue.  SG641366RBL  36  28 x 42  Multi-Stream 555.00   SG260593  Paper Lid  13 x 18 x 9  GY, GN  22.00   ---
                                                                                                           155
   150   151   152   153   154   155   156   157   158   159   160