Page 172 - tmp
P. 172
‘‘I’’ BEAM TROLLEY INGERSOLL RAN
SGB2277141 LEVER HOISTS
Ingersoll Rand Manual Lever Hoists Provide Heavy Duty Lifting
and hoisting in Harsh Industrial Environments. Made with
grade 100 Electro-galvanized chain, cast hook latches, all steel
construction and extensive use of bearings to provide long lasting
durability. Reinforced double pawl brake with large diameter pawl
springs provides a highly dependable brake system. Full bearing
construction on load sprockets and pinion shaft reduce pull effort.
Model Cap. Lbs. Lift’ Price
SGB2277205 1650 10 414.00
SGB2277113 1650 20 517.00
SGB2277169 3300 10 516.00
SGB2277131 3300 20 636.00
SGB2277163 6600 10 835.00
SGB2277141 6600 20 1023.00
Cap. Beam
Model Lbs. Width” Price TELESCOPIC
SG241646 1000 2 1 /2-5 1 /2 $109.00 A
Adjustable to fit width of beam. SG241647 2000 2 1 /2-5 1 /2 134.00 FLOOR
Self-aligning frame and ball SG241648 4000 3-6 1 /2 199.00
bearing wheels. Usable on SG241649 6000 3-8 324.00
straight or curved track. SG241650 10000 3 1 /2-8 463.00 CRANE
CHAIN HOIST
TELESCOPIC
Drop forge steel swivel hook with BASE C
safety latch. Hardened steel load
chain for long life. Lubrication free
load brake offers positive load
control. Tempered molybdenum
steel gears. Lightweight and ideal 6000 lb. B
for low ceiling applications.
SG975286 capacity SG475003
Effectively handle bulky, awkward loads. Affordable and versatile all-purpose crane
Cap. Head- Wt. is constructed of sturdy, heavy gauge steel. Features a completely self-contained,
Model Lbs. Room” Lbs. Price hydraulic system with a single-action manual pump. Automatic safety relief valve
10’ LIFT helps to prevent overloading. Includes safety hook and chain. Model SG975286
SG241638 2000 12 23 $107.00 folds to a compact 62 1 /2”H x 32 1 /2”W x 39”D for easy storage, is 95”H overall, and
SG241639 4000 15 31 136.00 rolls easily on six swivel casters. Model SG475003 has a telescopic base offering
SG241640 6000 18 /2 50 175.00 maximum stability and roll easily on 2 swivel and 2 rigid casters. Assembles easily.
1
1
SG241641 10000 23 /2 82 253.00
20’ LIFT Capacity Lbs.
SG241642 2000 12 36 136.00 Fully Fully Boom Wheel Dia”
SG241643 4000 15 50 175.00 Model Retracted Ext. Ht.” A” B” C” Load Steer Price
1
SG241644 6000 18 /2 77 230.00 SG975286 4000 1000 0-64 42-63 69 39 1 /2 3 1 /2 3 1 /2 $355.00
1
SG241645 10000 23 /2 118 349.00 SG475003 6000 2000 6 1 /4-96 3 /4 52-76 1 /4 58-95 32 6 4 975.00
FOLDING SECURITY GATE durable gray powder coat finish from scratching when folded for a longer life.
3
Constructed of strong /4” 14 gauge steel channel. Exclusive design protects the
Protect Against Pilferage and Assembled with non-corroding zinc-plated rivets. Includes smooth rolling wheel
and padlock lug. Double Gates have a cane bolt that holds left half in position and
Unauthorized Entry both halves open fully. Gates fold completely and swing 180° for unobstructed
access. Gates can be either recess or surface mounted. Easy to install; hardware for
mounting to wood, steel or concrete walls is included.
Width”
Model W’ x H’* Retracted Price
SINGLE FOLDING GATE ZINC
1
SG968130 5 /2 x 5 10 $149.00 PLATED
1
1
SG968132 5 /2 x 6 /2 12 /2 196.00 RIVETS
1
SG968136 5 1 /2 x 8 14 253.00
SG968138 6 /2 x 6 /2 13 213.00
1
1
1
SG968142 6 /2 x 8 15 286.00
1
1
1
SG968144 7 /2 x 6 /2 14 /2 236.00
SG968148 7 /2 x 8 18 317.00
1
DOUBLE FOLDING GATE
1
SG968100 8 x 6 /2 12 /2 311.00
1
SG968102 8 x 8 14 403.00
SG241689 10 x 5 10 265.00 DOUBLE
SG968104 10 x 6 /2 12 /2 334.00 GATE
1
1
SG968106 10 x 8 14 426.00 CANE
1
SG968108 12 x 6 /2 13 357.00 BOLT
SG968110 12 x 8 15 506.00
1
1
SG968116 16 x 6 /2 14 /2 444.00
SG968118 16 x 8 18 632.00
* Retracted Height
SG959101D Keyed Padlock 6.00
172

