Page 168 - tmp
P. 168
PALLET GRABBER
Pull loaded pallets and slide heavy crates to edge of
dock or truck. Variable jaw width grabs pallet securely
and automatically releases. 3.3’’ maximum jaw
opening, primarily used for center stringer pulling.
PULLING CHAIN - 1 /4’’ dia. with Hook on
both ends.
5000 lb. Model Length’ Cap. Lbs. Price
Model Price SG501920 capacity SG501920 20 1250 $24.95
SG132600 $62.00 SG501922 40 1250 39.95
CARGO LOAD BINDER
Quickly and safely secure loads for handling and transporting. Spring-loaded
ENDLESS ratchet buckle is designed for fast tensioning and easy release. Simply pull
STYLE webbing through roller to take up slack. Operate buckle handle back and
forth until webbing is properly tensioned and close handle. One-handed
release; just disengage positive locking safety latch and rotate handle over
center. Rugged, 2’’ wide low-stretch polyester webbing stands up to your
ENDLESS STYLE toughest job. Working load limit: 1600 lbs., ultimate load strength: 5000 lbs.
Web L’ Model Price except Style E: 3000 lbs. ultimate load strength, 1000 lb. working load limit.
12 SG935013 $19.75 Meets military and commercial specifications. Rated to comply with D.O.T.,
C.H.P., and C.U.S.A. Other lengths are available; call for pricing.
STRAIGHT 27 SG935014 26.95
STYLE END FITTINGS FOR STRAIGHT STYLE
STRAIGHT STYLE FITTING TYPE
A B C D E
Web SNAP DELTA FLAT WIRE “E”TYPE
L’ HOOK RING HOOK U-HOOK END FIT Price
12 SG935003 SG935005 SG935007 SG935009 SG935011 $23.00 A - SNAP HOOK B - DELTA RING C - FLAT HOOK D - “U” HOOK E - ‘E’ TYPE
27 SG935004 SG935006 SG935008 SG935010 SG935012 28.95 5000 LB. CAP. 5000 LB. CAP. 5000 LB. CAP. 5000 LB. CAP. 3000 LB. CAP.
A ‘‘Must’’ for Safely Loading TRAILER STABILIZING JACK
and Unloading Trailers A. ECONOMY MODEL. 50,000 li. static capacity. 5,000 li. lifting capacity.
Twin handles angled for fast, easy 44”-51” height adjustment. 5” x 5”
top plate. 14” diameter base plate for stability. Includes convenient
carrying handle.
Good Better Best Model SG500001 Price $99.00
B. STANDARD MODEL. 100,000 li. static capacity. 40,000 li. lifting
capacity. Removable pipe handle for quick 39 1 /2’’- 51’’ height adjustment
MEETS with ratcheting screw mechanism. Permits worker to stay upright while
operating, acts as steering lever. 14” base provides maximum rigidity.
3
REQUIREMENTS 7 /4” top cap. Accommodates up to 9° tilt-off level. Heavy duty 8” solid
rubber transport wheels.
Model SG132050 Price $224.95
USE JACKS
A B SINGULARLY C C. HEAVY DUTY MODEL. 100,000 li. static capacity, 50,000 li. lifting capacity.
OR IN PAIRS Adjusts from 39 1 /2’’-51’’ high with ratcheting screw mechanism. Features
easy-to-use two-way reversible hand ratchet with sure-grip handle. Hand truck
design permits quick-and-easy positioning. Large 24”L x 6”W beam for sure
trailer stability. 16” triangular base. (2) 8” diameter solid rubber wheels and (1)
4” diameter steel wheel.
Model SG500106 Price $359.95
SURE GRIP WHEEL CHOCK
URETHANE Price Each
RUBBER RUBBER Model 1-2 3+
SG129100 SG241741
RUBBER - 10 1 /2’’L x 4 1 /2’’W x 7’’H.
SG241741 $11.50 $10.25
RUBBER - 10’’L x 8’’W x 6’’H.
SG129100 14.00 12.50
URETHANE - 11’’L x 8’’W x 8’’H.
SG117100 30.95 27.00
MEETS
STEEL - 7 1 /2’’L x 7 1 /2’’W x 8 1 /2’’H.
REQUIREMENTS SG241965 28.95 25.00
Chock trailers, off-highway LAMINATED RUBBER- 8’’L x 8’’W x 8’’H.
construction equipment, SG955070 29.95 26.00
buses, jets and other heavily
loaded vehicles...helps protect ALUMINUM - 10 /4’’L x 7’’W x 8’’H.
3
against runaway vehicle SG133108 35.95 32.00
accidents. Built-in traction
grippers create maximum SECURITY CHAIN helps prevent chocks from
friction between tire and being stolen. 10’ long chain with attaching ring.
STEEL LAMINATED ALUMINUM parking surface. SG500050 14.00
168

