Page 171 - tmp
P. 171
HEAVY DUTY PUSH BEAM AND QUICK
ELECTRIC CHAIN HOIST ADJUST TROLLY
Industrial duty (H3 class) rated electric hoist reduces manual
labor. Limited Lifetime Warranty. Transmission gears
operate in oil bath in lightweight aluminum housing. 24
volt station has internal strain relief. Adjustable limit switch
regulates travel. Magnetic, high torque motor brake ensures
positive load hold, and instantaneous stops. Rigid top hook
suspension, safety latch swivel chain, and 5 pocket load
sheave. Slip clutch provides overload protection. Control
cord is 4’ shorter than lift. 115V single phase TENV motor
with solid state electronics. Chain container included. Other
hoists are available; call for information. Available with 230V
3-phase motor; add suffix “B” to Model number.
SGB1583579 SGB1583579
Cap. Motor Lift Speed Head Head Bail
Model Lbs. HP FPM Room” Price Model Cap. Lbs. Room” Flange W” Opening” Price
SGB2182713 1000 2 3/8 37 28 1/2 $1505.00 QUICK ADJUST TROLLEY
SGB2182708 500 1 3/4 75 26 3/4 1123.00 SGB1583579 2000 5 3/5 to 7 1/4 2 1/2 to 8 1/3 0.88 $214.00
HOIST BRACKET Cap. Lbs. Price PUSH TROLLEY
SGB2182710 1000 $344.00 SGB1583484 2000 5 1/3 2 1/2 to 8 1.97 x 1.21 166.00
BOTH VALUSTAR AND ELECTRIC CHAIN HOIST
LODESTAR FEATURE:
Dependable, fast, and efficient chain hoists. Compact with a fully enclosed motor
and lightweight aluminum housing. Precision machined heat-treated, lifetime
lubricated gear train, and hardened chain guides. Friction clutch overload protection
stops hoist when overload occurs. Meets OSHA and ANSI B30.16 safety standards.
BUILT-IN OVERLOAD 115V single-phase operation. Control cord is 4’ shorter than lift. Economical
PROTECTION. Friction VALUESTAR Model has regenerative braking system and a caliper disc brake to
clutch stops lifting help prevent heat generation in power train. Latch-type safety hook. Weather-proof,
when dangerous shock resistant control station. Lifetime Guaranteed LODESTAR Model offers
overloading occurs adjustable upper and lower geared limit switches and a magnetic, regenerative
non-asbestos dual braking system. Swivel latch-type safety hooks. Rugged NEMA-
4 weatherproof control station. Other hoists are available; call for information. INCLUDES
For 230V/460V 3-phase operation add suffix “C” to model number. CHAIN
CONTAINER
Lift 10 FT. LIFT 15 FT. LIFT
Head
11 ft. Control Cord
6 ft. Control Cord
INCLUDES WATER-TIGHT PUSH Cap. Speed Motor Room” Model Price Model Price
HP
Lbs.
FPM
CHAIN BUTTON CONTROL
CONTAINER STATION with built-in VALUESTAR MODEL - One Year Limited Warranty $2438.00
1/
SG299100
$1920.00 SG299100A
500
17
16
4
cord strain relief 1000 16 1 /2 17 SG299102 2322.00 SG299102A 2403.00
2000 8 1 /2 20 SG299104 2479.00 SG299104A 2664.00
4000 8 1 25 SG299108 3188.00 SG299108A 3427.00
LODESTAR MODEL- Limited Lifetime Warranty
MEETS H-4 500 16 1 /4 16 1 /2 SG299164 2322.00 SG299164A 2427.00 MEETS
STANDARDS 500 32 1 /2 16 1 /2 SG299165 2505.00 SG299165A 2564.00 RIGID
30 MINUTE ELECTRIC HOIST BRAKE 1000 16 1 /2 16 1 /2 SG299166 2649.00 SG299166A 2803.00 DUTY
OPERATION minimizes load drift, 2000 16 1 17 5 /8 SG299167 2990.00 SG299167A 3128.00 CYCLE H3
immediately locks load in 4000 8 1 24 1 /2 SG299168 3644.00 SG299168A 3850.00
the event of power failure
POLYESTER WEB SLINGS
A B C
Dia. or Vertical Choker Basket Dia. or Vertical Choker Basket
Polyester Web Slings allows content Ply Length’ Width” lbs. lbs. lbs. Model Price Ply Length’ Width” lbs. lbs. lbs. Model Price
stability for applications including A. ENDLESS ROUND SLING C. EYE/EYE WEB SLING
material handling, distribution, storage, --- 3 1 1 /8 2600 2100 5200 SG298514 $8.00 1 4 1 1200 950 2400 SG298509 $7.00
and more. Best value polyester web --- 4 1 1 /8 2600 2100 5200 SG298490 9.00 1 6 1 1200 950 2400 SG298516 7.00
slings are made of polyester for --- 6 1 1 /8 2600 2100 5200 SG298491 12.00 1 8 1 1200 950 2400 SG298510 9.00
strength and durability. Slings provide --- 3 1 1 /4 5300 4200 10,600 SG298515 11.00 1 3 1 1600 1280 3200 SG298498 8.00
lifting solutions while preventing --- 4 6 1 1 /4 5300 4200 10,600 SG298492 13.00 1 1 4 6 1 1 1600 1280 3200 SG298499 10.00
4200 10,600 SG298493
18.00
3200 SG298500 13.00
1280
---
5300
1600
load damage. Double wall covers and --- 8 1 1 /4 5300 4200 10,600 SG298494 23.00 1 6 2 2400 1900 4800 SG298511 11.00
1 1 /4
adjustable wear points increase unit --- 10 1 1 /4 5300 4200 10,600 SG298495 28.00 1 10 2 2400 1900 4800 SG298512 16.00
longevity. Various color codes indicate --- 4 1 1 /2 8400 6700 16,800 SG298496 17.00 1 6 2 3200 2500 6400 SG298501 25.00
optional weight capacities. Available --- 6 1 1 /2 8400 6700 16,800 SG298497 25.00 1 8 2 3200 2500 6400 SG298502 33.00
types are, Endless Round Sling, Endless B. ENDLESS WEB SLING 1 10 2 3200 2500 6400 SG298503 27.00
Web Sling, and Eye/Eye Web Sling. 1 3 1 3200 2500 6400 SG298504 $10.00 2 4 1 2400 1900 4800 SG298513 8.00
Basket hitch capacities range from 2400 1 4 1 3200 2500 6400 SG298505 11.00 2 6 1 3200 2500 6400 SG298517 13.00
to 16800 lbs. Choker hitch capacities 1 6 1 3200 2500 6400 SG298506 15.00 2 6 2 6400 5000 12,800 SG298518 22.00
range from 950 to 6700 lbs. Vertical lift 2 8 2 6400 5000 12,800 SG298507 30.00
capacities range from 1200 to 8400 lbs. 2 10 2 6400 5000 12,800 SG298508 35.00
171

