Page 169 - tmp
P. 169
ENERGY SAVING STRIP DOOR FLEXIBLE TRANSPARENT
Installs in 30 Minutes Based on 8’ x 8’ opening 12” WIDE x 1 /8”
THICK
Fastest installation of any strip door on the market. Exclusive glass filled polypropylene SCRATCH-
mounting bracket reduces installation time by 90%. Pre-punched strips simply hook on RESISTANT
and will not accidentally come off. STRIPS
• Permits non-stop movement of all plant traffic; 2-way visibility
• 12”W x .125” thick strips have 66% overlap (4” each side) to reduce A/C, heat loss; reduces noise,
dust, fumes, drafts
• Heavy duty flexible vinyl has outstanding clarity and warp-resistance HIGHLY
• Round edge strips with concave/convex overlap improves seal, eliminates dangerous sharp VISIBLE
protrusions SAFETY
• Effective thermal barrier and provides excellent temperature resistance from -10°F to 150°F ORANGE
• Special UV stabilizers help reduce fading or yellowing END
• Safety orange end panel strips PANELS
• Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire
Marshal’s office.
SCRATCH-RESISTANT STRIP DOOR. Ribbed on both sides to help reduce scratches and abrasions
to the strips. Strips retain clarity for lasting visibility and increased service life. Overlapping strips
interlock to help provide a tighter, more energy efficient seal. Ideal for heavy traffic applications.
NOTE: For surface mounted installation,
order strip door one foot wider and higher
than door opening.
RECESSED SURFACE
MOUNTED MOUNTED
(Under Header) (On Wall)
PEDESTRIAN DOOR Door STANDARD RESISTANT Door STANDARD RESISTANT
SCRATCH
SCRATCH
Opening DOOR DOOR Opening DOOR DOOR
8”W x .080” thick strips W’ x H’ Model Price Model Price W’ x H’ Model Price Model Price
have 50% overlap (2” each 6 x 7 SG786001 $202.00 SG786103 $219.00 6 x 10 SG786011 $274.00 SG786124 $305.00
side). Ideal for passageways 7 x 7 SG786156 225.00 SG786104 247.00 7 x 10 SG786167 306.00 SG786125 341.00
or outdoor entrances where 8 x 7 SG786002 263.00 SG786105 289.00 8 x 10 SG786012 359.00 SG786126 403.00
temperature, noise or dust 9 x 7 SG786157 296.00 SG786106 325.00 9 x 10 SG786168 399.00 SG786127 448.00
control is required. 10 x 7 SG786003 334.00 SG786107 368.00 10 x 10 SG786013 454.00 SG786128 510.00
12 x 7 SG786004 396.00 SG786108 439.00 12 x 10 SG786014 539.00 SG786129 609.00
14 x 7 SG786005 458.00 SG786109 508.00 14 x 10 SG786015 624.00 SG786130 708.00
PEDESTRIAN DOOR 6 x 8 SG786006 222.00 SG786110 261.00 6 x 12 SG786016 326.00 SG786131 359.00
Door Opening 7 x 8 SG786158 249.00 SG786111 294.00 7 x 12 SG786169 364.00 SG786132 402.00
Model W’ x H’ Price 8 x 8 SG786007 291.00 SG786112 348.00 8 x 12 SG786017 428.00 SG786133 475.00
SG786146 3 x 7 $80.00 9 x 8 SG786159 327.00 SG786113 388.00 9 x 12 SG786170 474.00 SG786134 527.00
SG786114
600.00
10 x 8
539.00
370.00
SG786008
10 x 12
SG786135
442.00
SG786018
SG786147 4 x 7 103.00 12 x 8 SG786009 439.00 SG786115 527.00 12 x 12 SG786019 641.00 SG786136 717.00
SG786148 5 x 7 135.00 14 x 8 SG786010 508.00 SG786116 612.00 14 x 12 SG786020 743.00 SG786137 833.00
SG786149 6 x 7 157.00
SG786150 3 x 8 95.00 6 x 9 SG786160 282.00 SG786117 295.00 6 x 13 SG786021 358.00 SG786138 406.00
SG786151 4 x 8 125.00 7 x 9 SG786161 313.00 SG786118 328.00 7 x 13 SG786171 401.00 SG786139 454.00
SG786152 5 x 8 145.00 8 x 9 SG786162 365.00 SG786119 385.00 8 x 13 SG786022 472.00 SG786140 540.00
SG786153 6 x 8 174.00 9 x 9 SG786163 405.00 SG786120 426.00 9 x 13 SG786172 523.00 SG786141 597.00
SG786154 7 x 8 211.00 10 x 9 SG786164 457.00 SG786121 482.00 10 x 13 SG786023 594.00 SG786142 682.00
SG786155 8 x 8 232.00 12 x 9 SG786165 541.00 SG786122 571.00 12 x 13 SG786024 708.00 SG786143 817.00
14 x 9 SG786166 624.00 SG786123 658.00 14 x 13 SG786025 823.00 SG786144 950.00
FORK EXTENSION SCRATCH RESISTANT STRIP STRIP DOOR STANDARD
MOUNTING BRACKET.
12”W x 1/8” THICK
Price
Extend Reach 50% W” x H’ Model $26.00 ACCESSORIES Durable glass filled
polypropylene. Add
12 x 7
SG504083
Heavy duty steel construction with 12 x 8 SG504084 27.00 REPLACEMENT STRIP or cut to length as
welded safety heel restraint. Fork 12 x 9 SG504085 29.00 needed.
extensions affect truck capacity. Refer to 12 x10 SG504086 36.00 W” x H’ Model Price
your lift truck manufacturer for a derated 12 x12 SG504087 42.00 STANDARD STRIP
capacity. 2” maximum fork thickness. 12 x13 SG504088 45.00 12”W x 1/8” THICK
Durable powder coat finish. PEDESTRIAN DOOR STRIP 12 x 7 SG504077 $23.00
8”W x .080” THICK 12 x 8 SG504078 22.00 Model Length‘ Price
SG504079
12 x 9
W” x H’ Model Price 12 x10 SG504080 30.00 SG585346 4 $21.00
28.00
8 x 7 SG504089 $12.00 12 x12 SG504081 34.00 SG585347 6 27.00
1
Extension width is 1 /8 ” 8 x 8 SG504090 13.00 12 x13 SG504082 42.00 SG585348 8 33.00
greater than fork width.
Tough plies of fabric
NOTE: OSHA requires contacting impregnated rubber pads HEAVY DUTY DOCK BUMPER
Extension Fork Price the manufacturer of your truck
Model L” W” Pair for written approval for the use are compressed and Overall Price Each
3
secured by /4” thick steel
SG774102 60 4 $189.00 of any fork truck attachments. rods and mounted to /4” Model W”* x D” x H” 1-4 5-11 12+
1
SG774106 72 4 202.00 thick angle iron brackets. 1
SG774110 60 5 253.00 NOTE: OSHA regulations state Absorbs over 80% of SG988026 12 x 4 /2 x 10 $38.00 $35.00 $32.00
1
SG774114 72 5 236.00 that the length of fork extensions impact force. Pre-drilled SG988027 18 x 4 /2 x 10 54.00 50.00 45.00
1
SG774122 72 6 259.00 may not exceed fork length by 13 /16” anchor bolt holes offer SG988028 24 x 4 /2 x 10 68.00 63.00 58.00
more than 50%
1
SG241679 96 5 334.00 SG988029 36 x 4 /2 x 10 99.00 91.00 84.00
1
Other sizes can be made to order; specify length, width quick installation. Allow 12” SG988030 11 x 4 /2 x 20 65.00 60.00 56.00
1
and thickness of fork that will be used. Call for more between each bumper for SG988031 11 x 4 /2 x 24 80.00 74.00 68.00
information dependable protection. * Width is center-to-center of bolt holes SG988026
169

