Page 170 - tmp
P. 170
FLOOR CRANE Solve Your Lifting Problems
Ideal for manufacturing and assembly plants. Light Duty Style A crane is perfect for hand
3 POINT chain or light duty electric hoist, where Heavy Duty Style B crane is ruggedly constructed
SUSPENSION for industrial use. Heavy wall, structural steel pipe mast and reinforced large diameter
LOWER UPPER base plate for minimal deflection and continuous alignment. Rolled steel I-beam section
ROLLER THRUST with tapered flange for smooth trolley travel. Safety end stops at both ends of boom limit
ASSEMBLY PIVOT trolley travel. High visibility, yellow enamel finish. Cranes bolt to concrete foundations.
Anchor bolts and templates not included; call for information.
STYLE A Base UNDER BEAM HEIGHT
Cap. Boom Plate I- Flange 8’ HIGH 10’ HIGH 12’ HIGH
Lbs.* L’ L”x W” Beam” W” Model Price Model Price Model Price
6 12x12 6 4 SG747000 $1132.00 SG747034 $1244.00 SG747068 $1300.00
8 12x12 6 4 SG747002 1296.00 SG747036 1314.00 SG747070 1382.00
500 10 12x12 6 4 SG747004 1299.00 SG747038 1343.00 SG747072 1587.00
12 16x16 6 4 SG747006 1926.00 SG747040 2045.00 SG747074 2091.00
HOIST 14 16x16 6 4 SG747008 2040.00 SG747042 2110.00 SG747076 2154.00
AND 6 16x16 6 4 SG747010 1878.00 SG747044 1998.00 SG747078 2052.00
TROLLEY 8 16x16 6 4 SG747012 1967.00 SG747046 2040.00 SG747080 2096.00
1
NOT 1000 10 16x16 8 5 /4 SG747014 1988.00 SG747048 2110.00 SG747082 2177.00
1
INCLUDED! 12 16x16 8 5 /4 SG747016 2068.00 SG747050 2113.00 SG747084 2236.00
14 16x16 8 5 /4 SG747018 2073.00 SG747052 2193.00 SG747086 2237.00
1
1
6 16x16 8 5 /4 SG747020 1898.00 SG747054 2219.00 SG747088 2720.00
2000 8 16x16 8 5 1 /4 SG747022 2486.00 SG747056 2596.00 SG747090 2789.00
1
10 16x16 8 5 /4 SG747024 2583.00 SG747058 3209.00 SG747092 3445.00
*Capacity includes weight of hoist.
UNDER BEAM HEIGHT
STYLE B 10’ HIGH 12’ HIGH
Cap. Boom Flange Base Dia.” Base Dia.”
Lbs.* L’ I-Beam” W” Model O.A. Price Model O.A. Price
10 8 5 1 /4 SG747026 36 $3312.00 SG747060 36 $3509.00
2000 12 10 5 3 /4 SG747028 36 3563.00 SG747062 42 4476.00
1
16 12 6 /2 SG747030 42 4556.00 SG747064 48 5244.00
20 16 7 SG747032 42 5204.00 SG747066 48 5885.00
1
10 12 6 /2 SG747228 42 4283.00 SG747328 42 4520.00
4000 12 12 6 1 /2 SG747230 48 4842.00 SG747330 48 5180.00
1
16 18 7 /2 SG747234 48 5861.00 SG747334 48 6118.00
1
20 18 7 /2 SG747236 54 7673.00 SG747336 54 7892.00
10 16 7 SG747240 48 5317.00 SG747340 48 5566.00
6000 12 16 7 SG747242 54 6478.00 SG747342 54 6821.00
1
16 18 7 /2 SG747246 60 8676.00 SG747346 60 9081.00
20 24 9 SG747248 66 11606.00 SG747348 66 12215.00
*Capacity includes weight of hoist.
STYLE A
STYLE B D C ELECTRIFICATION
C. FESTOONED BOOM ELECTRIFICATION For 360° Jib Rotation
BRING POWER Looped wire system provides electric power to hoist as it moves along the jib boom. Kit
1
TO YOUR HOIST. includes : tension wire /8” x 20’ L and support brackets; one trolley for every five feet of boom.
ATTACHES TO ANY Model SG747472 For Style A Cranes $109.00
REVOLVING FLOOR Model SG747471 For Style B Cranes 182.00
CRANE. D. COLLECTOR RING ASSEMBLY
Provide power required when rotation exceeds 360°. Keeps wires from twisting or snagging.
Model SG747470 For Style B Cranes Only $636.00
WALL MOUNTED JIB CRANE
Mounts easily to any substantial structural steel building column at desired height. Crane fittings
have bearing with lube fitting. Structural steel finished in highly visible, yellow enamel.
UNDER BRACED STYLE TOP BRACED UNDER BRACED
Cap. Boom I- Flange I- Flange
Lbs. Length’ Model Beam” W” Price Model Beam” W” Price
1
8 SG746520 6 4 $954.00 SG746580 8 5 /4 $1323.00
1
10 SG746522 6 4 978.00 SG746582 8 5 /4 1351.00
1
1000 12 SG746524 6 4 1097.00 SG746584 8 5 /4 1414.00
1
14 SG746526 6 4 1217.00 SG746586 8 5 /4 1515.00
3
16 SG746528 6 4 1198.00 SG746588 10 5 /4 1876.00
1
8 SG746530 6 4 1032.00 SG746590 8 5 /4 1513.00
3
10 SG746532 6 4 1032.00 SG746592 10 5 /4 1520.00
3
2000 12 SG746534 6 4 1157.00 SG746594 10 5 /4 1593.00
180° ROTATION 14 SG746536 8 5 /4 1132.00 SG746596 10 5 /4 1713.00
3
1
HINGE 16 SG746538 8 5 /4 1248.00 SG746598 12 6 /2 2092.00
1
1
1
1
8 SG746540 8 5 /4 1357.00 SG746600 12 6 /2 2202.00
1
10 SG746542 8 5 /4 1386.00 SG746602 12 6 /2 2258.00
1
TOP BRACED STYLE 4000 12 SG746544 8 5 /4 1433.00 SG746604 12 6 /2 2434.00
1
1
1
14 SG746546 8 5 /4 1514.00 SG746606 16 7 2713.00
1
3
16 SG746548 10 5 /4 1763.00 SG746608 18 7 /2 3256.00
170

