Page 167 - tmp
P. 167
JANITORIAL LOCK-N-STOCK FOLDING
CABINET ROLLING LADDER
Simply fold & roll where and when you need it! Rated to
withstand 350 lbs. Folds to only 10”D for compact storage.
Locks in folded or open position for operator safety. 58° slope
with 7”D steps for easy climbing. Measures 24”W. Blue powder
RECESSED coat finish. Meets ANSI 14.2 standards.
LOCKING
HANDLE
Organizes maintenance and cleaning
supplies. Provides storage for brooms,
mops, vacuum cleaners, and more. Locking
handle for safety and security. 15”D &
24”D have lever handle, 18”D has recessed
handle. Box formed, channel reinforced
doors for added strength. Retaining lip on
bottom level contains spills. Add color suffix:
Charcoal (CH), Gray (GY), Putty (PY), Tan (TN),
or Black (BK). SG269902TN Top Base Overall
Model Steps Step H” W” x D” Height” Price
Model W” x D” x H” Color Suffix Type Price SG253806 2 20 24 x 17 41 $132.00
SG269902 36 x 18 x 72 BK, GY, TN Unassembled $287.00 SG253807 3 30 24 x 23 52 156.00
SG269903 36 x 18 x 72 BK, GY, TN Assembled 307.00 SG253808 4 40 24 x 30 65 181.00
INDUSTRIAL PUSH SWEEPER ROLLING STEP
STOOL
• 32” cleaning path covers 17,000 square feet
per hour for maximum productivity
• Only 30 lbs. and easy to maneuver 500 lb. capacity!
• Height adjustment allows for cleaning on
various terrains Spring loaded casters permit rolling and
• Quadra Brush System for efficient dust and retract to allow base to hug the floor for
debris containment stability. Over 17” top step height with
1
• 9 gallon hopper empties easy top step diameter of 11 /2”. Durable steel
• Durable polyethylene body with tubular steel construction with non-slip surface steps.
fold up handle 10 Year Limited Warranty.
Model Price Model Price
SG442972 $183.00 SG606693 $58.00
3/4 HP FOLD-DOWN
FLOOR DRYER MAINTENANCE PLATFORM
Injection molded housing and Folds down in seconds for compact storage;
fan assembly for quiet operation. side rails, gate and safety screen stores within the
3/4 HP, 3-speed motor provides 5 1 /2”D base, with 16” overall height. Includes a
up to 2,455 CFM for superior 37” x 37” slip resistant checker floor plate and a 60”
floor drying capability. 3 height expanded metal screen that protects operator from forklift
adjustments for optimum drying. masts. 42”H handrails with mid-rail and locking gate
Built-in handle for easy lifting. secures operator on platform. For added protection, safety
Includes 20’L power cord. 16”W lock and chain are included for secure forklift attachment.
x 18”D x 17”H. 120V/60Hz. 3 7 /8” x 7 3 /4” fork pockets are 26” on center. Steel
ETL approved. with durable high visibility yellow powder
coat finish. Includes four 5” swivel casters,
Model Price 2 locking.
SG261031 $206.00
LOBBY BROOM
& DUST PAN
Lobby Broom is cut and shaped for easy sweeping under tables,
fixtures, and hard to reach areas. Flagged polypropylene fill bristles
pick up fine dirt particles. Upright Dust Pan features a quiet hinge 660 lb.
pin design that is durable and ergonomic. Wear pads and wheels on
the back extend product life. Built-in-handle on back lets you empty Capacity
without touching pan. 13”W x 4”H bin opening. Combo Kit includes
one upright dust pan and one lobby broom. Price
Description Dimension Pkg. Qty. Model Each
Lobby Broom 8 x 1 x 36 6 SG261728 $9.00 Model Description Price
Upright Dust Pan 13 x 11 x 37 6 SG261727 13.00 SG309225 Fold Down Maintenance Platform $835.00
Broom/Dust Pan Combo Kit SG261790 15.00 SG237232 Fluorescent Bulb caddy 75.00
167

