Page 188 - tmp
P. 188
Heavy Duty SAFETY BARRICADE GATE
Built
to Last!
SIX SWIVEL CASTERS, SECURITY CHAIN
4 WITH BRAKES PREVENTS
UNAUTHORIZED USE
FOLDS TO
COMPACT Model Price
23 1 /2”L SG652923 $459.00
SG652923 Quickly and easily block access to dangerous or restricted areas with this industrial grade
gate that weighs a generous 154 lbs. All steel construction with powder coat finish. Gate
Expands to 20 Ft. expands to 20’L x 52 1 /2”H and folds to a compact 23 1 /2”L x 24”W x 64”H. Moves easily on
6 heavy duty casters (4 braking, 2 swivel). Includes warning sign shown.
REMOVABLE INDOOR/OUTDOOR SAFETY
CAP
GUARDS AND BOLLARDS
Configured in 3 styles to protect various equipment and machinery in warehouses and parking
and loading areas. Safety yellow powder coat finish with black visibility stripes. Mounting kit
sold separately. Bolt-On Models are made with all welded 4 1 /2” diameter steel. Base plates
measure 8” x 8”. Removable Base Models feature a detachable base plate that allows quick,
easy and temporary removal. Made from 5 1 /2” diameter steel tubing. Base plates measure
12 1 /4” x 12 1 /4”. All Removable Base Bollards feature a removable rubber cap that allows
bollard to be filled with concrete for extra reinforcement. Removable Cap Bollards with Chain
Slots connect to other bollards using an optional Steel Chain to create a barrier. Made with
5 1 /2” diameter tubular steel and are available in 2 styles: Existing Concrete Bollards (Suffix M)
allow floor anchoring and Underground Bollards (Suffix G) install in fresh, wet cement.
MACHINERY
GUARD REMOVABLE
BASE BOLT ON REMOVABLE BASE REMOVABLE CAP
H” x L” Model Price Model Price Model Price
BASE FOR STEEL BOLLARD
EXISTING 24”H SG337326R $73.00 SG238794 $103.00 SG652898 $73.00
CONCRETE 36”H SG337327R 91.00 SG238795 122.00 SG652899 89.00
42”H SG337328R 103.00 SG238796 138.00 SG652900 104.00
RACK GUARD
9 x 36 SG337320R 103.00 SG238802 149.00
9 x 48 SG337321R 114.00 SG238803 158.00
MACHINERY GUARD
24 x 36 SG337322R 145.00 SG238806 207.00
24 x 48 SG337323R 156.00 SG238807 219.00
36 x 48 SG337324R 195.00 SG443480 236.00
48 x 48 SG337325R 202.00 SG443481 253.00
BASE FOR 42 x 36 --- --- SG238810* 313.00
UNDERGROUND 42 x 48 --- --- SG238811* 343.00
RACK GUARD Concrete Mounting Kit (includes 4 bolts) SG652901 13.00
6.00
*Models do not feature padlockable base Keyed Padlock with 2 Keys SG432248A 18.00
10 Foot Steel Chain
SG269500
OVERHEAD DOOR CORNER GUARDS
TRACK PROTECTOR Fits snug around corners to protect
machinery, buildings and offices.
Heavy duty welded steel with yellow
Protect delicate overhead door tracks from powder coat finish and 3”W black
forklift, cargo or vehicle damage with this heavy stripes. Constructed of 4” schedule
duty steel guard. The 6” x 6” base plate has a 3” 10 steel pipe with 4 1 /2” outer
x 3” notch out to accommodate track, includes diameter. Base plates measure 8” x
mounting holes and requires only 3 bolts (sold 8” and allow floor anchoring.
separately) for easy installation. Safety yellow
powder coat finish.
Model Overall H” L” Price
Model Height” Price SG239799 24 24 $216.00
SG652894 24 $34.00 SG239800 36 24 252.00
SG652895 36 42.00 SG239801 42 24 270.00
SG652896 48 53.00 SG239802 24 30 220.00
Model Description Price Model Description Price SG239803 36 30 257.00
SG652901 Concrete Installation Kit (Includes 4 bolts) 13.00 SG442196 Concrete Mounting Kit $13.00 SG239804 42 30 274.00
188

