Page 187 - tmp
P. 187

POLY GAS CANS                                                SAFETY PLUNGER CAN

        Gas cans are made of durable, rustproof polyethelene
        material  for  long  lasting  dependability.  Features
        Smart-Fill Spout with  Twist-Anchor-Push operation
        that keeps fuel and fumes contained. Cans are EPA
        and CARB compliant.
           Model  Description    Cap.Gal.  Price
        SGB2329581 1 Gallon Gas Can, GB310  1  $14.00
        SGB2329582 2 Gallon Gas Can, GB320  2   28.00
        SGB2329583 5 Gallon Gas Can, GB351  5   28.00
        SGB2329584 5 Gallon Diesel Can, GB356  5   28.00
        SGB2329585 Gallon Kerosene Can, GB359  5   21.00
        SGB2329586 Replacement Spout, GB410  ---   18.00   SGB2329581
           EAGLE TYPE I & TYPE II                                        SG237867                  SG237870
                 SAFETY CANS                                        Helps safely moisten cleaning cloths or swabs without spills. Surplus
                                                                    liquid drains back into reservoir. Brass plunger and pump assembly.
        Made using hot dipped 24 gauge galvanized steel with lead-free   Flame arrestor dasher screens. FM approved. Steel Cans are made from
        technology and powder coat finish. Comfort grip release trigger   24 gauge steel with chemical resistant powder paint finish. 10 Year Limited
        for ease of use. Spring closing lid with neoprene gasket vents   Warranty. Polyethylene Cans comply with OSHA standards.
        offer 5 psi internal pressure. Includes non-sparking flame arrestor   Quart
        and pour spout. Includes tri-lingual warning label for safety. Type   Cap.  Material  Model    Price Each
        II Cans feature 2 openings; one with a pressure-relief spring    1        Steel     SG237866    $48.00
        closing lid for filling and one with an actuated pour valve and   SGB214721  2  Poly  SG237870   72.00
        flexible metal spout for safer controlled dispensing. Filler spout   1    Poly      SG237869     73.00
        and flame arrestors offer flashback protection. Meets OSHA and   2        Steel     SG237867     50.00
        NFPA code 30 requirements. FM, UL/ULC approved.                  4        Steel     SG237868     53.00
                                                                         4        Poly      SG237871     73.00
          Model  Description  Cap. Gal. Funnel Color Price
        SGB214720 Type I Safety Can  1  Yes  Red $43.00
        SGB214733 Type I Safety Can  5  No  Yellow 44.00             POLYETHYLENE
        SGB214719 Type I Safety Can  5  No  Red  43.00
        SGB214721 Type I Safety Can  2  Yes  Red  45.00                 GAS CADDY
        SGB214722 Type I Safety Can  5  Yes  Red  42.00
        SGB214736 Type I Safety Can  5  Yes Yellow 50.00
        SGB214550 Type II Safety Can w/Spout  5  No  Red  75.00     Polyethylene construction resists
        SGB214552 10” Polyethylene Funnel  ---  ---  Yellow  5.00   corrosion and dents. Spring loaded
               for Type I Cans                             SG214733  nozzle prevents overfill.  Model
                                                                    SG236920 features two sturdy 6”
           JUSTRITE TYPE I &                                        wheels, 10’L hose, and 14 gallon
                                                                    capacity.  Models SGB1309598  and
                                                                    SGB1988375 feature two heavy duty
        TYPE II SAFETY CANS                      SG420200           10” pneumatic wheels, 10’ ¾” L
                                                                    hose, and 25 gallon capacity. Model
                                                                    652628 features pneumatic tires, 10’
        Engineered  to  help  prevent  flammables  from             hose, rotary 2-way dispensing, and
        igniting and to protect personnel from the dangers          28 gallon capacity. Meets D.O.T and
        of fire and explosion. Flashback is prevented by            & UN transportation requirements.
        double-mesh flame arrestor screen inside spout.
        Spring-loaded cap closes automatically after
        pouring. Long-life synthetic gasket resists virtually
        all liquids and maintains a tight seal. Galvanized                            SG236920
        steel for storing petroleum products where purity
        and color are not critical. FM, UL/ULC approved.              Model  Gap Cap.    Type        Color  Price
        Meets OSHA and NFPA requirements.                           SG236920  14     Gas w/Siphon Pump  Red  $159.00
                                       Cap.                         SGB1309598  25   Gas w/ Gravity Flow  Red  321.00
            Model Description   Gal.  Nozzle  Color  Price          SGB1988375  25  Diesel w/Gravity Flow  Yellow  321.00
        SG420200 Type I Safety Can  1  No  Red  $42.00              SG652628  28  Diesel w/Rotary 2-Way Pump Yellow  689.00
        SG420206 Type I Safety Can  5  No  Red  48.00
        SG420212 Type II Safety Can  2  Yes  Red  80.00              STEEL GAS
        SG436706 Type II Accuflow™ Safety Can  5  Yes  Yellow  82.00
        SG420214 Type II Safety Can  5  Yes  Red  75.00    SG436706     CADDY
             LAB SAFETY CANS                                        Steel construction holds 30
         WITH BOTTOM FAUCET                                         gallons of gas, diesel, kerosene,
                                                                    or  mixed  fuels.  2-way  rotary
                                                                    pump siphons and dispenses 1
        Steel Laboratory Safety  Cans  have all of the benefits of   gallon per 21 revolutions. Fire
        Justrite’s Type I cans, plus added features to make these the   screened vent and fuel level
        choice of lab professionals for safe dispensing of hazardous   gauge. FM approved. Grounded.
        liquids into test tubes, small flasks, and beakers. Fill spouts   14”W x 22”D x 45”H. CE/FMA
        have self-close pressure relief caps and stainless steel flame   approved and OSHA compliant.
        arresters. These cans also feature a vacuum relief valve within                  10” x  2 /4”
                                                                                             3
        the lid for smooth liquid flow. Self-closing faucets provide                      SEMI-
        trouble-free dispensing. FM approved. OSHA and NFPA                             PNEUMATIC
        compliant.                                                                       WHEELS
           Model      Capacity     Price Each                           Model      Price
        SG440504      5 Gallon      $121.00                          SG300705     $686.00
                                                                                                           187
   182   183   184   185   186   187   188   189   190   191   192