Page 189 - tmp
P. 189
PROTECTIVE RAIL BARRIER
Highly visible safety yellow finish. Welded base plates measure 10” sq. x 5 /8” thick and are pre-drilled for easy
installation. Assembly hardware included. Choose 18”H Post to support a single rail or 42”H Post to support
a double rail barrier system. Steel Posts measure 4” sq. x 1 /4” thick. Rails are made with ribbed 10 gauge
high-tensile steel. Bracket Kit includes 2 drop-in style brackets that attach to posts to allow rail sections
to slide onto brackets for installation. Purchase Concrete Mounting Kit to mount base plate to floor.
Model Description Price
SG436724 4’L Rail $98.00
SG436725 5’L Rail 109.00
SG436726 6’L Rail 125.00
SG436728 8’L Rail 148.00
SG436730 10’L Rail 161.00
SG436731 18”H Post-Single Rail 106.00
SG436732 42”H Post-Double Rail 150.00
SG436733 Bracket Kit (pair) 26.00
For Drop-in Style SLIDE RAIL ONTO
SG442197 Concrete Mounting Kit 13.00 BRACKET KIT BRACKET
PEDESTRIAN CROWD
BARRIER CONTROL
Ideal for directing personnel or BARRIER
traffic flow. Heavy duty 1 5 /8”
diameter 42” high steel pipe
frame with mid-rail for rigidity. For
permanent installations order single
or double sockets to form a straight
row or angles up to 30 degrees
to create a curved barricade. Use
free standing base with or without
casters for portability. COUPLERS JOIN BARRIERS
FOR EXTENDED BARRICADE
Model Description Price
SG940370 36”L Barrier $80.00 Direct pedestrians with these all-welded steel barriers. Easy to transport,
SG940371 48”L Barrier 87.00 they also include removable feet that allow flat stacking and storage.
SG940372 72”L Barrier 104.00 Sections include couplers that join units in runs of any length. Measure
SG940373 96”L Barrier 121.00 SG940378 SG940374 102”L x 40”H each with 5 1 /4” spaces in between vertical bars.
SG940374 Single Socket 26.00
SG940375 Double Socket 34.00 Model Rail Dia.” Description Price Each
SG940377 Base w/casters 38.00 SG652833 1 1 /4 Powder Coated $115.00
SG940378 Base w/feet 34.00 SG652835 1 1 /4 Powder Coat Safety Yellow 115.00
Concrete Anchor Bolts SG940377 SG695008 1 5 /8 Powder Coated, Heavy-Duty 160.00
3
SG940379 (Set of 4) /8”x 3” 7.00 SG940375 SG695009 1 5 /8 Powder Coat Safety Yellow, Heavy-Duty 160.00
RUBBER SPEED BUMP MOLDED
Made of recycled rubber that is chemical RUBBER CORNER
and weather resistant. 72”L Bumps feature
high visibility yellow stripes and cat’s eye GUARDS
reflectors for high visibility. Measures 12”W
x 2 3 /8”H. Accepts Optional Steel Spikes.
36”L Bumps include one pair of end Molded Rubber Corner Guards provide high
caps per 6 ft. The sloped profile prevents SG708109 impact resistance for enhanced structural
tripping and connector clips to join multiple integrity of high-traffic areas. Corner guards
units together. Bottom includes cable measure 31” L and feature mounting holes
management channels for use as cable for unit stability. Choose from Heavy Duty
covers. 36”L bump includes hardware for Rounded or Medium Duty 90 (degree).
installation. Measures 10 1 /2”W x 2”H. Mounting hardware sold separately.
Price Each
Length” Model 1-5 6+
36 SG268783C $48.00 $45.00
72 SG708109 111.00 99.00
(4) 14” Rebar Model Description L” x W” Price
SG239373 Spikes for SG239372 4.00 SC268783C SG708113 Medium Duty, 90° 31 x 4 $14.00
SG708110 (1) Speed Bump End Cap 18.00 SG708112 Heavy Duty, Rounded 31 x 4 3 /4 17.00 SG708112 SG708113
RUBBER
PARKING CURB
Engineered for safety. Molded reflective tape
for visibility. Superior construction withstands
impacts and outdoor environments. 72” L
Curb features ultra-durable UV black rubber
construction. Galvanized steel spike may be used Model Description Price
to permanently install on asphalt surfaces while Price Each SG239373 (4) 14” Rebar Spikes $4.00
lag bolts and shields may be used to temporarily L” x W” x H” Model 1-5 6+ SGB1623351 Lead Shield 4.00
install on asphalt/concrete (sold separately). 72 x 6 x 4 SG708111 53.00 48.00 SGB1623352 6” Metal Lag Bolt 4.00
189

