Page 190 - tmp
P. 190
RIBBED BOLLARD SMOOTH BOLLARD
POST SLEEVE POST SLEEVE
Makes old bollards look like new. High-visibility
high-density polyethylene resists UV light, rust, and
cracks. Vertical ribs increase impact protection and are Bollard post sleeves
designed for easy slip-on installation. Sleeves fit round resist fading, rusting, and
posts and length can be trimmed. cracking to ensure long
life. These post sleeves are
made with high density
polyethylene to provide
effective use outdoors.
Smooth surface exterior
measures 60” H and can
be trimmed for an exact fit.
Add suffix for colors Yellow
(YL) and Red (RD).
Add suffix for colors Yellow (YL), Red (RD), Orange (RG),
Green (GN), White (WH) Brown (BN), and Lime (LM).
Fits Sleeve Diameter” Fits Diameter Price
Post Size Length” Model In Out Price Post Size Inside Outside Model 1-9 10+
4” 56 SG795269 4 3 /4 5 3 /4 $46.00 SG238818 4” 5” 5 1 /8” SG238818 $36.00 $34.00
6” 56 SG795270 6 7 /8 7 7 /8 53.00 6” 7” 7 1 /8” SG238819 41.00 38.00
8” 57 SG795271 8 7 /8 10 61.00 SG238819 8” 9” 9 1 /4” SG238820 57.00 50.00
MODULAR SGB359933 COLUMN PROTECTORS
CABLE & HOSE
PROTECTORS
SGB359960
SG708163 Prevents Costly Damage! SG708166
Column protectors are made of high density polyethylene for durability and corrosion
resistance. Absorbs impacts up to 8500 lbs. minimizing column and machinery
damage. Stackable for added height protection. Installs in seconds using 2 straps
with hook and loop closure; Yellow Protectors use black nylon belts, Orange and Lime
Green use two reflective belts. Add suffix for colors: Yellow (YL), Orange (OR), or Lime
Green (LM). Global and Narrow Protector Models Only Available in Yellow.
SGB359981
Fits Column Size Dia” x H Model Price Model Price
Protect valuable electrical cables, cord, and hose lines from damage and 6” x 6” 24 x 42 --- --- SG921194A $188.00
abuse while ensuring safe passage for vehicles and pedestrian traffic. Non- 8” x 8” 24 x 42 SG708163 $172.00 SG921194B 188.00
conductive polyurethane construction. Feature 3’ modular sections. End caps 10” x 10” 24 x 42 SG708164 172.00 SG921194C 188.00
protect multiple cables or hoses and provide gradual taper to ground. General 12” x 12” 24 x 42 SG708165 172.00 SG921194D 188.00
Purpose and Low Profile protectors are interlocking and feature a recessed 4” to 6” Narrow 13 x 42 SG708166 106.00 SG652891E 110.00
handle for easy transport. Hinge lid for easy placement and removal of
cable and hose lines. Lightweight drop over protectors are compact for easy ®
setup, disassembly, and storage. Feature 5-bar tread plate surface to provide ULTRA-SIDEWINDER
maximum traction for pedestrian traffic.
Channel Size Load Cap./ CABLE PROTECTOR
Model Description L” x W” x H” W” x H” Tire lbs. Price
GENERAL PURPOSE - Ideal for vehicles and pedestrian traffic Constructed from rugged ABS plastic
5 Channel: Add suffix for colors Orange (OR) and Black (BK)
SGB359951 5-Channel, Orange/Black 36 x 19 3 /4 x 1 7 /8 1 1 /4 x 1 1 /4 10500 $238.00 for strength and durability. “Snap In”
SGB359953 5-Channel End Caps 14 x 19 3 /4 x 1 7 /8 1 1 /4 x 1 1 /4 --- 126.00 design is easy to assemble. Articulating
SGB359960 3-Channel 36 x 20 x 3 2 1 /4 x 2 1 /4 14210 332.00 pieces offer flexible design. 3-foot
LOW PROFILE w/ Standard Ramps - Ideal for public, commercial and industrial environments sections include pair of end caps (40”
SGB359966 1-Channel 36 x 10 13 /16 x 1 1 /4 2 1 /4 x 3 /4 13000 128.00 total). Offers full protection for cables
SGB359971 2-Channel 36 x 11 15 /16 x 1 1 /4 1 1 /4 x 3 /4 13000 153.00 and trip protection for pedestrians.
SGB359976 3-Channel 36 x 13 13 /16 x 1 1 /4 1 1 /4 x 3 /4 17000 195.00 1-Foot Extensions sold separately.
SGB359981 5-Channel 36 x 16 15 /16 x 1 1 /4 1 1 /4 x 3 /4 24000 196.00 Dimension 1 Foot
LIGHTWEIGHT DROP OVER - Ideal for lightweight vehicles and pedestrian traffic Model Color Finish L” x W” x H” Price Extension Price
Add suffix for colors Orange (OR) and Black (BK) SGB666775 Black/Yellow 40 x 3 x 3 /4 $31.00 SGB666776 $14.00
SGB359933 1-Channel 36 x 5 1 /4 x 3 /4 1 1 /2 x 1 /2 1050 49.00 SGB666777 Black 40 x 3 x 3 /4 35.00 SGB666778 15.00
SGB359935 1-Channel 36 x 10 3 /4 x 1 1 /2 4 x 1 1050 95.00 SGB666781 Gray 40 x 3 x 3 /4 41.00 SGB666782 15.00
SGB359937 2-Channel 10.75” 36 x 10 3 /4 x 1 1 /2 1 3 /4 x 1 1050 95.00 SGB666779 Brown 40 x 3 x 3 /4 43.00 SGB666780 15.00
190

