Page 24 - tmp
P. 24
SYNCHRO ERGONOMIC Back and seat angles adjust
simultaneously for day long comfort.
LEATHER STOOLS Pneumatic 24-29”H adjustable seat
1
and 7 /2-11”H adjustable footrest
ensure proper foot and leg support.
1
Generously sized seat is 3 /2” thick
9-WAY 7-WAY 7-WAY padding upholstered in genuine black
ADJUSTABLE ADJUSTABLE ADJUSTABLE leather with a waterfall edge to reduce
knee stress and improve circulation.
Contoured 2 /2”H adjustable back
1
ensures improved posture with lumbar
support. 3” vertical and 1” side-to-side
adjustable T-arms align arms and wrists
for keyboard use. Polypropylene steel
reinforced base has 2” carpet casters.
Easy assembly.
Task Stool seat 18” sq. and back 17 /2”
1
MANAGER sq. Operator Stool seat 18” sq. and
back 17 /2”W x 19”H. Manager Stool
1
has same features as above plus tilt-
lock, back-tilt tension adjustments,
and aluminum base. Seat 20”W x
1
19 /2”D and back 19 /2””W x 20”H.
1
SEAT & BACK 1 Year Limited Warranty.
ANGLE
ADJUSTMENT
OPERATOR
ATTRACTIVE 360°
ALUMINUM FOOTREST, 360°
BASE OPTIONAL Chrome
ARMREST Description Footrest Price
Multi-function TASK with 360° Task SG506754 $163.00
lever synchronizes FOOTREST, Task with Arms SG506755 190.00
total body OPTIONAL Operator SG506756 161.00
movement Operator with Arms SG506757 189.00
by personalizing ARMREST Manager SG506758 232.00
back/seat Manager with Arms SG506759 259.00
adjustments Optional Glides SG506818H $15.00/set of 5
SYNCHRO ERGONOMIC FABRIC STOOLS
Engineered to make personal positioning
easy, so you’re more comfortable and
9 WAY SEAT & BACK productive. Back and seat angle adjust
ADJUSTABLE ANGLE simultaneously to cradle your back for day 7 WAY
ADJUSTMENT long comfort. Pneumatic 24”-29” seat height ADJUSTABLE
adjustment to ensure that your feet and legs
7 WAY are properly supported with the 7 /2”-11”H
1
ADJUSTABLE adjustable chrome foot rest. Generous sized
seat has extra thick 3 /2” padding covered in
1
durable 100% acrylic upholstery. Waterfall
contoured design helps to reduce stress
on knees and ensures proper circulation.
Contoured back provides lumbar support
and encourages proper posture. Height
and side to side adjustable T-arms align
arms and wrists correctly for data entry
work. Polypropylene steel reinforced base
with 2” dual wheel carpet casters. Task
1
OPERATOR Stool seat 18”sq. Back 17 /2”sq. Operator
1
WITH ARMS Stool Seat 18”sq. Back 17 /2”W x 19”H.
Manager Stool has same features as above,
plus independent adjustable back angle,
tilt lock, and back tilt tension adjustment.
360° Seat 20”W x 19 /2”D. Back 19 /2”W x 360°
1
1
FOOTREST 20”H. Includes aluminum chair base. Easy FOOTREST
assembly. Suffix fabric color to all models:
Black (BK), Burgundy (BY), or Gray (GY).Task
and Operator also available in Blue (BL).
1 Year Limited Warranty.
TASK
360° WITH ARMS
Chrome
Description Footrest Price
Task SG808659 $163.00 Multi-function
MANAGER Task with Arms SG808660 190.00 lever synchronizes
Operator
total body
SG808661
161.00
WITH ATTRACTIVE Operator with Arms SG808662 189.00 movement
ARMS ALUMINUM Manager SG808698 187.00 by personalizing
BASE Manager with Arms SG808699 213.00 back/seat
Optional Glides SG506818 $15.00/set of 5 adjustments
24