Page 21 - tmp
P. 21
5-WAY ADJUSTABLE ERGONOMIC STOOL
Ideal for those sitting extended periods. Contoured black 18 /2”W x 18”D x 2”
1
seat and 16 /2”W x 13”H back help support the body. Puncture resistant, easy
1
clean self skin polyurethane foam is wear resistant and maintenance free.
Independent seat and back tilt angle adjustment for personalized positioning.
1
Backrest features 38” to 48 /2”H and 2”D adjustment. 22”-32 /2” pneumatic seat
1
height adjust. Rugged 5-blade base with both casters for mobility and glides for
stationary use. Adjustable 8-18 /2”H chrome foot ring for extra comfort. Easy
1
assembly. 1 Year Limited Warranty.
Description Model Price Ea.
Without Arms SG250626 $163.00
With Arms SG250627 184.00
PUNCTURE
RESISTANT 2”D
SKIN
35”-
52”H
SEAT PLATE 22”-
REINFORCEMENT 32 1 /2”H
HIGH DENSITY INDEPENDENT SEAT ADJUSTABLE BACK/SEAT HEIGHT SG250627
FOAM CORE AND BACK TILT ANGLE MECHANISMS WITH AND ANGLE
ADJUSTABLE SG250626 ADJUSTMENT. TOUGH FINISHES ADJUSTMENTS
FOOT-RING RESISTS CRACKING
AND PEELING.
PUNCTURE RESISTANT 8-WAY ANTI-MICROBIAL
POLYURETHANE INDUSTRIAL STOOLS ERGONOMIC CHAIR & STOOL
A B
SHOWN WITH
OPTIONAL
T-ARMS
SHOWN WITH
OPTIONAL
T-ARMS
FINGERTIP
HEIGHT
CONTROL
SG571121 HN516125
BEST VALUE POLYURETHANE SEATING Constructed of wear and puncture- SG250685BK SG250605BL
resistant black integral skin urethane foam. Multi-function style adjusts both
the back and seat angle simultaneously. 18”W x 17”D x 1 1 /2” thick seat features Ultra adjustable seating allows personalized positioning for day-
a waterfall design that takes pressure off of the knees. Seat height adjusts from long comfort and improved productivity. Extra thick 3 1 /2” padding
23”-27” for personalized positioning. Adjustable height 17”W x 12”H back helps maintain features anti-microbial vinyl upholstery that protects against mold
a proper posture. Style A and B have rugged 5-blade base with both casters for mobility and bacteria growth. Waterfall contoured design helps reduce
and glides for stationary use. Easy assembly. 1 Year Limited Warranty. stress on your knees and improve leg circulation. Contoured back
Style Seat Adjustment Footrest Model Price provides lumbar support. Extra large 20”W x 19 1 /2”D seat and
19 1 /2”W x 20”H back. Polished aluminum base with 2” dual wheel
A Standard 360° SG571121 $128.00 carpet casters provide easy mobility. Chairs have 15 1 /2”-19 1 /2”
A Multifunction 360° SG252381 128.00 pneumatic seat height adjustment. Stools have 24”-29” pneumatic
B Spider Base --- SG516125 128.00
seat height adjustment. Easy assembly. 1 Year Limited Warranty.
Add color suffix to Chair or Stool Model number: Black (BK),
OPTIONAL ARMS FOR STYLE A, B, C Model Price/Set Blue (BL), or Burgundy (BY).
T-ARMS. Fixed position, polyurethane over steel. SG571298 $43.00 Price
LOOP ARMS. Round edge polyurethane over steel Model Description Each
for durability. SG506556 48.00 SG250605 Chair $168.00
ADJ T-ARMS. Adjust height as needed. Self skinned SG250685 Stool 190.00
50.00
SG744150
Optional Adjustable T-Arm Per Pair
polyurethane over steel. SG744150 50.00 SG506818 Optional Glides (set of 5) 15.00
21