Page 25 - tmp
P. 25
ERGONOMIC BIG & TALL SEATING
BIG & TALL
MOBILE STOOL
ADJUSTABLE
HEIGHT ARM RESTS
EXCLUSIVE
400 lb. 450 lb.
capacity! capacity
Durable and stylish seating Accommodates the big and
designed for the big and tall with true comfort. Sturdy,
tall. Contoured, plush 3 1 /2” reinforced construction for
thick 21 /8”W x 19 /8”D seat PNEUMATIC durability. Ultra 5” thick cushioning
5
5
and 19 /8”W x 26 /8”H back SEAT HEIGHT covered in black acrylic fabric.
5
3
cushion with lumbar support. ADJUSTABLE ADJUSTMENT Roomy 20”D x 23”W swivel seat,
1
Pneumatic 29 /8”-34 /4” seat FOOT REST 22 /2”W x 23”H back. Pneumatic
1
1
height adjustment. Footrest 27”-30 /2” height adjustment.
1
adjusts 10”-17” in height Four footrest heights for
to take stress off the knees. customized leg support. Durable
Height adjustable armrests spider base with glides. Optional
help reduce fatigue. Sturdy five arms adjust vertically and in
blade aluminum base with dual and out. Easy assembly. 1 Year
wheel swivel casters for added Limited Warranty.
comfort. Easy assembly. 1 Year
Limited Warranty.
5 BLADE Description Model Price
Model Price Each CASTER Without Arms SG506547 $167.00
SG277490 $179.00 BASE With Arms SG506554 190.00
INTERION ® EXTRA COMFORT
MESH BACK FABRIC TASK CHAIR
STOOLS
SG695262GY
PNEUMATIC
SEAT HEIGHT
ADJUSTABLE ADJUSTMENT
FOOT REST 24”-34” HIGH
SG695262BL
SG695262
Extra Comfort roomy seat (17 1/2”W x 16 1/2”D) and back
Interion ® Mesh Back Stools are perfect for offices, warehouses, training areas, (17”W x 14”H). High density 2 3/16” foam padding for
and more. Ergonomic design with nylon mesh back conforms to body for cool, support you can feel. Backrest has pivot angle, height
ventilated, and supportive comfort. 16 1 /2”H x 17 3 /4”W plastic trim backrest ensures and front-to-back adjustments. 18 1/2”-23 1/2”H pneumatic
long lasting durability and built-in lumbar support provides added back comfort. seat height adjustment help to relieve leg and knee
Contoured back provides lumbar support and encourages proper posture. 24” - SG695262RD pressure. Easy assembly. 1 Year Limited Warranty.
34” seat height adjustment. Height adjustable T-arms. Polypropylene five-blade
base with 2” dual-wheel carpet casters provide easy mobility. Add color suffix Red Seat Model Price Model Price
(RD), Gray (GY), or Blue (BL). Easy assembly. 1 Year Limited Warranty. Fabric SG695262 $119.00 SGB629810 $83.00
25