Page 20 - tmp
P. 20
MAGNIFYING LAMPS INDUSTRIAL HOSE REELS
SG695231
LED LAMPS SG695232
USE 80 SMD LED BULBS SG534173
Premium 2-In-1 Lighting and Magnification Lamps are ideal for crafts, hobbies, medical
and beauty needs, and general precision work. Large viewing area defines details and the
unique double tension safety arm helps eliminate pinching and injury. 5” round glass lens
includes a hinged, dust-proof cover. 3, 5, or 8 diopter options available. Clamp Mount attach-
es to any desk with a tabletop thickness of 2 1 /2” or less to hold the lamp safely and securely.
Fluorescent lamp uses a T4 22 watt circular bulb. LED lamps use 80 ultra-efficient SMD LED
bulbs which offer glare-free light. UL listed. Price Each
Diopter Bulb Model Color 1-2 3+
3 Fluorescent SG277494 Black $57.00 $53.00
3 LED SG695231 Black 74.00 71.00
3 LED SG695232 White 74.00 71.00
5 LED SG277493 Black 77.00 74.00
5 LED SG695233 White 77.00 74.00
8 LED SG277665 Black 81.00 76.00
8 LED SG695234 White 83.00 77.00
WALL MOUNTED FOLDING WRITING DESK
Ideal compact receiving desk for doctors offices, hospitals,
supply rooms, and warehouses. Folding desk mounts to
walls at desired work height to accommodate stand-up or Spring driven reels are built for industrial use with heavy gauge reinforced
sit-down work positions. Durable steel with scratch resistant steel construction and corrosion resistant powder coat finish. Latch
powder coat finish. Full width handle lowers the desk to a mechanism and shielded steel spring ensure long life and easy retraction
convenient 13” deep work surface. Convenient compartment every time. Hose handles air or water and handles up to 300 PSI.
for pens and small tools. Includes a storage bin for charts and Adjustable guide arm allows floor or wall mounting at different angles.
folders. Magnetic closure keeps door in place. Cylinder lock Available in 25’ or 50’ long hoses with an inside diameter of 3/8”. Includes
with 2 keys for security. 20”W x 3 /8”D x 16 /5”H. the roller guide, 3/8” NPT Inlet hose, hose stopper, 3/8” NPT Male Brass
3
2
Connector for Air Tool and protective sleeve for hose end.
Model Color Price Hose Length ‘ Hose PSI Max
SG249997 Tan $127.00 ID “ Model Price
SG319390 Black 127.00 25 3/8 300 SG534172 $98.00
SG249997 SG319391 Gray 127.00 50 3/8 300 SG534173 133.00
TOOL CARTS
Bring convenient storage to the
work site with space saving mobile
units. SG534469 work platform
features an adjustable height from
34-47-3/4” height, contains a drawer
& screwdriver/pry bar holders. Carts
feature swivel casters & large handles
for easy maneuvering, keyed locking
drawers for added security, & bottom
storage shelves with lip for cargo
retention. Durable powder coatings &
SG534469 steel construction stand up to rugged
use. SG534155 contains vinyl matted
SGB982806 top surface for attractive appearance
while providing slip resistance.
Choose SGB643115 in red, black,
or blue for the ultimate cart with
SG534155 side work shelf, EVA foam drawer
Also available in liners, large 5” casters & 5 drawers for
Black and Blue maximum storage capacity. All units
SGB643115 Top Overall require some assembly.
Opening Drawers W” x D” x H” Brand Color Model Price
Flip-Up 1 30 x 16 x 35 /2 Sunex Red SGB643114 $148.00
1
SGB643115 Open Surface 1 29 x 20 x 47 /4 Sunex Red SG534469 161.00
3
Slide 2 27 /4 x 14 /8 x 30 Global Black SG534155 196.00
5
3
3
1
Slide 2 29 /4 x 20 /4 x 39 /2 Sunex Black SGB982806 341.00
1
1
SGB643115 Flip-Up 5 30 x 16 x 35 /4 Sunex Red SGB643115 426.00
20