Page 26 - tmp
P. 26

UPHOLSTERED

                       A      PRODUCTION STOOLS
                                       Choice of Vinyl
                                          or Fabric                                         B


                               Pneumatic height adjustable seat is 2 1 /2” thick
                               and padded for comfort. Seat measures 19 1 /2”W
                               x  18 1 /2”D.  Contoured  16”W  x  10”H  x  1”  thick
       ADJUSTABLE              back adjusts up to 4” vertically and 1 1 /2” in or
       FOOT RING               out for personalized support. Powder coated
                               steel five blade base provides stability with an
                               attractive appearance. Includes nylon floor glides.
                               Style  A  includes  a  height  adjustable  360°  foot
                               ring. Style B includes a U-shaped footrest that is
                               fixed to the seat. Purchase optional 2”  Hooded
                               Casters for mobility.  Optional Armrests provide
                               added support and help reduce arm fatigue. Easy
                               assembly. 1 Year Limited Warranty.
        SG240144
                                   OPTIONS
                                                                                                   SG240139BL
                                                                               SG240140BK
                                     Loop-Armrests place user   Adjustable T-Armrests
       Dual disc series Chair   T-Armrests fixed position,   close to desk. Round edge   position as needed.   Black  Gray  Blue
         Caster with non-  textured polyurethane   polyurethane over steel   Self skinned   Style  Adj. Ht.”  Vinyl  Fabric  Fabric    Price
        locking nylon wheel  over steel.   construction for lifetime   polyurethane over   A  17 - 21  SG240144  ---  ---  $121.00
        Model SG906048  Model SG571298    durability.      steel.     A   20 - 24  SG240145  ---   ---  106.00
          $9.00 each     $43.00      Model SG506556  $48.00  Model SG744150  A  25 - 29  SG240146  ---  ---  120.00
                                                          $50.00      B   24 - 28  SG240140BK SG240139GY SG240139BL  98.00
           EXTRA VALUE  ERGO STOOL
                       6 Way Adjustable                     OPTIONAL
                                                           ADJUSTABLE
                                                           T-ARMRESTS
                                                                                      OPTIONAL
                                                                                       LOOP
                                                                                     ARMRESTS








                                                                    C                        D
                                  This fully adjustable ergonomic seating
                                  is ideal for office, warehouse, or
                                  training areas. Contour built-in lumbar
                                  curve is 2 /4” height adjustable to
                                        1
                                  provide firm body support for increased
                                  employee productivity. 25° back recline
                                  infinitely adjusts for balanced posture.
                                  Pneumatic  mechanism  instantly
                                                1
                                                     1
                                  changes stool height 23 /2” to 28 /2”H
                                  to help take pressure off legs.  Seat
                                          1
                                  back adjusts 2 /4” in/out for accurate   SG516124     SG571119
                                  positioning of body on seat.  Back
                                                    1
                                  contoured cushion is 19”H x 16 /2”W.
                                  Roomy 17”sq. seat with firm 2” foam
                                  cushion and plastic shell back for long   C. - D. INDUSTRIAL ANTI-MICROBIAL STOOLS Durable contoured foam padded 19 1 /2”
                                  life. Comfortable 12”W x 8”H loop arms   sq. seat and back provide ultimate comfort for long-term sitting. Black anti-microbial vinyl
                                  adjust 1” in/out. Easy assembly. 1 Year   upholstery. Stool footrest choices include 360° spider base with 5 footrest positions or
                                  Limited Warranty.        360° chrome-plated ring. 23”-27” pneumatic seat height adjustment. Includes casters for
                                                           mobility and glides for stationary use. Easy assembly. 1 Year Limited Warranty.
        Description              Model                     Price  Style  Model          Footrest        Price
        Stool with180° Footrest  SG506779BK         $103.00  C        SG516124        Spider Base      $106.00
        Optional Glides        SG506818         15.00/set of 5  D     SG571119           360°           115.00
      26
   21   22   23   24   25   26   27   28   29   30   31