Page 27 - tmp
P. 27

PUNCTURE PROOF                     RESISTANT   CONTOURED
                                                            PUNCTURE
                         ERGONOMIC CHAIR                      SKIN         PLASTIC
                                                                            CHAIR

                                                            REINFORCED
                                                             SEAT PLATE
                                                              HIGH
                                                             DENSITY
                                                            FOAM CORE




                                                                                                  PNEUMATIC
                                                           INDEPENDENT
                                                            SEAT AND                                HEIGHT
                                                              BACK                                ADJUSTMENT
                                                           ADJUSTMENTS                             14” - 19 1 /4”
           SG250628


                                                            ADJUSTABLE
                                                           MECHANISMS
                                      SG250629              WITH TOUGH
                                                              FINISHES   Contoured design promotes good posture and features ventilation slot
        Contoured seat and back provide comfortable support. Puncture   for comfort. Molded black polypropylene puncture proof seat with black
        and tear resistant black polyurethane foam with tough outer self   tubular frame for strength and durability. Easy to clean 17”W x 16”D seat
        skin endures tough environments. Independent seat and back tilt   and 16”sq. back. Pneumatic seat height adjustment from 14” to 19 /4”.
                                                                                                            1
        angle adjustments allow personalized positioning. Backrest features   Five blade caster base. Easy assembly. 1 Year Limited Warranty.
         1
        32 /2-37 /2”H and 2”D adjustments. 16-21” pneumatic seat height
            1
                                1
        adjust. Seat: 18 /2”W x 18”D x 2”. Back: 16 /2”W x 13”H. Rugged    Description  Model  Price  Description  Model  Price
                 1
        5-blade base includes casters for mobility and glides for stationary   Without Arms SG250628 $138.00  Chair  SG921357  $88.00
        use. Easy assembly. 1 Year Limited Warranty.  With Arms  SG250629  169.00  Opt. Glides  SG506818  15.00/set of 5
                                DELUXE                                                  INDUSTRIAL
                         POLYURETHANE                                                POLYURETHANE
                                 CHAIR                                                       CHAIR
                                                                                                Built to last and offers
                    DELUXE SEAT SIZE            ADJUSTABLE                                      comfortable  seating  for
                                                                                                an
                                                                                                   affordable
                                                                                                           price!
                      20”W X 18”D                ARMREST                                        Upholstered in black
                                                                                                integral skinned urethane
                                                                                                foam that is wear and
                                                                                                puncture resistant. 18”W
                                                                                                x 17”D x 1 /2” thick seat
                                                                                                      1
                                                                                                with waterfall edge. 18-22”
                                                                                                pneumatic seat height
                                                                                                control. 17”W x 12”H
                                                                                                back is height adjustable
                                                                                                to help maintain proper
                                                                                                posture. Strong 5 blade
                                                                                                base includes both casters
                                                                                                for mobile use and glides
                                                                                                for stationary use. 1 Year
                                                                                                Limited Warranty.
            SG250610   POLISHED                SG250611
                       ALUMINUM
                         BASE
        Easy-to-clean, washable self-skinned polyurethane resists chemicals and lubricants. Ribbed seat
        and back provides support for extended sitting periods. High density foam core and seat plate
        reinforcement offer wear and puncture resistance. Seat measures 20”W x 18”D x 2” thick. Back
        measures 17 /4” W x 13 /2” H x 1 /2”  thick. Waterfall edge seat helps improve leg circulation. 26”
                             1
                       1
                3
        diameter chrome plated steel 5-blade base. 17-22” pneumatic seat height adjustment. Include back   Model  Price
        angle and back height adjustment. Optional Armrests measure 4”W x 10”L and are adjustable up to
        3” vertically and 1 /2”  side-to-side. Easy assembly. 2 Year Limited Warranty.         SG252251  $109.00
                   1
                                                                                         Options   Model  Price
                    Model     Description            Price             BOTH GLIDES        T-Arms  SG571298  $43.00
                  SG250610    Deluxe Chair        $153.00             AND CASTERS         Loop Arms SG506556  48.00
                  SG250611    Deluxe Chair With Armrest  175.00         INCLUDED          Adj. T-Arms SG744150  50.00
                                                                                                            27
   22   23   24   25   26   27   28   29   30   31   32