Page 19 - tmp
P. 19
INDUSTRIAL GRADE
SHOP & SHIPPING DESKS
* SHOWN WITH
OPTIONAL HOOK
SET & LIGHT KIT
*SG249690
Dual Sided Electrical Outlet with 15ft.
SG319392 power cord Model SG249854 $37.00
LED Light Model SG249460 $51.00
Perfect for warehouses, shipping, & receiving areas! Rugged steel channel-reinforced work surface are available in
slope or flat top. Features 7 /4”H x 12”D pigeonhole riser that holds supplies and supports computer monitors. Drawer
3
3
glides easily on steel ball bearing slides; includes a cylinder lock for and plastic hasp security and measures 22 /4” W
3
1
1
x 15 /4”D x 4 /2”H. Height Adjustable Shop Desk fights fatigue with height adjustments from 38” to 42 /2”H at 1 /2”
1
increments. 15”D lower shelf included. Electrical duplex knockout holes provide a convenient way of attaching optional duplex power outlet for easy SG249458
access to power. Outlet easily screws onto the side of desk. No wiring necessary. Cabinet Desk has single locking handle. Includes adjustable center
shelf. Steel uprights and roll formed pegboard provides added strength and rigidity. Pegboard accepts peg hooks (sold separately) for hanging tools. ADJUSTABLE
1
1
Shelf and Pegboard Riser accepts Optional Light Kit (sold separately). Cabinet Riser measures 34 /2”W x 12”D x 19 /2”H. Easy assembly. HEIGHT LEG
W” x D” x H” Surface Features Gray Blue Black Price
1
1
34 /2 x 30 x 38 to 42 /2 Flat Compartment, Drawer, Knockout Outlet, Shelf SG319392 SG319355A SG319355BK $253.00
1
1
34 /2 x 30 x 38 to 42 /2 Sloped Compartment, Drawer, Knockout Outlet, Shelf SG254635GY SG254635 SG254635BK 253.00
34 /2 x 30 x 38 to 42 /2 Flat Compartment, Drawer, Knockout Outlet, Pegboard, Shelf SG319416GY SG319416BL --- 329.00
1
1
34 /2 x 30 x 38 to 42 /2 Sloped Compartment, Drawer, Knockout Outlet, Pegboard, Shelf SG249458GY SG249458 --- 329.00
1
1
1
1
34 /2 x 30 x 38 to 42 /2 Sloped Compartment, Drawer, Knockout Outlet, Shelf, Cabinet SG249690GY SG249690 --- 364.00
ENCLOSED CABINET
RECEIVING DESKS
SG237408
1
1
SG249509GY SG300912 34 /2”W x 30”D x 51 /2”H
Drawer Qty. Cabinet Qty. Model Price
Rugged steel shop desk features steel channel reinforced work surfaces with a 2” slope from back to front. All desks has pigeonhole 1 2 SG237406 $689.00
riser for easily accessible storage of frequently used items and documents. Drawer under work surface glides easily on steel ball bearing 5 1 SG237408 788.00
slides, Cabinet Desk has single locking handle and permits full-width access to lower compartment. Cabinet includes adjustable center 4 1 SG237407 770.00
shelf. Closed base keeps out dust and debris for easy maintenance. Cabinet Shop Desk with Pegboard Panel provides convenient tool 7 --- SG237404 856.00
and supply storage above work surface. Includes steel uprights, 28 /2”H pegboard panel and 34 /2”W x 12 “D overhead shelf. Add 8 --- SG237409 873.00
1
1
Overhead Locking Cabinet to the Pegboard Panel unit to secure valuable equipment and suppliers. Easy assembly. 9 --- SG237405 880.00
W” x D” x H” Surface Features Gray Blue Price
1
1
34 /2 x 30 x 51 /2 Sloped 1 Cabinet, Compartment, 1 Drawer, Knockout Outlet, Shelf SG300912GY SG300912 $398.00
1
34 /2 x 30 x 80 Sloped 1 Cabinet, Compartment, 1 Drawer, Knockout Outlet, Pegboard, Shelf SG249509GY SG249509 475.00
1
34 /2 x 30 x 80 Sloped 1 Cabinet, Compartment, 1 Drawer, Knockout Outlet, Pegboard, Shelf, Upper Cabinet SG249692GY SG249692 586.00
19