Page 22 - tmp
P. 22

POLYURETHANE STOOL WITH                          ULTRA COMFORT
                    CHROME BASE                                   STOOL

                                                          Quality-constructed with contoured 18’’W x
                                                          16 /4’’D seat and 16’’W x 10’’H  back to help
                                                            1
                                                          eliminate discomfort and fatigue. Pneumatic
                                                          seat height adjusts from 21”- 25”. Extra thick
                                                          3 /4’’ black fabric upholstered seat. Four-way
                                                           3
                                                          adjustable backrest for customized support.
                                                          18’’ diameter foot ring allows 360° swivel.
                                                          Optional 2’’ hooded ball casters for easy
                                                                                  1
                                                          maneuverability, increases stool height 2 /2’’.
                                                          Easy assembly. 1 Year Limited Warranty.
                                                                  Model   Price
                                                                 SG240137  $104.00
                                  SG240275
                                SHOWN WITH
                                  GLIDES
          4 WAY       CHROME
        ADJUSTABLE   PLATED BASE  Contoured seat and back for comfort and
                                support. Polyurethane seat and back are
                                puncture and wear resistant and easy-
                                to-clean. Seat offers a waterfall edge
                                for improved leg circulation. Ergonomic
                                controls include seat and back
                                angle adjustments and 22” to 32 1 /2’’            OPTIONS
                                pneumatic seat height adjustment.
                                Features  tubular  steel  chrome  plated
                                base with 360 degree foot ring. Seat
                                measures 18 1 /2’’W x 18”D x 2” thick.
          SG240274              Back measures 16 1 /2’’W x 13”H. Base
        SHOWN WITH              includes both casters for mobility and
          CASTERS               glides for stationary use.  Choose with
                                and without armrests. Easy assembly.   Casters  T-Armrests  Loop-  Adjustable
                                1 Year Limited Warranty.      Model        Model       Armrests    T-Armrests
                                                             SG500230     SG571298      Model       Model
                                 Model  Description  Price    $23.00       $43.00      SG506556    SG744150
                                SG240274  Without Arms $150.00  Set of 5                $48.00      $50.00
                                SG240275  With Arms  163.00
          VINYL INDUSTRIAL                                                   POLYURETHANE
                   STOOL                                                       SHOP STOOLS



                 PNEUMATIC
                  HEIGHT
                  ADJUST
                  AND TILT
                   LOCK
                                  PADDED
      Built to last using all welded   SEAT
      steel. Ideal for educational,                                SG250788
      industrial,  and  institutional
      market applications including
      schools, shops, warehouses, and
      design studios. Made using all-                     Polyurethane stools are great for extended
      welded, heavy gauge steel with                      sitting periods in work shop, lab, and industrial
      a charcoal powder coat finish.                      environments. Self skinned polyurethane
      Black vinyl upholstered seat and                    upholstery is puncture and wear resistant, and
      back. 22 1 /2” to 28 1 /2” pneumatic                easy to clean. 14” diameter seat features a steel
      seat height adjustment with                         plate reinforcement that withstands heavy duty
      tilt lock. Seat  measures  14”                      use in tough working environments. 26-31”
      diameter. Tubular steel base                        pneumatic seat height adjustment. 1” tubular
      features a fixed height, square                     frame includes a 360 degree foot ring. Foot ring
      foot ring. Includes non-marring                     has 2 fixed height positions. Stool with Back
      floor caps. Back measures                           includes a 13”W x 5 1 /2”H back. Back features a   SG250789
      12 1 /2”W x 7”H. Easy assembly.                     2” back height adjustment knob. Easy assembly.
      1 Year Limited Warranty.       SG249018             1 Year Limited Warranty.
                                                            Model     Description           Seat Ht.”    Price
                         Model    Price                    SG250788   Shop Stool             26-31      $77.00
                        SG249018  $127.00                  SG250789   Shop Stool with Back Rest  26-31  89.00
      22
   17   18   19   20   21   22   23   24   25   26   27