Page 23 - tmp
P. 23

FABRIC UPHOLSTERED STOOL WITH LIGHTWEIGHT PLASTIC BASE

          A                                      B                                   C
















                                       360° STEEL
                                       FOOTREST




                          SG506784BY                SG808659GY                           SG808660GY
         A. VALUE STOOL  Contoured 18”W x 18”D seat and   ®
         17”W x 14”H back with 2” thick multi-density foam   B. - C. BODY SENSITIVE  STOOL Positions you at the anatomically correct angle to work comfortably and efficiently. Back
         cushion. Pneumatic, 23”-26” height  adjustment.   strain is virtually eliminated. Fingertip pneumatic height adjustment and back tilt provide proper lumbar spinal support. Seat
                                                                           1
         Height adjustable chrome plated steel footrest. Five-  height adjusts from 25’’ to 30’’. Waterfall 19’’W x 18’’D x 3 /2’’ thick seat improves circulation in the legs. Back is 15” square
         blade plastic base with 2” dual wheel casters. Easy   with adjustable footrest supports for legs and feet. Durable gray 100% nylon upholstery over plushly padded foam cushions.
         assembly. Add color suffix: Burgundy (BY), or Blue (BL).   Black five blade molded  base with easy roll 2” dual wheel casters. Easy assembly.
          2 Year Limited Warranty.                                         Adj. Ht.
                                  Price     Style      Description         Footrest          Model        Price
        Style        Model        Each       B         Without Armrests    360° Steel      SG808659GY    $163.00
         A          SG506784      $98.00     C         With Armrests       360° Steel      SG808660GY     190.00
                               WOODEN                                       A. WOODEN SWIVEL STOOL Contoured seated back with
                                STOOLS                                      pneumatic seat height adjusts from 20” to 25”. Adjustable
                                                                                        1
                                                                            14”W x 6”H back, 15 /2”W x 14”D contoured waterfall seat
                                                                            with foot ring relieves pressure and reduces lower back
                                                      C                     fatigue. Heavy gauge, tubular steel frame. Gray baked
                A                                                           enamel finish. Easy assembly.  2 Year Limited Warranty.
                                                                                                          Price
                                                                             Style         Model          Each
                                                                              A          SG2401503       $87.00
                                                                            B.                     ERGONOMIC PLYWOOD SEATING
                                 B                                          Ergonomically contoured seating is engineered to support
                                                                                                           1
                                                                            a balanced work posture and help reduce fatigue. 16 /2”W
                                                                               1
                                                                                                           1
                       360°                                                 x 15 /2”x  /2” maple seat with waterfall front and 14 /2”W
                                                                                  1
                      SWIVEL         360°                                   x 8 /8”H x  /4” back. Includes backseat height and angle
                                                                              3
                                                                                   1
                                    SWIVEL    ADJUSTABLE                    adjustment (11° forward, 15° back) and pneumatic lift height
                                                 BACK
                                                ANGLE                       adjustment.  Sturdy, black powder coat tubular  five-leg
                                                                            base with 21” dia. footring. Easy assembly.  13  Year
                                                                            Limited Warranty.
                                                                                                 Seat
                                                                                     Model
                                                                                                          Price
                                                      D                      Style  SG506683   Ht. Adj.”  $447.00
                                                                                                16 – 20
                                                                              B
                                                                              B     SG506684    19 – 26  462.00
                                                                              B     SG506685    23 – 30  470.00
                   13 YEAR
                   LIMITED                                                  C-D. WOODEN LAB STOOL
                  WARRANTY                                                  Wood Stools are basic additions to any home, school, or
                                                                            restaurant. Versatile design allows you to use it in a specific
                                                                            setting, such as a science, label, or art table or for simple
                                                                            everyday use. Crafted of solid wood with a natural finish,
                                                                            this stool includes 2 footrest rungs per side.
                                                                                                          Price
                                                                             Style   Model      Height”   Each
                                                                              C     SG695495     18”     $75.00
                                                                              D     SG695496     24”      87.00
                                                                                                            23
   18   19   20   21   22   23   24   25   26   27   28